Browse Bags & Sealers

(5,209 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Self-Seal Bubble Bags

    Self-Seal Bubble Bags
    See all 48 items in product family
    Self-Seal Bubble Bags Protect Delicate And Sharp-Edged Objects.

    Self-Seal Bubble Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Thicknesses are 3/16-inch or 5/16 inch to cushion contents and provide safety for packaged goods. Materials easily slip inside. Bag Opening types are Zipper Top or Self Seal for secure seal. Extra quantities available. Widths range from 3" - 18". Lengths range from 3-1/2" to 23-1/2". Color is Clear. Carton quantities range from 50 -1500..

    Click for more
  • Open End Bubble Bags

    Open End Bubble Bags
    See all 28 items in product family
    Open End Bubble Bags Make Packing Easy And Protect Contents.

    Open End Flush Cut Bubble Pouches are made of polyethylene for long lasting durability. Reusable 3/16" bubble bags with flush cut open end provide protective housing for odd shaped items. Bubble on the outside, smooth on the inside. Flush Cut Bubble Pouches have Clear color finish. Available in package quantities of 10-1000. Dimensions vary.

    Click for more
  • Anti-Static Self-Seal Bubble Bags

    Anti-Static Self-Seal Bubble Bags
    See all 14 items in product family
    Anti-Static Self-Seal Bubble Bags Protect And Package Static Materials Such As Circuit Boards And More.

    Anti-Static Self-Seal Bubble Bags are made of polyethylene for lon glasting durability. High slip 3/16" bubble thickness provides protective padding for delicate contents. Easy to use self-seal pouches have a 1-1/2" lip and tape seal. Color finish is Pink. Package quantities range from 100-1500. Other dimensions vary.

    Click for more