Browse Bags & Sealers

(2,422 items)

Narrow Your Results

Availability

Width Inches

Length Inches

Height Inches

Thickness Mil

Color Finish

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Pallet Covers - 4 Mil

    Heavy Duty Pallet Covers - 4 Mil
    See all 19 items in product family
    Heavy Duty Pallet Covers - 4 Mil provide Content Protection for Heavy Duty Storage and Shipping.

    Heavy Duty Pallet Covers - 4 Mil are made of polyethylene to provide long lasting durability. Covers can be used as a liner to protect contents from dust and moisture. Bags are pre-cut and perforated on a roll for easy use. 4 mil thickness. Lengths range from 36"-60". Widths range from 42"-58". Heights range from 48"-97". Sold in package quantities of 5 or 25. Available colors are Blue or Clear. Meets FDA/USDA standards

    Click for more
  • Clear Pallet Covers - 2 Mil

    Clear Pallet Covers - 2 Mil
    See all 68 items in product family
    Industrial Clear Pallet Covers Provide Versatile Protection From Weather, Debris And Other Hazardous Elements During Shipping And Storage.

    Industrial Clear Pallet Covers are available for shrink and non-shrink applications, offering protection from outdoor storage, transportation, in-plant production and other elements. Covers are an economical way to protect any finished product. Pre-cut bags can be use for pallet covers, container or gaylord liners, and machinery covers. Covers fit with a variety of pallet sizes. Thickness is 2 mils. Package quantities are 50, 60, 75, and 100. Price each cover, sold in roll quantity. Dimensions vary per model.

    Click for more
  • Pallet Top Sheets

    Pallet Top Sheets
    See all 11 items in product family
    1.5 - 2.0 Mil Pallet Top Sheeting Is Used For Use As Pallet Top Covers, Drop Cloths Or Dust Covers.

    Pallet Top Sheeting is made of tough 1.5 - 2.0 mil low density polyethylene (LDPE) film for long lasting durability. Easy dispensing perforated tear-off rolls. Cover pallets with poly sheet then strap or stretch wrap as needed. See through for quick identification. Wound on a 3 inch core with 1 inch diameter core plug. Folds may occur on either side of roll. Meets FDA/USDA specifications. Length in feet are 75, 100, 150, 200, 225, 250, 400, 450, 600, 800, 900 and 1,000. Gauge is 1.5 - 2.0. Color is Clear or White.

    Click for more
  • Construction & Agricultural Film

    Construction & Agricultural Film
    See all 7 items in product family
    Construction And Agricultural Films Are Used For Use As Vapor Barriers Or Drop Cloths.

    Construction And Agricultural Films are made with FDA approved low density, leak-proof polyethylene for long lasting durability. Continuous rolls provide protection from weather, dust and debris or prying eyes. Made with G30, a propriety non-petrochemical additive providing lower carbon footprint and higher strength. Film in inch widths comes on 3 inch core. Available in a variety of widths from 3 ft. to 100 ft.. Thicknesses are 2 mil, 4 mil and 6 mil. Available in a variety of widths and heights. Color finishes are Black, Clear and Natural. Feet per rolls are 6 ft, 100 ft. and 200 ft..

    Click for more
  • Clear Pallet Covers - 1 Mil

    Clear Pallet Covers - 1 Mil
    See all 19 items in product family
    Clear Pallet Covers - 1 Mil Cover Equipment and Pallets to Protect Contents from Dirt and Dust.

    Clear Pallet Covers - 1 Mil are made of polyethylene to provide long lasting durability. Covers can be used to line large cartons to protect products from moisture. Bags are pre-cut and perforated on a roll for easy use. Clear poly allows visibility of pallet content. 1 mil. thickness. Lengths range from 27"-54". Widths range from 27"-54". Heights range from 48"-100". Sold in package quantities of 100 or 150.

    Click for more
  • Clear Pallet Covers - 3 Mil

    Clear Pallet Covers - 3 Mil
    See all 54 items in product family
    Clear Pallet Covers - 3 Mil Cover and Protect Equipment and Pallets.

    Clear Pallet Covers - 3 Mil are large gusseted bags made of polyethylene to provide long lasting durability. Pallet covers are available in shrink and non-shrink applications to protect outdoor storage, transportation, and more. Pre-cut bags are ideal for use as pallet covers, container or gaylord liners or machinery covers. Thicknesses are 2 or 3 mil. Lengths range from 24"-65". Widths range from 24"-68". Heights range from 48" to 130". Sold in package quantities of 35 or 50.

    Click for more
  • Black Pallet Covers

    Black Pallet Covers
    See all 35 items in product family
    Black Pallet Covers with UVI Additive Protect Product Packaging From Dust And Moisture.

    Pallet Bag Covers with UVI Additive are made of durable black Low Density Polyethylene (LDPE) material for long lasting use and dependability. UVI additive helps protect contents from UV light as well as prolong the life of the pallet cover. Thicknesses are 2 or 3 mil. Lengths range from 36"-85". Widths range from 36"-54". Heights range from 48"100". Sold in package quantity of 50.

    Click for more
Featured Items