Browse Ballasts

(499 items)

Narrow Your Results

Availability

Volts

  • Less...
  • More...

Watts

Amps

Number of Lamps

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 251 items within 17 product groups See all items from other sellers
  • Electronic T8 Ballasts

    Electronic T8 Ballasts
    See all 42 items in product family
    Electronic T8 Ballasts Are Used For Electrical Contractors In Commercial, Residential And Industrial Applications.

    T8 Electronic Ballasts offer solid-state electronic circuitry with a high power factor and long lasting durability. Small, lightweight, versatile and easy to install. Designed as drop in replacement for magnetic ballasts and parallel lamp operations. UL and cUL listed Type 1 or Type 2 certified. Available in a variety of brands and types to meet lighting specifications and requirements. Voltages are 120, 120/227 and 120/277. Package quantities are 1, 2, 3, 4 and 10.

    Click for more
  • Electronic T5 and T2 Ballasts

    Electronic T5 and T2 Ballasts
    See all 80 items in product family
    Electronic T5 and T2 Ballasts Provide Solid-State Electronic Circuitry For Electrical Contractors.

    Electronic T5 and T2 Ballasts provide a small, lightweight and flexible design for solid-state electronic circuitry with a high power factor for energy saving and long lasting durability. Versatile and easy to install ballasts are ANSI C82.11-1993, UL and cUL listed. Type 1 or Type 2 outdoor certified. Voltages are 120, 230, 277, 120/277 and 347/480 volts. Dimensions vary per model.

    Click for more
  • Compact Fluorescent Ballasts

    Compact Fluorescent Ballasts
    See all 39 items in product family
    Compact Fluorescent Ballasts Are Used For Indoor Electronic Applications.

    Compact Fluorescent Ballasts have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion for long lasting durability and high performance. Lightweight construction provides easy installation. 120V, 120/277V. Available as Pony, Quiktronic, RaceHorse 1 - Universal Voltage - BLS Model, RaceHorse 1 - Universal Voltage - C Model, RaceHorse 1 Contractor Kit, RaceHorse 4 - Universal Voltage - BLS Model, RaceHorse 4 - Universal Voltage - C Model, RaceHorse 4 Contractor Kit and SugarCube.

    Click for more
  • Electronic T12 Ballasts

    Electronic T12 Ballasts
    See all 9 items in product family
    Electronic T12 Ballasts Are Used For Electrical ContractorsIn Commercial, Residential And Industrial Applications.

    Electronic T12 Ballasts are In-Fixture T8 Electronic Ballasts that provide solid-state electronics. Ballasts offer drop-in replacement for magnetic ballasts & parallel lamp operation. UL & cUL listed Type 1 or Type 2. For 1 or 2 Lamp F20T12 > 20% THD, 1 or 2 Lamp F40T12 > 20% THD, Spec. Grade, SugarCube and Quiktronic.

    Click for more
  • Fluorescent Emergency Ballasts

    Fluorescent Emergency Ballasts
    See all 8 items in product family
    Fluorescent Emergency Ballasts Are Used For Emergency Lighting In Commercial And Industrial Environments.

    Fluorescent Emergency Ballasts eliminates the cost and installation of separate, unsightly emergency lighting units and reliable for long lasting durability. Use to convert new or existing fluorescent fixtures into emergency lighting units. UL Listed. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Available lumens are 500, 550, 700, 825, 1,300 and 3,000. Limited Lifetime Warranty. Sizes vary.

    Click for more
  • 54-Watt T5 HO Dimming Systems

    54-Watt T5 HO Dimming Systems
    See all 4 items in product family
    54-Watt T5 HO Dimming Systems Are Used For Residential And Commercial Electrical Applications.

    54-Watt T5 HO Dimming Systems have 100-1% Dimming ranges, 1-10V control, and high luminous efficacy virtually eliminates lamp flicker for long lasting durability and maximum performance. Anti-flash circuitry turns on in dimmed mode, high power factor, low harmonic distortion and lightweight design makes installation and operation easy. QUICKSENSE® ballast technology, PROStart® starting method and QUICK 60+® warranty. UL, CSA, FCC certified. 120V and 277V. Forlamp type FP54T5HO.

    Click for more
  • High Efficiency T5 and T8 Dimming Ballasts

    High Efficiency T5 and T8 Dimming Ballasts
    See all 2 items in product family
    High Efficiency T5 and T8 Dimming Ballasts Combine Dimming Inputs For Maximum Flexibility.

    High Efficiency T5 and T8 Dimming Ballasts are constructed with a lightweight design providing easy installation and operating at >42kHz for high efficiency levels and for long lasting durability. First ever ballasts combine dimming inputs from 0-10V and/or two-wire AC dimming. Anti-flash circuitry-turns on in dimmed mode. POWERSENSE compatibility with low voltage and power line dimmer with 100-5% dimming range, lamp detection technology. PROStart® starting method and QUICK 60+ ballast and lamp warranty. NEMA Premium Ballast compliant. Available lamp types are FO32/XP and FP28. Voltage is 120/277V. Number of lamps are 1, 2, 3 and 4. Starting method is Prostart.

    Click for more
  • Electronic 8-Foot T8 Ballasts

    Electronic 8-Foot T8 Ballasts
    See all 3 items in product family
    Electronic 8-Foot T8 Ballasts Are Used For Electrical Contractors.

    Electronic 8-Foot T8 Ballasts are 2-lamp 8-ft., T8HO High Efficiency ballasts designed for long lasting durability. Ballast systems are over 90% efficient with a normal ballast factor and high ambient temperature that extends lamp life. PROSTART® starting method. Used for Occupancy sensors and it reduces maintenance costs for maximum performance. 120/277V. For lamp types F96T8, FO96T8 XP (59W) and FO96T8HO.

    Click for more
  • Electronic Metal Halide Ballasts

    Electronic Metal Halide Ballasts
    See all 20 items in product family
    Electronic Metal Halide Ballasts Are Used For Flood Lighitng Outdoors, Warehouses And Industrial Areas.

    Electronic Metal Halide Ballasts have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion to provide long lasting durability. Lightweight and compact size provide easy installation. These ballasts offer constant power and light, enhanced color uniformity, longer lamp life, energy saving and a small one-piece design. Voltages are 120V, 120/277V, 208/277V. For one or two lamps.

    Click for more
  • Emergency Lighting Ballasts - Fire Horse

    Emergency Lighting Ballasts - Fire Horse
    See all 9 items in product family
    Fire Horse High Performance Fluorescent Emergency Lighting Ballasts

    These Ballasts have a minimum emergency operation of 90 minutes and a 24 hour charging operation. Fire Horse ballasts are constructed of vandal resistant steel and meet N.E.C/lsc. safety requirements. The standard operating temperature range is 0° C - 50° C. 2-5 Year Replacement Limited Warranty.

    Click for more
  • Low Tempature Electronic Ballasts - Ice Horse

    Low Tempature Electronic Ballasts - Ice Horse
    See all 3 items in product family
    Ice Horse - Low Temperature Electronic Ballasts

    These ballasts provide a high power factor and a pre-heat circuit to ensure consistent lamp starting in low temperature applications. Precision control flicker-free operation improves overall reliability, lamp life, and maximum light output and an auto-safety latch circuit provides lamp safety and protection. Other features include universal voltage, a PCB-free environmentally responsible design, and>10% THD for electronically-sensitive environments. Ice Horse meets ANSI C61.42-7 strikes and EN6100-4-5 safety requirements and has a minimum operating temperature of -22° F (-30° C), along with a maximum case temperature of 167° (90° C). 3 Year Replacement Limited Warranty.

    Click for more
  • Compact Fluorescent Dimming Systems

    Compact Fluorescent Dimming Systems
    See all 4 items in product family
    Compact Fluorescent Dimming Systems Are Used For Electrical Contractors For Residential And Commercial Applications.

    Compact Fluorescent Dimming Systems have digital addressable control, wiretrap connectors, and individual control of fixtures as well as long lasting durability and high levels of efficiency. Anti-flash circuitry turns on at previous light level with 100-1% dimming and programmable fade rates. Operates at >40kHz to reduce potential IR interference and control may be wired for Class 1 or Class 2 applications. QUICK 60+® lamp and ballast warranty. 120/277V for one or two lamps.

    Click for more
  • Remote Mount Electronic Ballasts - Long Horse

    Remote Mount Electronic Ballasts - Long Horse
    See all 12 items in product family
    Long Horse Fluorescent Remote Mount Electronic Ballasts

    Long Horse Fluorescent Remote Mount Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Long Horse ballasts operate up to 20 feet away from the lamp and are lightweight, versatile and energy saving. Long Horse ballasts meets ANSI C82.11-1993, are UL & cUL listed Type 1 or Type 2 and have a minimum operating temperature of -20° F (-30° C). The maximum case temperature is 158° (70° C). Long Horse ballasts are Instant Start. 5 Year Replacement Limited Warranty

    Click for more
  • Electronic Ballasts For Ultra Violet & Tanning Applications - Sun Horse

    Electronic Ballasts For Ultra Violet & Tanning Applications - Sun Horse
    See all 3 items in product family
    Sun Horse Electronic Ballasts for UV Tanning Applications

    Sun Horse Electronic Ballasts for UV Tanning Applications meet ANSI C82.11-1993 / C62.41. and are UL & cUL listed Type 1 outdoor. Sun Horse instant start ballasts have a minimum operating temperature of 32° F (0° C) and a maximum case temperature of 158° F (70° C). 3 Year Replacement Limited Warranty.

    Click for more
  • Linear, Compact & Circle Lamp Electronic Ballasts

    Linear, Compact & Circle Lamp Electronic Ballasts
    See all 5 items in product family
    Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts

    Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts offer solid-state electronic circuitry. These utility ballasts compete closely in price with magnetic ballasts while providing all the benefits of electronics: flicker-free operation, greater energy efficacies, cooler running, and lightweight. Pony solid state electronic ballasts are engineered to perform efficiently with the lamps they operate and meet FCC Part 18-A and 18-B. These ballasts are designed for under cabinet lighting, sconces, down lights, fluorescent troffers, UV, fish tanks, and more. 2 Year Replacement Limited Warranty.

    Click for more
  • Advance Transformer Electronic Ballasts

    Advance Transformer Electronic Ballasts
    See all 3 items in product family
    Electronic Ballasts Are Used By Electrical Contractors In Commercial And Industrial Fluorescent Lighting Installations.

    Electronic Ballasts offer solid-state electronic circuitry with a high power factor and long lasting durability. Lightweight design provides quick installation. Electronic fluorescent ballasts accept 2 lamps. Voltage is 120-277.

    Click for more
  • LED Power Supply

    LED Power Supply
    See all 5 items in product family
    LED Power Supplies Are Designed For AC Line Voltage Applications.

    LED Power Supplies are constructed as small enclosures for compact fixture designs and made of high quality materials for long lasting durability. Damp rated designs for use in outdoor applications. Short circuit and overload protection provides sustained performance. Broad range of constant current outputs available for a variety of LED array designs. UL Class 2 output allows for safe operation. Available voltages are 10, 100 and 120. Package quantities are 5, 10, 20, 50 and 60.

    Click for more

Additional Items

Sort By: 
1 2 3 4

85 Results 24 72per pg

Sort By: 
1 2 3 4

85 Results 24 72per pg