Browse Bathroom Partitions

(1,879 items)

Narrow Your Results

Availability

Country of Origin

Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Height Inches

Our Price

 
Go

Recently Viewed

Categories

  • Bathroom Partition Hinges

    Bathroom Partition Hinges
    See all 84 items in product family
    Bathroom Partition Hinges Allow Smooth, Easy Opening And Closing Of Bathroom Stall Doors.

    Bathroom Partition Hinges are forged from stainless steel, brass and aluminum for long lasting durability. Styles include: Bottom Pivot Hinge, Hinge Pin, Hinge Repair Parts, Integral Hinge Set, Piano Hinge, Pivot Hinge, Surface Mount Hinge, Top Pivot Hinge and Wrap Around Hinge. The Square Barrel Hinge Set, RH-In/LH-Out are sold individually for use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar and Mills Manufacturers. The Piano Hinge, RH/LH, Cam Close/Zero Open is made from continuous 14 gauge stamped stainless steel with 1/4 inch pin and may be used with all manufacturers. Other materials available are Nylon, Plastic and Zamak. Sizes include: 3/4", 1" and 1-1/4".

    Click for more
  • Toilet Partition Alcove Clips

    Toilet Partition Alcove Clips
    See all 8 items in product family
    Toilet Partition Alcove Clips Are Used For Use With All Manufacturers.

    Toilet Partition Alcove Clips are made from Zamac and Stainless Steel for long lasting durability. Hinges are made to fit a wide variety of industrial and commercial stalls. Finished in Chrome or Satin. Sizes and package quantities vary by model.

    Click for more
  • Bathroom Partition Cover Plates

    Bathroom Partition Cover Plates
    See all 2 items in product family
    Sentry Alcove Clip Is Crafted Especially For Use With Metpar Products. Sentry Alcove Clips are made from stainless steel, metal and plastic laminate for long lasting durability. The curved molding fits 1 inch to 1 1/4 inch post sizes. The hinges have rounded edges, and corner holes only. Clips are sold in packages of 6.

    Click for more
  • Restroom Partition Door Hardware

    Restroom Partition Door Hardware
    See all 40 items in product family
    Restroom Partition Door Hardware Is Used For Use With Major Manufacturers Housing And Doors.

    Restroom Partition Door Hardware is constructed from carbon steel and nylon for long lasting durability. The Steel Spring Clip has sizes of 1" and 1 ΒΌ" and is also available in plastic and zamak. Styles include: Cam, Cam Housing, Door Hardware Kit, Door Insert and Pintle. Hardware is made for use with Accurate Manufacturers. The Hinge Cam is square shaved with a cover plate and square edge. It has four corner holes only, designed for use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills and Weis Robart Manufacturers.

    Click for more
  • Bathroom Partition Door Pulls, Stops, and Hooks

    Bathroom Partition Door Pulls, Stops, and Hooks
    See all 52 items in product family
    Bathroom Partition Door Stops, Pulls And Hooks Are Used For Use in Commercial Bathrooms.

    Bathroom Partition Door Stops, Pulls And Hooks are crafted from stainless steel, Aluminum and Zamak for long lasting durability. Coat Hooks are available with satin or chrome finish. The Aluminum Curtain Hook has an Anodized Clear Finish. Door Pulls are made from Aluminum, Stainless Steel and Zamak with a satin or chrome finish. Replacement Bumper Tip is available in Black or Gray rubber. Door Stops are finished in Brushed Chrome, Bronze, Polished Brass, Brass, Satin Nickel or Anodized Clear, Satin, Painted Aluminum and Chrome.

    Click for more
  • Bathroom Partition Brackets

    Bathroom Partition Brackets
    See all 90 items in product family
    Bathroom Partition Brackets Work With Major Manufacturers Of Commercial Bathroom Products.

    Bathroom Partition Brackets are made from stainless steel, steel and Zamak for long lasting durability. Styles include Angle, Mounting, Wall, H Bracket and U Bracket. Sizes range from 1/2" to 1-1/4". Colors available are Anodized Clear, Brite Dip, Dull Metal, Satin and Chrome. Brackets are used for use with Santana, Capital, Comtec, Knickerbocker, Accurate, Weis Robart, Sanymetal, Mills, All American, Solid Partitions and Rockville Partitions Manufacturers.

    Click for more
  • Toilet Stall Headrails

    Toilet Stall Headrails
    See all 4 items in product family
    Toilet Stall Headrails And Plugs Fit Popular Manufacturer's Bathroom Walls And Doors.

    Toilet Stall Headrails are constructed from aluminum, nylon and Zamak for long lasting durability. Headrails are used for use with fabrications from Accurate, All American, Ampco, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills and Weis Robart Manufacturers. Finishes include: Anodized Clear, Chrome, Painted and Gray, Plugs are sold in packages of 6, 10 and 12.

    Click for more
  • Toilet Partition Strike & Keepers and Latches

    Toilet Partition Strike & Keepers and Latches
    See all 111 items in product family
    Toilet Partitions, Slides, Keepers and Latches Are Used For Use In Commercial Bathrooms.

    Toilet Partitions, Slides, Keepers and Latches are crafted from stainless steel for long lasting durability. Styles include Housing, Latch and Slide Bolts. The Slide Latch and Strike Combo is forged from stamped stainless steel with a 1-7/8" hole center spacing. Keepers work with Inswing Application and are ADA compliant. Available in sizes 3/4" to 1-1/4". Made with Aluminum, Brass, Stainless Steel, Steel and Zamak. Package quantities vary by model.

    Click for more
  • Bathroom Partition Fasteners

    Bathroom Partition Fasteners
    See all 97 items in product family
    Throw Latch With Keeper Is Designed For Use With All Manufacturer's Bathroom Components.

    Throw Latch With Keeper is made from chrome-plated brass for long lasting durability. The heavy duty, ADA compliant styles include: Anchors, Barrel Nut, Bit Driver, Flat Head Screw, Machine Head, One Way, Oval Head, Pan Head Screw, Phillips Pan Head, Screw Remover, Shoulder Screw, Torx Bit and Truss Head Screws, in assorted sizes from 1/2" to 1-1/4". Available in a variety of materials, including Plastic, Carbon Steel and Stainless Steel. Screw Removers are made from plastic and Bit Drivers are available in Plastic and Metal.

    Click for more
  • Bathroom Partition Pilaster Accessories

    Bathroom Partition Pilaster Accessories
    See all 101 items in product family
    Bathroom Partition Pilaster Accessories Are Used For Use In Commercial Bathrooms.

    Bathroom Partition Pilaster Accessories are constructed with Aluminum, Carbon Steel, Stainless Steel and Zamak for long lasting durability. Styles include: Aluminum Tube, Anchor Fork, Floor Support, Pilaster Shoe, Post Cap and Post Shoe. Sizes range from 1/2" to 1-3/4" and may be finished in Anodized Clear, Chrome and Satin.

    Click for more
  • Restroom Stall Door Privacy Corner

    Restroom Stall Door Privacy Corner
    See all 1 items in product family
    Aluminum Tube, 1-1/4" x 1-1/4" x 10', Clear Anodized

    Aluminum Tube, 1-1/4" x 1-1/4" x 10', Clear Anodized. Use with All Manufacturers.

    Click for more
  • Partition Plates - Push, Pull, and Kick

    Partition Plates - Push, Pull, and Kick
    See all 14 items in product family
    Pilaster Floor Supports Are Crafted For Use With All Manufacturers' Bathroom Stalls.

    Pilaster Floor Supports are made from stainless steel and aluminum for long lasting safety and durability. Styles include: Kick Plate, Pull Plate and Push Plate.The Pilaster Support is 2 ear, 1-1/4", 11-1/2"-14", for use with 1-1/4 inch panels with 2 to 14 inch floor clearance. All plates are finished in Anodized Clear, Bright Brass, Satin and Satin Nickel. Push Plates sold in packages of 1 and 2.

    Click for more
  • Bathroom Partition Repair Door Kits

    Bathroom Partition Repair Door Kits
    See all 7 items in product family
    Bathroom Partition Door Repair Kits Work With All Manufacturer's Bathroom Stall Doors.

    Bathroom Partition Door Repair Kits are made from stainless steel for long lasting durability. Styles repair Bumper Hooks, Inswing and Outswing Doors,. The Pull Plate features a 3/4" round handle, measuring 3-1/2" by 15".

    Click for more
  • Tamper-Proof Security Cap Screws

    Tamper-Proof Security Cap Screws
    See all 134 items in product family
    Tamper-Proof Security Cap Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Mainly used in repair or construction projects. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.


    Click for more
  • Tamper-Proof Security Machine Screws

    Tamper-Proof Security Machine Screws
    See all 1,123 items in product family
    Tamper-Proof Security Machine Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Self-Drilling Screws

    Tamper-Proof Security Self-Drilling Screws
    See all 25 items in product family
    Tamper-Proof Security Self-Drilling Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.

    Click for more
  • Tamper-Proof Security Sheet Metal Screws

    Tamper-Proof Security Sheet Metal Screws
    See all 531 items in product family
    Tamper-Proof Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Spanner Drive Screws

    Tamper-Proof Security Spanner Drive Screws
    See all 723 items in product family
    Tamper-Resistant Spanner Drive Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Snake Eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Sex Bolts

    Tamper-Proof Security Sex Bolts
    See all 8 items in product family
    One Way Sex Bolts are available with 10-24 Truss Heads in 18-8 Stainless Steel. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.

    Click for more
  • Bits for Tamper-Proof Security Fasteners

    Bits for Tamper-Proof Security Fasteners
    See all 46 items in product family
    Matching driver bits for phillips pin-head, 6-lobe pin-head, socket pin-in-hex, tri-wing, opsit & snake eyes screws. Bits used for removable spanner nuts are also available. Drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular. Bits are available in both imperial and metric sizes.
    Click for more
  • Drivers for Tamper-Proof Security Fasteners

    Drivers for Tamper-Proof Security Fasteners
    See all 33 items in product family
    Maching screwdrivers for phillips pin-head, socket pin-in-hex, and snake eyes security fasteners. Available drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular..

    Click for more
  • Keys for Tamper-Proof Security Fasteners

    Keys for Tamper-Proof Security Fasteners
    See all 22 items in product family
    Allen wrench style L-shaped keys are used with socket pin-in-hex, torx pin-head, and six-lobe pin-head screws. Select models are double ended for ease of use. Keys are available in both imperial and metric sizes.

    Click for more
Featured Items