Browse Bathroom Partitions

(1,935 items)

Narrow Your Results

Country of Origin

Door Type

Color Finish

  • Less...
  • More...

Height Inches

Brand

Recently Viewed

Categories

  • Metpar Overhead-Braced Polymer Bathroom Compartments

    Metpar Overhead-Braced Polymer Bathroom Compartments
    See all 8 items in product family
    Complete In-Corner Bathroom Compartments Create Structurally Sound Configurations For Public Bathrooms & Restrooms.

    Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"H and include an aluminum heat sink integrated into the bottom. Pilasters are 82"H. Included pilaster mounting hardware is made of Type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"H bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. ADA Compliant stalls available. Non-Returnable.

    Click for more
  • Metpar Overhead-Braced Polymer Toilet Partition Components

    Metpar Overhead-Braced Polymer Toilet Partition Components
    See all 42 items in product family
    This Collection Of Overhead-Braced Polymer Bathroom Partitions & Components Helps Create Private Bathroom Stalls In Public Restrooms.

    Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using solid polymer resin for impact and corrosion resistance. Partitions and Panels are 55"H and 1" thick with rounded radius corners and edges for safety. Pilasters help support doors and panels for rigidity and ease of installation. Includes Type 304 stainless steel installation hardware for added corrosion protection. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panels available. Doors include a wrap-around strike and keeper and an aluminum surface slide latch for privacy. Head Rails are made using brite anodized aluminum anti-grip headrails with an integral curtain track profile.

    Click for more
  • Metpar Polymer Wall Mount Urinal Screens

    Metpar Polymer Wall Mount Urinal Screens
    See all 6 items in product family
    Polymer Wall Mount Urinal Screens Provide Privacy Between Urinals In Public Restrooms.

    Polymer urinal screen partitions are 1" thick and made using solid polymer resin for impact and corrosion resistance. Corners and edges have a rounded radius for safety. Includes 41" long aluminum mounting bracket and hardware. Allows easy wall mount installation. Non-Returnable.

    Click for more
  • ASI Global Partitions Polymer Bathroom Partition Components

    ASI Global Partitions Polymer Bathroom Partition Components
    See all 304 items in product family
    ASI Global Partitions Polymer Bathroom Partition Components Are Used For Schools, Offices, Public Buildings And More.

    Bathroom Partition Components are made of solid HDPE plastic for long lasting durability. Environmentally safe and sanitary, they are dent and chip resistant. Stainless steel, type 304, with #4 satin finsih trim shoe are hemmed top and bottom for additional rigidity. Available in a variety of dimensions and colors.

    Click for more
Featured Items