Browse Bathroom Partitions

(4,373 items)

Narrow Your Results

Country of Origin

Door Type

Color Finish

  • Less...
  • More...

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

    Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components
    See all 40 items in product family
    Overhead-Braced Powder Coat Steel Bathroom Partitions & Components Help Create Private Bathroom Stalls In Public Restrooms.

    Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panel available. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.

    Click for more
  • Metpar Overhead-Braced Steel Bathroom Compartments

    Metpar Overhead-Braced Steel Bathroom Compartments
    See all 6 items in product family
    These Pre-Configured Overhead-Braced Steel Bathroom Compartments Create A Structurally Sound Configuration For Areas Where Strength Is Required.

    Metpar steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. Pre-configured bathroom stall compartments include everything needed to build a 1 compartment, 2 compartment or ADA compartment bathroom stall. In-Corner stalls measure 36"W x 60"D each. ADA Compliant stalls measure 60"W x 61-1/4"D.

    Click for more
  • Metpar Steel Wall Mounted Urinal Screens

    Metpar Steel Wall Mounted Urinal Screens
    See all 6 items in product family
    Steel Wall Mounted Urinal Screens Help Create Privacy Between Urinals In Public Restrooms.

    Steel urinal screens provide privacy partitions between urinals. These privacy partitions are 1" thick and made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

    Click for more
  • ASI Global Partitions Steel Bathroom Partition Components

    ASI Global Partitions Steel Bathroom Partition Components
    See all 266 items in product family
    ASI Global Partitions Steel Bathroom Partition Components Are Used For Schools, Offices, Public Buildings And More.

    Steel Bathroom Partition Components are powder coated steel electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing for long lasting durability. Face sheets are held permanently in place by an interlocking strip welded at each corner. Core is cellular honeycomb to provide additional strength and maximum sound attenuation. Door corners are welded to each other and adjacent face sheets. Gravity-positioning hinge provides safe, durable and maintenance free support. Available in several dimensions and colors.

    Click for more