Browse Chair & Table Carts

(66 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Cart Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Double Sided Chair & Table Carts

    Double Sided Chair & Table Carts
    See all 2 items in product family
    These Storage Carts Help Store & Transport Folding Chairs And Folding Tables With Ease.

    Durable mobile chair and table carts organize and store temporary furniture. Made using 2" welded angle steel. Moves easily on non-marring 4" heavy duty casters (two fixed, two swivel). Brown finish. Double Sided Chair Carts organize and store up to 84 folding chairs in an easy accessible hanging position. Combo Hanging Cart can store chairs and/or tables on a single unit. Can transport 12 folding tables on the bottom tier and up to 42 chairs on the top tier. Optional Coat Rack Kit includes 2 removable garment rods that easily install on either Carts to hold garments when rack is emptied. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Folding Chair & Table Carts

    Folding Chair & Table Carts
    See all 7 items in product family
    Store Folding Chairs And Tables Easily

    Durable mobile chair and table carts organize and store temporary furniture. Flat Stacking carts store chairs/tables in horizontal stack position. Edge Standing carts store chairs/tables in easy accessible upright position. Non marring 4" heavy duty casters (two fixed, two swivel). 2" welded angle steel construction. Brown. Easy assembly.

    Click for more
  • National Public Seating® - Stackable Chair Truck

    National Public Seating® - Stackable Chair Truck
    See all 1 items in product family
    Mobile Stackable Chair Truck Holds Up To 12 Chairs!

    This chair truck holds up to 12 stack chairs for easy transport and storage. Chair cart is made with durable 12 gauge x 1" tubular steel. Curved tubular push handle. 6" diameter axle mounted wheels for easy mobility.

    Click for more
  • Raymond Products - Stacked Chair Dollies

    Raymond Products - Stacked Chair Dollies
    See all 7 items in product family
    Stacked Chair Dollies Easily Transport Chairs Or Small Desks For Fast Setups At Banquets, Lectures, Conventions And Office Meetings.

    Stacked Chair Dollies are made of welded steel with gray powder coated finish for long lasting durability. Accommodates most types of stack chairs for versatility. Some models feature bonded vinyl handle for comfort grip. Available load capacities are 180, 200, 240, and 300 lbs. Caster wheel types are Rubber and Pneumatic Rubber. Color is Gray Powder Coated. Dimensions vary per model.

    Click for more
  • Virco® - Mobile Chair & Table Carts

    Virco® - Mobile Chair & Table Carts
    See all 6 items in product family
    Mobile Chair & Table Carts Make Moving Furniture Easy!

    Used for use in schools, presentation halls, and anywhere else you need to add or remove seating or tables quickly. Ergonomic design allows for maximum storage capacity. Sturdy steel construction allows these chair and table carts to stand up to years of everyday use. Carts are available for Folding Chairs, Stacking Chairs, and Folding Tables.
    Click for more
  • Lifetime® - Table & Chair Carts

    Lifetime® - Table & Chair Carts
    See all 2 items in product family
    Lifetime® Table & Chair Carts Stores And Transports Folding Chairs & Tables With Ease.

    Move a large quantity of folding tables and chairs to where they’re needed. Made of 16 gauge powder-coated steel tubing for commercial strength and weather resistance. Will not rust, chip or crack. Moves easily on swivel casters. Table Cart offers a table capacity of 10 rectangular folding tables or 7 round folding tables. Chair Cart can carry up to 32 folding chairs at once! 2 Year Limited Warranty.

    Click for more
  • Stack Chair Dolly

    Stack Chair Dolly
    See all 1 items in product family
    Chair Dolly Helps Transport Stackable Chairs With Ease.

    Stack chair dolly is made of durable welded steel. Offers 280 lb. load capacity. Raised edges help retain cargo. Moves easily on 2" swivel casters.

    Click for more
  • Raymond Products - Hanging Folded Chair & Table Storage Trucks

    Raymond Products - Hanging Folded Chair & Table Storage Trucks
    See all 9 items in product family
    Hanging Folded Chair & Table Storage Trucks Are Used For Conferences, Banquets And Other Gatherings.

    Hanging Folded Chair & Table Storage Trucks Transport are made of welded steel and gray powder coating for long lasting durability. Trucks can store and transport up to 72 chairs. Four full swivel phenolic casters provide easy mobility. Assembly required. Measurements vary. Capacities are 20 Chairs/8 Tables, 24 Chairs/8 Tables, 30 Chairs/8 Tables, 36 Standard Chairs/or 8 Lifetime Chairs, 40 Chairs, 44 Chairs, 60 Chairs and 72 chairs.

    Click for more
  • Raymond Products - Folding Table Movers

    Raymond Products - Folding Table Movers
    See all 9 items in product family
    Folding Table Movers Are Used For Transporting And Storing Folded Tables.

    Folding Table Movers are made of robotic welded 14 and 16 gauge tubular steel for long lasting durability. Two removable uprights extend 40" above platform. Can hold up 1,600 lbs. Two full swivel, two fixed, phenolic casters provide easy mobility and added stability. Holds up to five round folding tables and 20 standard folding chairs. Dimensions and caster types vary.

    Click for more
  • Raymond Products - Table Tote

    Raymond Products - Table Tote
    See all 3 items in product family
    Table Movers And Totes Are Used For Moving Stacked Chairs, School Desks Or Other Hard To Maneuver Items.

    Table Movers And Totes are made of welded steel for long lasting durability and dependability. Skid-resistant rubber wheels or casters provide easy maneuvering capability. Bistro Table Mover and Student Desk Mover have chrome handles and non-skid bonded lift forks with positive fingertip control that automatically lock in adjustable positions. 200 lb. load capacities. Table Tote has sturdy frame with mechanical lift that raises 5 inches. Can be effortlessly operated and maneuvered by anyone. 600 lb. load capacity.

    Click for more
  • Safco® - Stacking Chair Cart

    Safco® - Stacking Chair Cart
    See all 1 items in product family
    Stack Chair Cart

    Heavy duty steel dolly easily supports up to 15 stacking chairs. 3" casters for easy mobility and chair storage. Durable Black powder coat finish. Assembly required.

    Click for more
  • National Public Seating® - Dollies For Stacking / Folding Chairs

    National Public Seating® - Dollies For Stacking / Folding Chairs
    See all 6 items in product family
    National Public Seating® - Dollies For Stacking / Folding Chairs Are Used for Storage and Transport of Stacked Chairs In Schools, Libraries, Conference Centers And More.

    National Public Seating® - Dollies For Stacking / Folding Chairs are made using stainless or chrome-plated steel for lasting durability and strength. Moves multiple chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. Available in a variety of sizes. Chair capacities are 10, 18, 20, 26, 35 and 40. Color finishes are Black, Brown, Silver.

    Click for more
  • National Public Seating® - Double-Tier Hanging Chair/Table Truck

    National Public Seating® - Double-Tier Hanging Chair/Table Truck
    See all 4 items in product family
    National Public Seating® - Double-Tier Hanging Chair/Table Truck Holds Up To 84 Chairs.

    Double-Tier Hanging Chair/Table Truck are made of a 7-gauge main frame with channeled steel, tube in tube design at peak stress point of frame for added strength and long lasting durability. 14-gauge cross braces and 16-gauge hanging rods provide added strength. Heavy duty caster handle up to 325 lb. weight capacity. Swivel wheels provide easy mobility and transport. Available models are Double-Tier Hanging Chair Truck with 84 chair capacity or with additional 60-70 coat capacity, Double-Tier Hanging Chair/Table Truck and Double-Tier Hanging Chair/Table Truck with Removable Rods with 42 chair and 8-10 table capacity. In Dark Brown Powder Coated Steel.

    Click for more
  • Impact® Table Mover

    Impact® Table Mover
    See all 1 items in product family
    TableMover™

    TableMover™. Helps reduce back injuries; ergonomically designed. Labor saver; turns a 2-person job into a 1-person job. Made of durable and unbreakable HDPE plastic. Fits most standard folding tables 4' x 12' or smaller. Accommodates tabletop thickness of 7/8" or less. Holds up to 150 lbs. Use in either direction. Patent pending design.

    Click for more
  • Safco® - Furniture Movers

    Safco® - Furniture Movers
    See all 1 items in product family
    Safco® Furniture Movers And Chair Carts Are Used For Office And Institutional Transport Applications.

    Safco® Furniture Movers And Chair Carts are made for long lasting durability and dependability. Furniture Movers are a pair of tough steel dollies that makes it easy to move cabinets, files, furniture or other bulky and heavy objects. Thick steel frames are supported by swivel casters that allow maneuverability in tight areas. Centers are recessed to secure furniture legs. Non-mar. skid-resistant Yellow vinyl finish.1000 lb. maximum load capacity per set. Two Tier Chair Cart has solid steel black powder coated frame with four swivel castors for easy mobility. Designed to hold up to 84 folding chairs. Comes fully assembled. Limited Lifetime Warranty.

    Click for more
  • Correll - Table & Chair Carts

    Correll - Table & Chair Carts
    See all 5 items in product family
    Correll Table And Chair Carts Are Used For Transporting Folding Tables And Chairs To And From Conference Halls, Banquet Rooms, Seminars, School Gymnasiums And Other Large Assembly Events.

    Correll Table And Chair Carts are made of solid welded angle iron or steel tube construction for long lasting strength, durability and dependability. 16 gauge steel handles and 4 inch diameter, No-Mar Industrial Plastic wheels - 2 fixed and 2 swivel - provide easy mobility. Dark Brown finished Table Trucks come in 28 inch widths and are available in 48, 55 and 72 inch lengths. Two styles of Chair Carts are available with 26 to 29 or 60 to 84 folding chair capacities and Dark Brown or Black finishes respectively.

    Click for more