Browse Chairs

(3,951 items)

Narrow Your Results

Seat Color

  • Less...
  • More...

Seat Construction

Frame Color

Arm Type

Capacity Lbs.

Our Price

Go

Recently Viewed

Categories

  • KFI - Church Stacking Chair with Front Roll Seat

    KFI - Church Stacking Chair with Front Roll Seat
    See all 31 items in product family
    KFI - Church Stacking Chairs with Front Roll Seat Are Used For Optimal Seating Comfort During Church And Other Services.

    KFI - Church Stacking Chairs with Front Roll Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 3/4" rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall chair height 34". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Emerald, Gray, Indigo, Jade, Maroon, Navy and more. . Frame colors are Black and Silver Vein. Weight capacity is up to 400 lbs. Extra quantities are also available.

    Click for more
  • KFI - Oversized Church Stacking Chairs

    KFI - Oversized Church Stacking Chairs
    See all 22 items in product family
    KFI - Oversized Church Stacking Chairs Are Used For Churches Or Other Services.

    Oversized Church Stacking Chairs are made of 18 gauge steel frame with 1" square tubing for long lasting durability. Armless or Padded Arms available. The 3/4" front and rear leg bar and powder-coat frame provide extra stability and strength. Stack chair has a 3.5" upholstered waterfall seat for maximum comfort with a 21" wide seat to accommodate all sizes comfortably. Stack bumpers on legs prevent scratches. Stacks 4 to 5 high. In Fabric or Vinyl upholstery. Meets CAL 117 Fire Code. Overall Height 35.5". Ships assembled. Available in Indigo, Toreador, Amethyst, Red Wine, Emerald, Slate, Khaki, Navy, Maroon, Cobalt Blue, Black, Aloe, and Gray. Lifetime Warranty.

    Click for more