Browse Chairs

(3,498 items)

Narrow Your Results

Style

Seat Color

  • Less...
  • More...

Seat Construction

Frame Color

Arm Type

Casters

Stackable

Capacity Lbs.

Our Price

 
Go

Recently Viewed

Categories

  • KFI - Church Stacking Chair with Front Roll Seat

    KFI - Church Stacking Chair with Front Roll Seat
    See all 32 items in product family
    KFI - Church Stacking Chairs with Front Roll Seat Are Used For Optimal Seating Comfort During Church And Other Services.

    KFI - Church Stacking Chairs with Front Roll Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 3/4" rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall chair height 34". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Emerald, Gray, Indigo, Jade, Maroon, Navy and more. . Frame colors are Black and Silver Vein. Weight capacity is up to 400 lbs. Extra quantities are also available.

    Click for more
  • KFI - Oversized Church Stacking Chairs

    KFI - Oversized Church Stacking Chairs
    See all 22 items in product family
    KFI - Oversized Church Stacking Chairs Are Used For Churches Or Other Services.

    Oversized Church Stacking Chairs are made of 18 gauge steel frame with 1" square tubing for long lasting durability. Armless or Padded Arms available. The 3/4" front and rear leg bar and powder-coat frame provide extra stability and strength. Stack chair has a 3.5" upholstered waterfall seat for maximum comfort with a 21" wide seat to accommodate all sizes comfortably. Stack bumpers on legs prevent scratches. Stacks 4 to 5 high. In Fabric or Vinyl upholstery. Meets CAL 117 Fire Code. Overall Height 35.5". Ships assembled. Available in Indigo, Toreador, Amethyst, Red Wine, Emerald, Slate, Khaki, Navy, Maroon, Cobalt Blue, Black, Aloe, and Gray. Lifetime Warranty.

    Click for more
  • OFM - Big & Tall Fabric Upholstered Arm Chair

    OFM -  Big & Tall Fabric Upholstered Arm Chair
    See all 7 items in product family
    Heavy Duty Arm Chairs Withstand Up To 500 Lbs!

    Big and tall arm chairs are upholstered in stain resistant fabric with 3” thick high density seat foam cushioning for superior comfort. Arm chairs stack up to 4 chairs high for compact storage when not in use. Stacking tabs on legs allow easy chair removal when stacked. Big & tall chairs include soft padded armrests and an extra wide waterfall edge seat for increased support. Heavy duty 16 gauge steel frame has a silver-vein finish. 18-3/4"H seat height. Seat measures 20-3/4"W x 17"D. Back measures 20-1/4"W x 19-1/4"H.

    Click for more