Browse Chairs

(3,387 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Style

Seat Color

  • Less...
  • More...

Seat Construction

  • Less...
  • More...

Frame Color

  • Less...
  • More...

Frame Construction

Arm Type

Back Type

Base

Casters

Stackable

Country of Origin

Cal 117 Certified

Capacity Lbs.

  • Less...
  • More...

Collection

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back

    Premium Quality Steel Folding Chairs -- Choice Of All Steel Or Padded Seat & Back
    See all 6 items in product family
    Steel Folding Chairs - Classic Design And Easy Portability Make These Folding Chairs Used For Any Use.

    These portable folding chairs have a 16 sq. in. seat and 18"W x 7-1/2"H back. 7/8" thick tubular steel frame has a scratch resistant powder coat finish. Chairs fold for easy transport and storage. Steel legs are reinforced with safety hinges that eliminate pinch points and retain alignment. Legs include non-marring rubber feet. All Steel Folding Chairs have a solid seat and back. Vinyl Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstery in easy-to-clean vinyl. Fabric Padded Folding Chairs have 1-1/2" foam cushioned seat and back, upholstered in durable fabric. All folding chairs are Sold 4 per Carton, All One Color. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Tables.

    Click for more
  • Resin Folding Chairs with Vinyl Padded Seat

    Resin Folding Chairs with Vinyl Padded Seat
    See all 4 items in product family
    Resin Folding Chairs With Vinyl Padded Seat Are Used For Weddings, Banquets, Formal Assemblies And Other Upscale Indoor Or Outdoor Events.

    Resin Folding Chairs With Vinyl Padded Seat are made of lightweight injection molded, UV stabilized polypropylene resin frames for long lasting durability and dependability. Comfortable, anti-static vinyl padded upholstered seats are waterproof and detachable. Used for both indoor or outdoor use. 1000 lb. weight capacity chairs measure 17-1/2 in. W x 18 in. D x 30-3/4 in. H and are available in attractive White, Black or Mahogany color finishes. Package quantity of 4.

    Click for more
  • Indoor/Outdoor Plastic Folding Chairs

    Indoor/Outdoor Plastic Folding Chairs
    See all 3 items in product family
    Indoor/Outdoor Plastic Folding Chairs Are Used For Banquets, Parties, Graduations, Sporting Events, School Functions And More.

    Indoor/Outdoor Plastic Folding Chairs are made of lightweight textured polypropylene seats and backs and sturdy 18 gauge powder coated steel frames for long lasting durability and dependability. Open back, contoured design chairs feature double support rails for increased stability and non-marring floor caps on legs. Easily nest for stacking and storage. Used for both indoor or outdoor use. 800 lb. weight capacity chairs measure 17-1/4 inches wide, 32 inches in height and are available in White or Black color finish. Package quantity of 10.

    Click for more
  • Virco® Steel Folding Chairs - Fabric Or Vinyl Upholstery

    Virco® Steel Folding Chairs - Fabric Or Vinyl Upholstery
    See all 11 items in product family
    Folding Chairs Are Perfect For Any Seating Application and Are Easily Stored When Not in Use!

    Every facility needs chairs. Whether at school, at work or anywhere in between, these folding chairs provide quick, convenient seating at a moment's notice. Thanks to its sensible practicality, folding chairs are classics in the field of multi-purpose furniture. Folding chairs feature a sturdy 7/8" steel frame that's reinforced with multiple U-shaped leg braces for extra strength. Available with Fabric or Vinyl Upholstery or without upholstery.

    Click here to see our full selection of Folding Tables.

    Click for more
  • Cosco® Folding Chairs

    Cosco® Folding Chairs
    See all 5 items in product family
    These fabric upholstered folding chairs from Cosco® provide comfortable, attractive seating that sets up quick for special events.

    The contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in vinyl upholstery. These padded folding chairs have a sturdy 18 gauge, 7/8" diameter tubular steel frame that is enamel coated. Legs include double safety hinges, double riveted U-braces and non-marring feet. Meets ANSI/BIFMA standards. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Folding Chairs

    National Public Seating® - Folding Chairs
    See all 49 items in product family
    Standard All-Steel Folding Chairs Are Great For Schools, Community Centers, Meeting Places And More.

    Standard All-Steel Folding Chairs are made with 18-gauge stainless steel and riveted steel components for long lasting durability. The double riveted cross braces give it additional strength, and the waterfall front adds comfort. Curled safety edges are electromagnetically welded to the back frame for additional support. Color coordinated V-Tip plugs ensure stability. Chairs are available with Tablet Arms on the right or left hand side. Chairs are available in several finished colors.

    Click for more
  • Lifetime® Commercial Folding Chairs

    Lifetime® Commercial Folding Chairs
    See all 4 items in product family
    Lifetime® Commercial Folding Chairs Are Designed For Portable Or Temporary Seating In Receptions, Concerts In The Park And Other Special Events.

    Lifetime® Commercial Folding Chairs provide a wide seat and tall back for long lasting comfortable support. Seat and back are constructed of UV-protected high-density polyethylene plastic for durability. Frame is made with powder-coated steel to prevent fading or rusting. Folding design makes these chairs easy to transport, set up and store. Legs include non-marring floor caps. 17" seat height. Chair w/Loop Legs won't sink into the turf. Available color finishes are White Almond and White Granite. Includes 2 Year Limited Warranty.

    Click for more
  • Safco® - XTC® & Niche Nesting Folding Chairs

    Safco® - XTC® & Niche Nesting Folding Chairs
    See all 2 items in product family
    These Folding Chairs Allow Nesting When Closed For Compact Storage And Easy Transport.

    Fold-up seat allows these chairs to nest when not in use. Swivel Casters on legs make transporting multiple chairs easy. Integrated armrests provide added support. Contoured back and seat for comfort. Back features ventilation holes for added comfort. Tubular steel fame with chrome finish offers strength with an attractive appearance. Seat measures 17-3/4"W x 17-3/4" x 18"H. Back is 19-1/4"W x 8-1/2"H. Contoured plastic seat is available with or without Padded Fabric Upholstery. Meets ANSI/BIFMA standards. Easy assembly. Priced per carton size.

    Click for more
  • Lorell® Folding Chairs

    Lorell® Folding Chairs
    See all 3 items in product family
    Lorell® Folding Chairs Are Used For Conferences, Office Meetings, Presentations, Parties, Lunch Areas And More.

    Lorell® Folding Chairs are solidly made for long lasting durability and dependability. Steel Folding Chairs feature curved metal backrests, solid tubular steel frames with riveted U-braces between front and back legs, smooth hinge folding operation and protective end caps on legs to help protect floor surfaces. Lightweight folding design allows easy setup and compact stacking and storage. Easy to clean all-weather, stain-resistant, powder coated finish. Available with or without padded vinyl seat. Heavy Duty Tubular Folding Chair features a heavy-duty tubular frame and high-density polyethylene back and seat. Frame is made of steel with a powder-coat finish. Metal Seat Stacking Folding Chair features a breathable black mesh seat and back and sturdy aluminum frame. Dimensions vary per model.

    Click for more
  • Alera® Steel Folding Chairs

    Alera® Steel Folding Chairs
    See all 8 items in product family
    Alera® Steel Folding Chairs Provide Compact Seating In Offices, Convention Centers, Breakrooms And More.

    Alera® Steel Folding Chairs are durably made with tubular steel and double braced construction for long lasting dependability. Textured powder-coated finish resists smudges and fingerprints. Rubber caps on feet help protect floor. Chairs fold and stack neatly for storage. Chairs available with Padded Vinyl or Solid Steel Seats. Available load capacities are 250 or 300 lbs. Color finishes are Graphite, Light Gray and Tan. Dimensions vary per model.

    Click for more
  • Samsonite - Steel Folding Chairs

    Samsonite - Steel Folding Chairs
    See all 21 items in product family
    Samsonite Steel Folding Chairs Offer Comfortable And Efficient Seating For Office, Hospitality, School, Breakroom And Other Venues.

    Samsonite Steel Folding Chairs are rugged commercial grade all steel chairs made with 18 gauge steel, double hinges and triple leg braces for long lasting durability and dependability. Padded models feature commercial grade bonded leather, fabric, or vinyl upholstery for added comfort. Fanback design adds comfort. Available load capacities are 300 and 400 lbs. Seat height is 18-1/2 inches. Color finishes are Black/Black, Black/Gray, Gray/Gray, Neutral/Beige, Neutral/Chocolate, and Neutral/Neutral. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • Samsonite - Plastic Folding Chairs

    Samsonite - Plastic Folding Chairs
    See all 4 items in product family
    Samsonite Plastic Folding Chairs Are Simple Yet Stylish Stacking Chairs For Fast And Efficient Set Up In Commercial And Office Venues.

    Samsonite Plastic Folding Chairs are made with polypropylene and steel for long lasting durability and dependability. Features reverse double-riveted cross brace on rear legs for added stability. Fanback design provides added comfort. Available load capacity is 300 lbs. Seat height is 18 inches. Color finishes are Black/Black and White/White. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
Featured Items