Browse Chairs

(4,180 items)

Narrow Your Results

Availability

Style

Seat Color

Seat Construction

Frame Color

Frame Construction

Arm Type

Back Type

Base

Casters

Adjustment Type (Tilt)

Cal 117 Certified

Cal 133 Certified

Capacity Lbs.

Collection

Maximum Seat Height

Minimum Seat Height

Brand

Our Price

Go

Recently Viewed

Categories

  • Interion® Contoured Plastic Chair

    Interion® Contoured Plastic Chair
    See all 1 items in product family
    The Contoured Design Of These Plastic Office Chairs Promotes Good Posture And Features A Ventilation Slot For Comfort.

    The molded, one-piece puncture proof polypropylene seat is reinforced with a black tubular frame for strength and durability. Adjustable plastic chairs are easy to clean. Seat measures 17"W x 16"D and back measures 16" sq. Pneumatic seat height adjusts from 14” to 19-1/4". The stable 5 blade base on these plastic swivel chairs includes hooded swivel casters for mobility. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • OFM - Contour Series Plastic Swivel Chairs

    OFM -  Contour Series Plastic Swivel Chairs
    See all 6 items in product family
    Great For Schools, Labs And Doctor’s Offices, These Plastic Chairs Offer Back Support And Freedom Of Movement.

    These plastic swivel chairs feature impact resistant polypropylene seating that’s easy to clean. 16 gauge tubular steel frame is available with Silver or Black Finishes. The contoured seat and back on these plastic office chairs provide comfort and dependability. Seat measures 18”W x 19”D and has a waterfall edge for improved leg circulation. Back: 18 ½”W x 8 ½”H. 25” diameter 5-blade base for stability. Hooded swivel casters for easy mobility. Pneumatic height adjustment from 16-19 ½”H. Meets ANSI/BIFMA safety standards. Easy assembly. Lifetime Limited Warranty.

    Click for more
  • OFM - Contoured Plastic Folding Chairs

    OFM -  Contoured Plastic Folding Chairs
    See all 3 items in product family
    Lightweight Plastic Chairs Fold For Compact Storage When Not In Use.

    Durable, impact resistant polypropylene seat and back are contoured for comfort. Seat and back feature built-in carry handles for easy lifting. Heavy duty 8 gauge tubular steel frame includes built-in ganging brackets to securely set up multiple chairs in rows. Seat measures 15-1/3”W x 17-1/3”D x 17-3/4”H. Back measures 16”W x 6-1/8”H.

    Click for more
  • OFM - Moon & Stars Swivel Chair - Plastic Seat

    OFM - Moon & Stars Swivel Chair - Plastic Seat
    See all 4 items in product family
    OFM Plastic Seat Moon And Stars Swivel Chairs Are Used For Comfortable And Flexible Home Or Office Seating Applications.

    OFM Plastic Seat Moon And Stars Swivel Chairs are solidly manufactured for long lasting durability and dependability. Sturdy steel frames with Triple Curve black plastic seat design and sturdy black polypropylene casters. 360° movement with pneumatic gas lift seat adjustment. 250 lb. weight capacity. Meet or exceed ANSI/BIFMA standards. Moon design has comfortable black mesh back and adjusts from 33-1/4 to 36 inches in height. Star design has attractive perforated black plastic back and adjusts from 33-3/4 to 37-1/2 inches in height. Each design is available with or without Adjustable Side Arms.

    Click for more
  • Safco® - Sassy® Manager Swivel Chair

    Safco® - Sassy® Manager Swivel Chair
    See all 1 items in product family
    Safco® Sassy® Manager Swivel Chair, Grass

    Make it Sassy® ! The flexible plastic contoured seat and back move with the body for comfort to take you through your work day. Wave perforations allow for breathability and flexibility. Silver powder coat frame.

    Click for more