Browse Chairs

(4,911 items)

Narrow Your Results

Availability

Country of Origin

Cal 117 Certified

Cal 133 Certified

Color Family

Frame Color Family

Capacity Lbs.

Arm Type

Maximum Seat Height Inches

Minimum Seat Height Inches

Maximum Back Height Inches

Minimum Back Height Inches

Backrest

Base

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 61 items within 9 product groups See all items from other sellers
  • Interion™ - Puncture Proof Ergonomic Polyurethane Chair

    Interion™ - Puncture Proof Ergonomic Polyurethane Chair
    See all 2 items in product family
    Puncture Proof Ergonomic Chair
    This Puncture Resistant Ergonomic Office Chair Provides Support and Comfort for Extended Sitting Environments.

    The contoured seat and back of this adjustable office chair provides comfortable support. This ergonomic desk chair features puncture and tear resistant black polyurethane foam with a tough outer self skin that’s maintenance free in tough environments. Adjustments of this ergonomic chair features independent seat and back tilt angle adjustment that allow personalized positioning. Backrest features 32-1/2" to 37-1/2"H and 2"D adjustments. 16" to 21" pneumatic seat height adjust. Seat: 18-1/2"W x 18"D x 2" Back: 16-1/2"W x 13"H. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Available with or without armrests. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Industrial Polyurethane Pneumatic Height Adjustable Chair

    Interion™ - Industrial Polyurethane Pneumatic Height Adjustable Chair
    See all 1 items in product family
    This Industrial Polyurethane Chair Is Built To Last And Offers Comfortable Seating For An Affordable Price!

    This polyurethane office chair is upholstered in black integral skinned urethane foam that is wear and puncture resistant. Multi-use polyurethane office chair has an 18"W x 17"D x 1-1/2" thick seat with waterfall edge design that takes pressure off of the knees. Seat height adjusts from 18" to 22" using pneumatic height control. The 17"W x 12"H back is height adjustable to help maintain a proper posture. Strong 5 blade base includes both casters for mobile use and glides for stationary use. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Deluxe Polyurethane Chairs

    Interion™ - Deluxe Polyurethane Chairs
    See all 2 items in product family
    The Best Ergonomic Chair Available! Easy-to-Clean, Washable Self-Skinned Polyurethane Resists Chemicals and Lubricants Making this Ergonomic Chair Used for Labs, Warehouses, Garages and Workshop Environments.

    This ergonomic chair is great for use in drafting, studios and shops. This drafting chairs ergonomic design and engineering helps provide proper work posture that improves productivity and helps reduce fatigue. The ribbed seat and back of this drafting chair provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance. This modern polyurethane chairs ribbed back is contoured for lumbar support. Swivel chair features large seat and back; Seat measures 20”W x 18”D x 2” thick. Back measures 17 ¾”W x 13 ½’H x 1 ½” thick. Waterfall edge seat helps improve leg circulation. Extra large 26” diameter chrome plated steel 5-blade base. 17 -22” pneumatic seat height adjustment. Other ergonomic adjustments include back angle and back height adjustment. Optional Armrests measure 4”W x 10”L and are contoured for full arm support. Armrests are adjustable up to 3” vertically and 1½” side-to-side. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • HON® - Polyurethane Upholstered Seating Collection

    HON® - Polyurethane Upholstered Seating Collection
    See all 25 items in product family
    HON® Polyurethane Upholstered Seating Collection Supports Diverse Body Types And Job Functions For Office And Residential Seating Applications.

    HON® Polyurethane Upholstered Seating Collection is made with fabric, nylon, plastic, and polyurethane for long lasting durability and dependability. Molded seat and back shells provide contoured ergonomic design for user comfort. Low-back armless swivel chair features adjustable seat height, back height, center-tilt, and waterfall front to minimize pressure on legs and encourage circulation. Mid-back chair with synchro-tilt and independent back angle offers added range of motion for use during time-intensive activities. Adjustable arm chair features height- and width-adjustable arms, synchro-tilt and four-position locking to promote proper back alignment. Five-star base is molded from reinforced, high-strength resin. Available chair types are Armless, Adjustable Arm, Adjustable Arm Low-Back, and Adjustable Arm Mid-Back Task Chair. Available capacity is 300 lbs. Color finishes are Black, Ocean, and Taupe. Includes lifetime limited warranty. Dimensions vary per model.

    Click for more
  • OFM - PVC Free Polyurethane Chairs with Tablet Arm

    OFM - PVC Free Polyurethane Chairs with Tablet Arm
    See all 2 items in product family
    OFM PVC-Free Polyurethane Chairs With Tablet Arm Are Used For Offices, Conference Rooms, Workstations And More.

    OFM PVC Free Polyurethane Chairs With Tablet Arm feature an adjustable tuck-away tablet arm with slip-resistant coating for convenient placement of handheld electronics. OFM chairs are upholstered with PVC-free polyurethane. Gas lift seat with height-adjustable headrest and body bolsters. OFM PVC-free polyurethane chairs feature a 27" five-point base with casters for easy motion as well as stability. Chairs can hold up to 300 lbs. OFM PVC-free polyurethane chairs are Greenguard® Certified for sustainability in manufacturing. Choose from Black or Cream polyurethane upholstery. Limited Lifetime Warranty.

    Click for more
  • CLOSEOUTS - Workshop Chairs

    CLOSEOUTS - Workshop Chairs
    See all 21 items in product family
    Save on these Closeout Workshop Chairs. Available While Supplies Last.
    Click for more
  • Milagon® - Ergonomic Polyurethane Work Chairs

    Milagon® - Ergonomic Polyurethane Work Chairs
    See all 5 items in product family
    Milagon® Ergonomic Polyurethane Work Chairs Are Made With Soft Foam Polyurethane To Provide Comfortable Seating In The Workplace.

    Milagon® Ergonomic Polyurethane Work Chairs with self-skinned polyurethane are built for long lasting wear and durability. Chairs are mounted on either a heavy-duty welded steel brace, cast aluminum mechanism, or formed/welded sheet metal that provide proper ergonomic positioning for maximum comfort and support. Styles include Brio, Brio 12 and Cita. Chair heights adjust up to 45". Seat heights adjust to 23"-33". Other dimensions vary per model.

    Click for more
  • Allseating Polyurethane Chairs

    Allseating Polyurethane Chairs
    See all 2 items in product family
    Allseating Polyurethane Chairs Are Used In Laboratories, Mechanic Shops, Factories And Other Tough Usage Environments.

    Allseating Polyurethane Chairs are made with self-skinned polyurethane microcellular foam to provide long lasting durability. Available styles are Dove Polyurethane Heavy Duty Industrial Scooter and Dove Polyurethane Industrial Heavy Duty Lab Chair. Chair has waterfall front seat and curved backrest for extended sitting comfort. Dimensions vary.

    Click for more
  • Rolling Massage Stools

    Rolling Massage Stools
    See all 1 items in product family
    BodyChoice Rolling Stool with Backrest - Black

    This BodyChoice Stool lets you scoot around your home or office with ease. It features a nice, wide seat that raises and lowers with a pneumatic spring, a backrest support, and a footrest. The five smooth- rolling wheels whisk you across the floor.The comfortable, 14-diameter seat swivels completely around allowing you full range of motion, too. To move the stool up and down, simply engage the lever and a pneumatic spring will effortlessly adjust the height from 18-25" works even while you're seated. It supports up to 350 lb.

    Click for more

Additional Items

Sort By: 

14 Results

Sort By: 

14 Results