Browse Chairs

(3,841 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Style

Seat Color

  • Less...
  • More...

Seat Construction

Frame Color

Frame Construction

Arm Type

Back Type

Base

Casters

Adjustment Type (Tilt)

Country of Origin

Cal 117 Certified

Capacity Lbs.

Collection

Minimum Seat Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Interion™ - Puncture Proof Ergonomic Polyurethane Chair

    Interion™ - Puncture Proof Ergonomic Polyurethane Chair
    See all 2 items in product family
    Puncture Proof Ergonomic Chair
    This Puncture Resistant Ergonomic Office Chair Provides Support and Comfort for Extended Sitting Environments.

    The contoured seat and back of this adjustable office chair provides comfortable support. This ergonomic desk chair features puncture and tear resistant black polyurethane foam with a tough outer self skin that’s maintenance free in tough environments. Adjustments of this ergonomic chair features independent seat and back tilt angle adjustment that allow personalized positioning. Backrest features 32-1/2" to 37-1/2"H and 2"D adjustments. 16" to 21" pneumatic seat height adjust. Seat: 18-1/2"W x 18"D x 2" Back: 16-1/2"W x 13"H. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Available with or without armrests. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Industrial Polyurethane Pneumatic Height Adjustable Chair

    Interion™ - Industrial Polyurethane Pneumatic Height Adjustable Chair
    See all 1 items in product family
    This Industrial Polyurethane Chair Is Built To Last And Offers Comfortable Seating For An Affordable Price!

    This polyurethane office chair is upholstered in black integral skinned urethane foam that is wear and puncture resistant. Multi-use polyurethane office chair has an 18"W x 17"D x 1-1/2" thick seat with waterfall edge design that takes pressure off of the knees. Seat height adjusts from 18" to 22" using pneumatic height control. The 17"W x 12"H back is height adjustable to help maintain a proper posture. Strong 5 blade base includes both casters for mobile use and glides for stationary use. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Deluxe Polyurethane Chairs

    Interion™ - Deluxe Polyurethane Chairs
    See all 2 items in product family
    The Best Ergonomic Chair Available! Easy-to-Clean, Washable Self-Skinned Polyurethane Resists Chemicals and Lubricants Making this Ergonomic Chair Used for Labs, Warehouses, Garages and Workshop Environments.

    This ergonomic chair is great for use in drafting, studios and shops. This drafting chairs ergonomic design and engineering helps provide proper work posture that improves productivity and helps reduce fatigue. The ribbed seat and back of this drafting chair provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance. This modern polyurethane chairs ribbed back is contoured for lumbar support. Swivel chair features large seat and back; Seat measures 20”W x 18”D x 2” thick. Back measures 17 ¾”W x 13 ½’H x 1 ½” thick. Waterfall edge seat helps improve leg circulation. Extra large 26” diameter chrome plated steel 5-blade base. 17 -22” pneumatic seat height adjustment. Other ergonomic adjustments include back angle and back height adjustment. Optional Armrests measure 4”W x 10”L and are contoured for full arm support. Armrests are adjustable up to 3” vertically and 1½” side-to-side. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • ShopSol - Deluxe Polyurethane Desk Chairs

    ShopSol - Deluxe Polyurethane Desk Chairs
    See all 1 items in product family
    ShopSol Deluxe Polyurethane Desk Chairs Are Used For Computer Workstations, Security Desks, Administrative Offices And More.

    Deluxe office chairs are made with a polyurethane seat and back for lasting durability and easy cleaning. Backrest and seat feature ergonomic shape to promote good posture and all-day comfort. 16-21” pneumatic seat height adjustment. Backrest height adjusts 4” up or down with secure positive-stop latch. 8° seat tilt and 20° backrest tilt with independent levers. 26” molded nylon base with webbed fiberglass reinforcement. Hard floor casters included. Industrial Footrests provide an elevated platform at a 10° angle for improved circulation and comfort throughout the workday. Footrests adjust vertically from 3” to 16”. Made from tubular steel with textured rubber matting for slip-resistance. Adjusta-Tilt Industrial Footrests offer infinite tilt adjustments from 10° to 35°. T-Pad Armrests sold separately.

    Click for more
  • HON® - Polyurethane Upholstered Seating Collection

    HON® - Polyurethane Upholstered Seating Collection
    See all 6 items in product family
    HON® Polyurethane Upholstered Seating Collection Supports Diverse Body Types And Job Functions For Office And Residential Seating Applications.

    HON® Polyurethane Upholstered Seating Collection is made with fabric, nylon, plastic, and polyurethane for long lasting durability and dependability. Molded seat and back shells provide contoured ergonomic design for user comfort. Low-back armless swivel chair features adjustable seat height, back height, center-tilt, and waterfall front to minimize pressure on legs and encourage circulation. Mid-back chair with synchro-tilt and independent back angle offers added range of motion for use during time-intensive activities. Adjustable arm chair features height- and width-adjustable arms, synchro-tilt and four-position locking to promote proper back alignment. Five-star base is molded from reinforced, high-strength resin. Available chair types are Armless, Adjustable Arm, Adjustable Arm Low-Back, and Adjustable Arm Mid-Back Task Chair. Available capacity is 300 lbs. Color finishes are Black, Ocean, and Taupe. Includes lifetime limited warranty. Dimensions vary per model.

    Click for more
  • OFM - PVC Free Polyurethane Chairs with Tablet Arm

    OFM - PVC Free Polyurethane Chairs with Tablet Arm
    See all 2 items in product family
    OFM PVC-Free Polyurethane Chairs With Tablet Arm Are Used For Offices, Conference Rooms, Workstations And More.

    OFM PVC Free Polyurethane Chairs With Tablet Arm feature an adjustable tuck-away tablet arm with slip-resistant coating for convenient placement of handheld electronics. OFM chairs are upholstered with PVC-free polyurethane. Gas lift seat with height-adjustable headrest and body bolsters. OFM PVC-free polyurethane chairs feature a 27" five-point base with casters for easy motion as well as stability. Chairs can hold up to 300 lbs. OFM PVC-free polyurethane chairs are Greenguard® Certified for sustainability in manufacturing. Choose from Black or Cream polyurethane upholstery. Limited Lifetime Warranty.

    Click for more
  • KFI Seating - Polyurethane Task Chairs

    KFI Seating - Polyurethane Task Chairs
    See all 12 items in product family
    KFI Seating - Polyurethane Task Chairs Are Used For Applications Including Commercial, Corporate, Educational, And More.

    KFI Seating - polyurethane task chairs are made of high quality materials for long lasting durability and dependability. Perforated design and radius enhances circulation and conforms to back for comfort. Extra wide contoured seat pan accommodates various sizes for user versatility. Dual wheel hooded casters allow ergonomic mobility and maneuverability. Includes gas lift for height adjustability. Weight capacity is 300 lbs. Seat colors are Black, Blue, Brown, Burgundy, Green, Navy, and White. Back colors are Black, Blue, Brown, Burgundy, Green, Navy, and White. ANSI and BIFMA approved.

    Click for more
  • Bevco - Polyurethane Height Adjustable Chairs

    Bevco - Polyurethane Height Adjustable Chairs
    See all 30 items in product family
    Bevco - Polyurethane Height Adjustable Chairs Are Used For Applications Including Residential, Commercial, Corporate And More.

    Bevco - polyurethane height adjustable chairs are made of high quality materials for long lasting durability and dependability. Chairs provide body support with ergonomic features for reduced fatigue and improved productivity. Cushioning properties offer high impact resistance, flexibility and user comfort. Height adjustability accommodates various height requirements. Available styles include Adjustable Polyurethane Swivel Seating and Adjustable Swivel Polyurethane Seating. Type is Armless. Weight capacity is 300 lbs. Frame colors are Black and Chrome. Chair color is Black. ANSI and BIFMA certified. Dimensions vary per model.

    Click for more
  • CLOSEOUTS - Workshop Chairs

    CLOSEOUTS - Workshop Chairs
    See all 25 items in product family
    Save on these Closeout Workshop Chairs.

    Available While Supplies Last.
    Click for more