Browse Chairs

(3,893 items)

Narrow Your Results

Availability

Free Shipping

Style

Seat Color

  • Less...
  • More...

Seat Construction

Frame Color

Frame Construction

Back Type

Base

Casters

Adjustment Type (Tilt)

Country of Origin

Cal 117 Certified

Capacity Lbs.

Collection

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • OFM - Power Rest Recliner

    OFM -  Power Rest Recliner
    See all 2 items in product family
    Relax And Recharge With These Comfortable Reclining Chairs.

    These vinyl chairs convert from upright executive office chairs into recliners in seconds. Recliners feature a footrest and 27” smooth rolling polyurethane base. Seat adjusts from 18" to 22”" and has 5 reclining positions up to 45°. These vinyl recliners also include a manual pull-out padded foot rest. Assembly required.

    Click for more
  • Mega Motion - Power Lift Chair Recliners

    Mega Motion - Power Lift Chair Recliners
    See all 15 items in product family
    Mega Motion - Power Lift Chair Recliners Are Used For Applications Including Residential, Hospitality, And More.

    Mega Motion - power lift chair recliners are made of high quality materials for long lasting durability and dependability. Units allow multiple position reclining for user comfort and support. Foam cushions feature s-springs for added relief. Includes lift option for standing assistance. Features chaise pad. Collections include Classica, Cloud, Companion, Dakota, Main Street, Perfecta, Serene, Stellar, and more. Styles are Power Lift/Recliner Loveseat and Power Recliner w/ Lift Chair. Seats 1 and 2. Seat colors are Beige, Black, Blue, Brown, Gray, Red, and Tan. Dimensions vary per model.

    Click for more
  • La-Z-Boy® Recliners

    La-Z-Boy® Recliners
    See all 2 items in product family
    La-Z-Boy® Recliners Are Ideal For Waiting Rooms, Lounges, Healthcare Facilities And More.

    La-Z-Boy® Recliners are made with antimicrobial vinyl upholstery and feature built-in lumbar support and four strategically-placed gel pads for seating comfort. Rock maple hardwood interior frame. La-Z-Boy® Recliners feature breakaway footrest for easy opening and closing. Recliners are available in Black or Taupe. MFR limited lifetime warranty.

    Click for more
  • Comfort Products - Standard & Massage Recliners

    Comfort Products - Standard & Massage Recliners
    See all 6 items in product family
    Comfort Products - Standard & Massage Recliners Are Used In Offices Or Homes For Relaxation Or To Provide Massaging Comfort.

    Massage Recliners are made with microfiber upholstery for comfort and long lasting durability. Up to 9 different pre-programmed massage modes and up to 5 intensity levels provide targeted massage. Eight vibration motors target 4 massage zones in the upper and lower back, thighs and calves, allowing the user to use all four zones at once or select zones individually. Light wood colored base adds stability, a swivel function and adjustable recline. Supports up to 225 lbs. Available styles are 8- and 10-Motor Massage Recliner with Heat and Deluxe Padded Microfiber Massage Recliner. Available color finishes are Black, Brown and Camo. Dimensions vary per style.

    Click for more
Featured Items