Browse Church Furniture

(2,403 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

Recently Viewed

Categories

  • Interion™ - 6' Folding Table with Gray Melamine Top

    Interion™ - 6' Folding Table with Gray Melamine Top
    See all 1 items in product family
    This Folding Table With Gray Melamine Top Is Built To Last!

    Folding table has a 3/4" thick melamine laminate top that is scratch and stain resistant. Table top has a protective mold edge banding that protects from marring and scraping. Tubular steel legs have a scratch resistant dark gray powder coat finish. Locking clips secure folding legs in the open position. Table folds to only 2" thick and measures 72"L x 30"W x 29"H. Gray laminate top finish. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • Interion™ Heavy Duty Plywood Folding Banquet Tables

    Interion™ Heavy Duty Plywood Folding Banquet Tables
    See all 4 items in product family
    Heavy Duty Plywood Folding Banquet Tables Used for banquet halls, hotels and more.

    Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Available in 4 sizes. Assembled. 3 years limited warranty.

    Click for more
  • Interion™ - Plastic Folding Table

    Interion™ - Plastic Folding Table
    See all 2 items in product family
    Lightweight, Durable Folding Table Sets Up in Seconds

    Compactly folds to 1 3/4" thickness for efficient storage. Meets temporary or permanent requirements. Large work surface is used for training, security station or lunch table. Moisture proof, corrosion and stain resistant polyethylene top for long life. Reinforced heavy-gauge 1-1/8" steel tube frame and legs for superior stability and strength. Legs lock closed to prevent unfolding. Folding tables feature safety lock open mechanism when in use. White top with gray frame. Ships assembled. 1 Year Limited Warranty.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • Interion™ - Plastic Fold In Half Table

    Interion™ - Plastic Fold In Half Table
    See all 1 items in product family
    Plastic Folding Table Folds In The Center For Compact Storage
    Save Money. Ships UPS!

    This handy plastic folding table conveniently stores in the trunk of a car, a small closet, or behind an office door. Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1-1/4" steel tube legs for stability and strength. Safety locks keep the folding table open when in use and prevent unfolding when stored. Top measures 29"W x 72"L x 29"H. Built-in carrying handle. Folds to 36"W x 3-3/4" thick. Ships assembled.

    Click here to see our full selection of Folding Chairs.
    Click for more
  • Correll - Melamine Top Folding Tables - Fixed & Adjustable Height

    Correll - Melamine Top Folding Tables - Fixed & Adjustable Height
    See all 15 items in product family
    These Economic Melamine Top Folding Tables Are Great For Home And Office Use.

    Melamine tops are on a 5/8" thick particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Tables are available in 29" fixed height and 22" - 32" adjustable height, fold to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut finish top.

    Click here to see our full selection of Folding Chairs.

    Click for more
  • Mity-Lite™ - ABS Folding Tables

    Mity-Lite™ - ABS Folding Tables
    See all 21 items in product family
    Mity-Lite ABS Folding Tables set the market standard for lightweight durability. The ABS Folding Tables continues to meet any table need and delivers the best return on investment. Durable structure supports 2,000+ lbs (907kg). Round ABS tables now featuring Mity-EdgeTM last 3X longer than leading competitors. Easy installation & takedown reduces labor costs & increases facility output. Patented construction cuts replacement & repair costs. Standard 3/4" edge accommodates most skirting clips. Backed by an unbeatable 15-year warranty and world-class customer support, Mity-Lite ABS tables are perfect for high-use, high-turn areas and provide years of reliable service.

    Click Here to see more details.

    Watch Video Below


    Click for more