Browse Computer Furniture

(3,487 items)

Narrow Your Results

Availability

Height Range

Width Range

Depth Range

Enclosure Type

  • Less...
  • More...

Assembly

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Mobile Fold Out Computer Cabinets

    Mobile Fold Out Computer Cabinets
    See all 2 items in product family
    Mobile Fold-Out Computer Security Cabinet / Workstation

    Our Mobile Fold-Out Computer Security Cabinet / Workstation provides security, storage and mobile convenience for your computer equipment. It features two fold-out locking storage compartments that protect your monitor when not in use. When the compartments are opened, it reveals a complete workstation with plenty of storage, as well as left AND right retractable mouse trays which are great for multi-user environments. The locking middle and lower cabinet can house your computer and other peripherals. Convenient rear-door access for both of these compartments enables easy access to wiring, without moving any devices. Powder-coated steel on heavy duty 5" casters for maximum durability.

    Choose from our easy-to-assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units.
    Click for more
  • Computer Cabinet Enclosure For LCD Monitors

    Computer Cabinet Enclosure For LCD Monitors
    See all 6 items in product family
    Computer Cabinet Enclosure for LCD Flat Panel Monitors

    This computer cabinet is designed to hold LCD flat screen monitors and is perfect for work environments which require protection from surrounding hazards or potential vandalism. Perfect for use at construction, manufacturing facilities or for public use. The locking monitor compartment includes a break-resistant window framed in heavy-duty steel, convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Window panel is removable which gives easy access to touch screen monitors. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters (2 with brakes). Powder coat finish. Computer cabinet is available in Blue, Black, Putty and Gray. Patent Pending.

    Choose from our easy-to-assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units. (standard cabinet only)

    Complete Bundle includes Standard Cabinet, 2 side shelves, 2 fans for ventilation, sliding mouse tray and 6 outlet surge protector.


    Dimensions:

    Upper compartment interior 24"W x 9"D x 19-1/4"H
    Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
    Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
    Overall unit 24-1/2"W x 22-1/2"D x 62-3/4"H
    Pigeon hole compartments 11"W x 9"D
    Work surface 24-1/2"W x 13-1/8"D

    Click for more
  • Deluxe Mobile Security Computer Cabinet

    Deluxe Mobile Security Computer Cabinet
    See all 3 items in product family
    Deluxe Mobile Security Cabinet

    This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 21". Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non marking Heavy Duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included). Choose between assembled or unassembled.

    Dimensions:
    Upper Compartment Interior - 25-3/4"W x 28"D x 20-1/2"H
    Lower Compartment Interior - 25-3/4"W x 28"D x 33"H
    Acrylic Window - 22"W x 13-3/4"H
    Overall Unit - 30"W x 30"D x 70-1/2"H

    Click for more
  • LCD Console Computer Cabinet

    LCD Console Computer Cabinet
    See all 3 items in product family
    An Exclusive for the Ultimate Viewing Experience!

    Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19" and 3-1/2" thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2" ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5" diameter swivel casters (2 locking). Powder coat finish. Available in Blue, Black, Putty and Gray. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

    Dimensions:
    Upper compartment 24-1/2"W x 22-3/8"D x 22-1/4"H
    Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
    Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
    Acrylic Window 15"W x 12"H
    Overall unit 24-1/2"W x 22-1/2"D x 55-1/2"”H

    Click for more
  • Mobile Security Computer Cabinet With Rear Door Slide Out Shelf

    Mobile Security Computer Cabinet With Rear Door Slide Out Shelf
    See all 3 items in product family
    Secure Steel Cabinet Prevents Data Theft And Vandalism By Limiting Access To Computer, Monitor And Keyboard.

    Upper compartment has break resistant acrylic window, fully retractable locking door and holds up to 21" LCD flat screen or CRT monitors. Window panel is removable which gives easy access to touch screen monitors. Slide-out locking keyboard drawer and adjustable height lower compartment shelf extend fully on ball bearing slides. Lower compartment has locking front and rear access doors. Heavy duty 5" swivel casters (2 locking). Top and bottom compartments are louvered to reduce heat build-up and include convenient cable management ports. All doors keyed alike. Assembles easily. Optional Fan with 5'L power cord reduces heat build-up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

    Dimensions:
    Upper compartment interior 24-1/4"W x 21-3/4"D x 21"H
    Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
    Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 4-1/4"H
    Overall unit 24-1/2"W x 22-1/2"D x 60-3/4"H
    Click for more
  • Deluxe LCD Computer Cabinet

    Deluxe LCD Computer Cabinet
    See all 3 items in product family
    An Exclusive LCD Computer Cabinet Features LCD Monitor Storage And Convenient Writing Surface!

    Perfect for storing flat screen LCD, Plasma or CRT computer monitors up to 27"! Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"”D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"”D height adjustable slide-out shelf that adjusts at 2"” increments. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.

    Choose from our Easy-to-Assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units.

    Dimensions:

    Upper Compartment Interior - 25-3/4"W x 10"D x 22-1/2"H
    Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31"H
    Acrylic Window - 24-1/2"w x 17-3/4"H
    Overall Unit - 30"W x 30"D x 66-3/8"H

    Click for more
  • Mobile Computer Cabinets

    Mobile Computer Cabinets
    See all 13 items in product family
    Mobile Computer Security Cabinet

    Provides secure storage for your CPU and supplies in the lockable 24-5/8"W x 22-7/8"D x 22-5/8"H lower cabinet with adjustable shelf. Rear cabinet access holes for paper feed, cables and ventilation. Middle shelf with 11-1/2" clearance for printer and other components. Slide out keyboard tray has a comfortable wrist rest area to reduce fatigue. Rolls easily on 5" polyolefin casters (2 swivel w/brakes, 2 rigid). The top surface is 47-3/4"H for convenient monitor viewing and has 1-1/2"H back and end stops to keep items from rolling off. Durable black or blue powder coat finish.

    Save money and choose easy-to-assemble units or save time with pre-assembled versions.
    Click for more
  • Counter Top LCD Security Computer Cabinet

    Counter Top LCD Security Computer Cabinet
    See all 25 items in product family
    LCD Computer Cabinet Conveniently Keeps Your LCD Flat Screen Monitor And Keyboard Safe & Accessible.

    This computer cabinet is designed to hold LCD flat screens. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place these cabinets on any desktop or countertop for computer use. Locking monitor door has a 21" break resistant acrylic viewing window framed in heavy duty steel. Window panel is removeable which gives easy access to touch screen monitors. LCD cabinet features a convenient sloped writing surface with 2 organizing compartments that store 8-1/2" x 11" papers and magazines. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Interior compartment measures 24"W x 9"D x 19-1/4"H. Measures 24-1/2"W x 22-1/2"D x 29-1/2"H overall. Assembles easily. Optional AC Fan Kit (sold separately) reduces heat build up. Patent Pending.

    Click for more
  • Counter Top CRT Security Computer Cabinet

    Counter Top CRT Security Computer Cabinet
    See all 4 items in product family
    Keep Your Computer Monitor & Keyboard Safe While Allowing Access To Users With These Computer Cabinets.

    Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place these cabinets on any desktop or countertop for computer use. Fully retractable locking front door has a break resistant acrylic window. Conveniently stores monitors up to 20". Slide-out locking keyboard/mouse drawer fully extends on ball bearing slides. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks keyed alike. Interior compartment measures 24-1/4"W x 21-3/4"D x 21"H. Measures 24-1/2"W x 22-1/2"D x 27-1/8"H overall. Assembles easily. Optional AC Fan Kit (sold separately) reduces heat build up. Patent Pending.

    Click for more
  • Counter Top LCD Console Computer Cabinet

    Counter Top LCD Console Computer Cabinet
    See all 3 items in product family
    LCD Console Computer Cabinet Conveniently Stores Flat Screen Monitors At An Optimum, Ergonomic Viewing Angle For Increased Productivity.

    This computer cabinet is designed to keep your LCD flat screen monitor & keyboard safe while allowing personnel or visitor usage. Conveniently place these cabinets on any desktop or countertop for computer use. Convenient sloped console display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19” and 3-1/2” thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2” ledge that acts as an additional work surface. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Measures 24-1/2"W x 22-3/8"D x 22-1/4"H overall. Assembles easily. Optional AC Fan Kit (sold separately) reduces heat build up. Patent Pending.

    Click for more
  • CPU & Printer Security Cabinets

    CPU & Printer Security Cabinets
    See all 3 items in product family
    Protect Valuable CPU Towers and Printers, While Restricting Access To Unwanted Personnel For Safety Using These CPU & Printer Security Cabinets.

    Made of heavy duty powder coated steel, these cabinets hold CPU towers and printers safely and securely. Cabinets feature exhaust fans for ventilation and include 2 keys with locks keyed alike. Built-in cable management openings throughout.

    Click for more
  • Datum - CPU Locker™ CPU Tower Storage Lockers

    Datum - CPU Locker™ CPU Tower Storage Lockers
    See all 3 items in product family
    Conveniently Store CPU Towers Under Work Desks And Benches With These Locking CPU Cabinets.

    CPU security locker secures CPU towers and the data stored in them. CPU locker deters theft and prevents unwanted access to the information stored on it. Housing is made of durable, heavy duty steel for strength that lasts. Sides and door are ventilated to reduce risk of overheating. Front locking door includes full length, continuous hinges and a cylinder lock with 2 keys for security. Storage cabinet features a slide-out CPU tray with cable management grommets for easy access maintenance. Hanging Locker easily mounts to underside of desk and counter tops for convenient pedestal placement. Mobile Locker includes dual-wheel swivel casters to move CPU where you need it. Note: Additional colors available; call for information.

    Click for more
  • Wall-Mount Computer Cabinets

    Wall-Mount Computer Cabinets
    See all 5 items in product family
    Wall-Mount Computer Cabinets Store And Secure Computers And LCD Screens In One Place.

    Wall-Mount Computer Cabinets are made with polycarbonate surface for long lasting durability. Surface is demagnetized to avoid image distortion and protect screens. Equipped with fan with filtration screen to provide positive pressure inside the cabinet, (1) LCD Monitor Support, and (1) Polycarbonate Door. 18 different colors painted on steel. Measures 24"W x 14"d x 21" H.

    Click for more
  • Atlantic Metal – Computer Cabinets

    Atlantic Metal – Computer Cabinets
    See all 1 items in product family
    Atlantic Metal – Computer Cabinets Are Used In Offices For Secure Computer Storage.

    Atlantic Metal – Computer Cabinets are made of all-welded steel to provide secure computer storage for extreme environments and long lasting durability. Air-tight seals on all doors, positive filtered fan pressure, and 6-plug outlet provide maximum security. Locking full rear door offers access to computer equipment. Mobile Computer Cabinets available in Gray or Light Gray finish. 5" soft rubber swivel casters; 2 with brakes provide stability and mobility. Electrostatic powder coat finish. Dimensions vary.

    Click for more
  • Aero Mfg. - Stainless Steel Computer Cabinets

    Aero Mfg. - Stainless Steel Computer Cabinets
    See all 2 items in product family
    Stainless Steel Computer Cabinets Are Built For Harsh Chemical Environments, As Well As, Sanitary And Clean Room Applications.

    Made using corrosion resistant and easy to clean 20 gauge Type 304 stainless steel. Monitor compartment features a flip-up door and 23”W x 16”H x 1/8” thick break resistant acrylic window for easy display viewing and security. Includes a pullout keyboard drawer with hinged front for ease of keyboard use. Drawer measures 24-7/8”W x 20”D. All compartments and drawers include cylinder locks; keyed alike. Rear panel is louvered for ventilation. Cable management grommets throughout. Tabletop Computer Cabinet easily rests on workbenches and countertops for ease of use where you need it. Measures 27”W x 24”D x 34-1/2”H overall. Mobile Computer Cabinet includes a locking bottom cabinet with fixed height shelf. Cabinet offers one 18”H storage compartment and a lower 12-3/4”H storage compartment. Moves easily on 4” rubber swivel casters (2 with brakes). Measures 27”W x 24”D x 66”H overall. Fully assembled.

    Click for more
  • Strong Hold Products - Computer Cabinets

    Strong Hold Products - Computer Cabinets
    See all 9 items in product family
    Strong Hold Computer Cabinets Are Used For Warehouses, Garages, Laboratories And More.

    Strong Hold Computers are made with an all-welded 12 gauge steel body for lasting durability and reliable protection for valuable computer parts. Available in mobile or stationary models with up to 4 shelves to securely hold monitors, computer towers, keyboards and more. Computer cabinets are dark gray and are available in a variety of sizes and configurations. Fully assembled. 1-Year Limited Warranty.

    Click for more
  • Ironwood - Tower Security Computer Cabinet

    Ironwood - Tower Security Computer Cabinet
    See all 3 items in product family
    Tower Security Computer Cabinet Provides A Mobile Security Cabinet That Opens To Create A Compact Computer Workstation.

    Computer security station provides efficient storage for a variety of equipment and supplies while maintaining security when not in use. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Work surface stores a monitor, speakers and more. Full width slide-out shelf holds your keyboard and mouse. Bottom compartments provide convenient storage for a printer, CPU tower and paper. Printer shelf also slides out for easy access. Top monitor compartment features built-in 16 CD rack for organized overhead storage. Moves easily on hooded, locking swivel casters. Cabinet doors open for full access to computer. Doors are key lockable for security. Measures 32-1/4”W x 23-1/4”D x 52”H overall. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Computer Cabinets - Clearance

    Computer Cabinets - Clearance
    See all 5 items in product family
    Great Deals on Clearance Computer Cabinets and Workstations. Huge Savings While Supplies Last!

    Computer Cabinets Provide PC Hardware Protection and Data Security For Applications Including Commercial, Industrial, Laboratory And More.

    Computer cabinets are made of powder coated steel for long lasting durability and corrosion resistance. Some units are hermetically sealed, feature positive filtered fan pressure and 6-plug outlet to help isolate delicate hardware from its surrounding environment. Locking monitor, lower cabinet and rear door adds easy-access while preventing unauthorized users and theft. Computer cabinets may include a retractable keyboard tray and height adjustable retracting shelf for convenience and comfort. Features swivel casters with brakes for ergonomic unit mobility and stability. Available styles include Deluxe Computer Workstation, Flat-Screen Computer Cabinet, Mobile Computer Cabinet and Retrofit Enclosed Monitor Hood. Color finishes are Black, Blue, Gray and Putty. Dimensions vary per model.

    Click for more