Browse Computer Furniture

(3,190 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Type

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Top Finish

  • Less...
  • More...

Frame Construction

  • Less...
  • More...

Frame Color

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Carrel Study Desks and Computer Privacy Workstations

    Carrel Study Desks and Computer Privacy Workstations
    See all 42 items in product family
    Carrel Study Desks and Computer Privacy desks Are Used For Use In Public Areas Such As Libraries, Schools, Internet Cafes, Test Sites, Listening and Learning Centers And More.

    Carrel Study Desks and Computer Privacy Booths are made of durable laminated particleboard construction for long lasting use and dependability. Interion® Carrel Study Desks and Privacy Booths are made with 5/8 inch thick teak laminated particle board. Black metal frame with adjustable leveling floor glides. Slide-out keyboard tray measures 31-1/2 in. W x 11-3/4 in. D x 25-1/2 in. H. Work surface measures 31-1/2 in. W x 23-3/4 in. D x 29 in. H and is large enough to hold CRT, flat panel or laptop computers. Add-On Booth also available. Balt® brand offers wide selection of Starter and Add-On Carrels to fit particular need or application. Various types include Standard, Groove Double Unit, Groove Single Unit and Height Adjustable. Color finishes are Teak, Cherry, Gray and Medium Oak. Dimensions vary per model.

    Click for more
  • Stationary Computer Desks and Workstations

    Stationary Computer Desks and Workstations
    See all 102 items in product family
    *Summer Promotion - Save 10% on Selected Safco® Computer Furniture!* Limited Time Offer - Our Price Reflects 10% Discount. Offer Ends September 30, 2017.

    Stationary Computer Desks and Workstations

    These computer work centers allow height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top that supports an even weight distribution of up to 350 lbs. and allows 26-28” height adjustment. The sturdy 2" x 1" tubular steel frame is made with 16 gauge steel and finished with scratch resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly.

    Click here to see our full selection of Fabric Chairs.

    Click for more
  • Mobile Computer Desks and Workstations

    Mobile Computer Desks and Workstations
    See all 74 items in product family
    *Summer Promotion - Save 10% on Selected Safco® Computer Furniture!* Limited Time Offer - Our Price Reflects 10% Discount. Offer Ends September 30, 2017.

    Mobile Computer Desks Allow Creation Of Mobile Workstations, Training Tables, And Other Supplemental Workspaces.

    Mobile Computer Desks are available in a wide range of styles, sizes, colors and materials to suit mobile workstation needs in a wide variety of professional and academic environments. All mobile computer desks are outfitted with rolling casters for easy mobility. Choose from several trusted brand names.

    Click for more
  • Interion® - Open Plan Workstations

    Interion® - Open Plan Workstations
    See all 7 items in product family
    The Interion® Open Plan Collaboration Tables

    Interion® Collaboration Tables incorporate a clean and modular design which can be configured for any office space. The open concept minimizes interruption of the surroundings, and creates a sleek and modern work environment. Perfect for Agile war rooms, pair programming environment, or any other collaborative work environment. The work surface is a durable white laminate finish supported by heavy duty steel tube legs in satin black. Each leg has level-adjustable non-marring feet for stability. Available in single or double workstation configurations. Optional translucent, magnetic whiteboard or fabric partitions and 2 or 3-drawer under-desk file cabinets also available. Easy to clean and assemble.

    Click for more
  • Adjustable Height Sit to Stand Workstations

    Adjustable Height Sit to Stand Workstations
    See all 23 items in product family
    Mobile Workstations With Adjustable Sit-to-Stand Height

    Sit and Stand computer desks provide a healthy alternative to sitting all day. Health and Wellness of employees can provide more productivity by having better mental focus and less fatigue. Studies in office ergonomics show productivity increases of 12%–18% following an ergonomic intervention where employees are provided with well-designed ergonomic furniture. Comfortable computing can offer provable ROI on investment—healthcare costs associated with unhealthy computing and missed time are reduced while productivity increases.
    Click for more
  • Interion Manual Height Adjustable Tables

    Interion Manual Height Adjustable Tables
    See all 10 items in product family
    Interion Height Adjustable Desks

    These computer work centers allow height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top that supports an even weight distribution of up to 350 lbs. and allows 26-28” height adjustment. The sturdy 2" x 1" tubular steel frame is made with 16 gauge steel and finished with scratch resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly.
    Click for more
  • Mobile Pedestal Computer Workbenches

    Mobile Pedestal Computer Workbenches
    See all 20 items in product family
    Mobile Pedestal Computer Workbench.

    Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Available in Maple, ESD, Plastic Laminate, and Shop Top. Comes in Black or Blue.
    Click for more
  • Mobile Battery-Powered Warehouse Computer Workstations

    Mobile Battery-Powered Warehouse Computer Workstations
    See all 34 items in product family
    Mobile Battery-Powered Warehouse Computer Workstation Carts Are Mobile Workstations For Inventory Control, Labeling And Printing Areas, Point-Of-Service Operations And More.

    Mobile Warehouse Computer Workstation Carts are ergonomically designed for modular, mobile workstation use and can be configured for a variety of environments including retail, distribution centers, warehouses and medical facilities. Powered seamless rechargeable battery runs up to 4 devices for up to 8 hours for long lasting use. Durable steel upright mast is slotted to accept optional accessories, allow shelf height adjustments from 20" - 40"”H, and stores wires for cable management. Optional LCD Mount holds flat panel LCD monitors. Optional Binder Holder conveniently stores books and charts. Includes a full width wrist pad for comfort. Includes top shelf, push handle, and 5" casters (2 rigid, 2 locking swivel). Available accessories are Adjustable CPU Holder, Binder Holder, Keyboard Tray, Laminated Shelf, Laptop/Tablet Holder, LCD Post Mount Holder, Mouse Tray, Scanner Holder, and Surface Mount Flat Screen Holder. Frame color is Black. Dimensions vary per model.

    Click for more