Browse Computer Furniture

(5,268 items)
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
  • Heavy Duty LAN Station

    Heavy Duty LAN Station
    See all 4 items in product family
    Our Heavy-Duty LAN Stations accommodate any LAN environment - no matter how many monitors, servers or printers you have. 16 gauge steel-reinforced stations feature a 30"D, 29"H, 1-1/8" thick plastic laminate work surface to handle even the largest monitors, leaving plenty of workspace. Includes Two 18"D upper shelves that are height adjustable on 2" increments. 27"D lower shelf is used for housing multiple servers. All shelves are 3/4" thick plastic laminate. 24"W upper shelves support up to 235 lbs. each, 48"-72"W up to 350 lbs. each and up to 500 lbs. each for the 96"W. Each unit offers triple-leg support (dual leg on 24"unit) with four lateral braces for added stability. Now includes two Vertical Cable Management Channels that attach to any leg to neatly organize and keep all cables out of the way. Add casters for easy office mobility. Optional LCD Tracks are height adjustable on 2" increments to securely mount flat panel monitors to LAN station at the used viewing height. Includes 2 monitor mounts that swivel 180 degrees. Additional mounts sold separately. Gray powder coat finish. Assembles easily.
    Click for more
  • Wire shelf computer LAN Workstation

    Wire shelf computer LAN Workstation
    See all 27 items in product family
    Our Wire Shelf Computer LAN workstation series allows you to easily work with multiple servers/computers in one workstation! Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Choose from chip-resistant electroplated nickel-chrome finish or high-performance black epoxy powder-coated finish. Each shelf is adjustable in 1-inch increments and can support up to 600lbs. Choose from versions with or without keyboard tray. Document holders and additional keyboard trays optional. Mobile versions with locking casters also available.

    Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. Chrome finish is guaranteed against rust and corrosion for 1 year in dry storage applications.
    Click for more
  • Mobile LAN Wire Shelving

    Mobile LAN Wire Shelving
    See all 35 items in product family
    Our Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation! Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Choose from chip-resistant electroplated nickel-chrome finish or high-performance black epoxy powder-coated finish. Each shelf is adjustable in 1-inch increments and can support up to 400-600lbs, up to a maximum of 1200lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5"" polyurethane swivel casters (two with brakes) for complete mobility. Choose from versions with or without keyboard tray. Document holders and additional keyboard trays optional. Stationary versions with higher weight capacity also available.

    Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Global's exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface and features a 1 year limited warranty in dry applications.
    Click for more
  • Server Station

    Server Station
    See all 1 items in product family
    Perfect for storing the servers that support your LAN environment. Complete with bottom server shelf and two 18"D shelves which are adjustable in 2" increments. All shelves are 3/4" thick gray plastic laminate. 24"W x 30"D x 74"H. Add additional shelves for more storage and a 24"W caster base for mobility. Gray powder coat finish. Assembles easily.
    Click for more
  • Kendall Howard™ Performance Series LAN Stations and Work Benches

    Kendall Howard™ Performance Series LAN Stations and Work Benches
    See all 58 items in product family
    Kendall Howard™ Performance Series LAN Stations And Work Benches Serve As Tech Benches, Video Editing Stations, Command Consoles And Security Monitoring Stations For Office And Commercial Computer Applications.

    Kendall Howard™ Performance Series LAN Stations And Work Benches are solidly constructed for long lasting durability and dependability. Benches are designed for management and organization of technical equipment and devices. 4-Post LAN Racks are easy to configure and are available with solid steel side units, back plates and shelf supports. Performance Work Benches have built-in cable management channels, shelving work tables and capability for adding additional optional accessories. Performance Work Stations do not have a lower shelf to create more leg room for seated work. Laminate shelving colors are African Mahogany, Black, Carmel Apple, Folkstone, Hard Rock Maple, Serene Cherry, and White Nebula. Includes Limited Lifetime Warranty on all units and accessories. Dimensions vary per model.

    Click for more
  • APC® - NetShelter Rack Components

    APC® - NetShelter Rack Components
    See all 35 items in product family
    APC® NetShelter Rack Components Are Used For Adding On To Existing Racks If Components Or Requirements Change.

    NetShelter components are available for a variety of enclosures and rack configurations. Components include doors, roofs, side panels, baying kits, casters and more.

    Click for more
  • Rousseau Metal - Multi-Purpose Computer Stand

    Rousseau Metal - Multi-Purpose Computer Stand
    See all 6 items in product family
    Rousseau Computer Work Stand Is The Complete Workstation Utilizing All The Space You Need For Your Computer Components.

    Durable steel work stand is made with a steel 84”H off-centered stand that includes a number of components for storage of computer hardware and supplies. Computer stand includes 2 tiltable shelves that can be used as for book shelves for storage of books and supplies, as well as, keyboard shelves. These inclinable shelves have raised front edges to retain contents when in tilted position. Includes 6 dividers for organized storage. Base offers a 32”W x 27”D lower shelf for additional space that can store a CPU tower or printer. Bottom shelf includes slip resistant rubber mat. Computer rack includes a tilting pan with retaining front lip that provides added storage where you need it, and can also be used to store your monitor. Includes a document holder with pivot action arm for storage of manuals, binders and other literature. Vertical adaptor with power strip provides a convenient power supply. Steel uprights allow easy height adjustments of all components for customizable configurations. Shelves and other components easily hook into place on uprights. These floor racks allow floor anchoring for stationary positioning.

    Click for more
  • LAN Stations

    LAN Stations
    See all 2 items in product family
    Relius Solutions Utility Basket For Wire Computer Center

    Utility basket. 13-1/2"Wx5"Dx7"H..

    Click for more