Browse Computer Furniture

(3,289 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Functions

Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Wall Mount Laptop Security Cabinet

    Wall Mount Laptop Security Cabinet
    See all 3 items in product family
    This Steel Security Cabinet Stores Away Laptop Computers When Not In Use To Prevent Theft And Allows Stand-Up Workstation Use.

    Security storage cabinet features an electric keypad lock that eliminates need for keys. Electronic coded lock uses a reprogrammable administrative and user password and features an emergency back-up with security key. Laptop storage cabinet’s interior measures 3”D when closed. Platform measures 16-1/2’W x 12-1/4”D and is cushioned to protect laptops. Platform straps keep laptop securely in place when closed. Electronic lock cabinet includes a 1-1/2” diameter cable management opening. Gray finish. Laptop cabinet measures 19-3/4”W x 4-3/4”D x 15-3/4”H.

    Click for more
  • Datum TekStak™ Laptop Storage Lockers

    Datum TekStak™ Laptop Storage Lockers
    See all 20 items in product family
    Datum TekStak™ Laptop Storage Lockers Offer One-To-One Laptop Security Utilizing Individual Compartments.

    Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Choose between Key Lock or Hasp Lock compartment doors for security. Ships assembled. Lifetime Limited Warranty.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Global™ Cell Phone, Tablet and Wallet Steel Lockers

    Global™ Cell Phone, Tablet and Wallet Steel Lockers
    See all 5 items in product family
    Cell Phone Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices And Personal Items Safely.

    Cell Phone Lockers are made durable steel with black powder coat finish for long lasting dependability. Furniture can be mounted to the wall for ease of use, or placed on any flat surface and fasten to a wall to prevent tipping. Models equipped with both padkockable hasp and key lock provide additional security. Master key set allows immediate access to all locker compartments as needed. Name plates, hardware and mounting brackets included. Ships fully assembled.

    Click for more
  • Laptop & Tablet Security Carts

    Laptop & Tablet Security Carts
    See all 3 items in product family
    Laptop & Tablet Security Carts Secure and Transport Laptops And Other Devices.

    Laptop & Tablet Security Carts are made of wood, metal and laminate to provide long lasting durability. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for greater structural integrity. Four 3" casters (two rigid, two swivel) provide mobility and stability. Available capacities include 24, 32 or 40 Tablets or iPads, 24 Laptops or Chromebooks and 32 Laptops or Tablets. For security and transport only. Cabinet doors include pull handles and a cylinder with 2 keys for security. Available colors are Platinum, Gray, Birch, Black/Gray and White. Ships unassembled.

    Click for more
  • Kendall Howard™ Laptop and Computer Security Box

    Kendall Howard™ Laptop and Computer Security Box
    See all 3 items in product family
    Kendall Howard™ Laptop and Computer Security Accessories Are Used For Safe And Secure Mounting And Display Applications

    Kendall Howard™ Laptop and Computer Security Accessories are solidy made for long lasting durability and dependability. Davko Security PC/LCD Stand is designed to secure any small form desk top and LCD monitor from 15" to 22" that requires daily use. Used for retail stores, restaurant POS Systems, clinics, doctor's offices and educational and corporate organizations that need to keep their PC hardware safe from theft while maintaining attractive appearance. All accessories have Thin Client LCD Wall Mounting System allows installers to mount any VESA Compliant LCD monitor (15" to 22") and a thin client to a vertical surface. Used for digital advertising, touch screens and Kiosk interfaces. Two piece self-locking design installs easily. 15-30 degrees of tilt up or down, depending on monitor. DVR/VCR Security Lock Box is used for securing Digital Video Recorders, sensitive network appliances, and tower computers and more. Mounts to just about any wall surface. Made from heavy gauge steel. The hinge for the door is built into the frame and recessed to prevent tampering. Allows for up to two 4" fans to be installed inside. All security accessories have a Limited Lifetime Warranty.

    Click for more