Browse Computer Furniture

(4,392 items)

Narrow Your Results

Availability

Free Shipping

Capacity

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Functions

Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Wall Mount Laptop Security Cabinet

    Wall Mount Laptop Security Cabinet
    See all 2 items in product family
    This Steel Security Cabinet Stores Away Laptop Computers When Not In Use To Prevent Theft And Allows Stand-Up Workstation Use.

    Security storage cabinet features an electric keypad lock that eliminates need for keys. Electronic coded lock uses a reprogrammable administrative and user password and features an emergency back-up with security key. Laptop storage cabinet’s interior measures 3”D when closed. Platform measures 16-1/2’W x 12-1/4”D and is cushioned to protect laptops. Platform straps keep laptop securely in place when closed. Electronic lock cabinet includes a 1-1/2” diameter cable management opening. Gray finish. Laptop cabinet measures 19-3/4”W x 4-3/4”D x 15-3/4”H.

    Click for more
  • Global™ Cell Phone, Tablet and Wallet Steel Lockers

    Global™ Cell Phone, Tablet and Wallet Steel Lockers
    See all 5 items in product family
    Cell Phone Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices And Personal Items Safely.

    Cell Phone Lockers are made durable steel with black powder coat finish for long lasting dependability. Furniture can be mounted to the wall for ease of use, or placed on any flat surface and fasten to a wall to prevent tipping. Models equipped with both padkockable hasp and key lock provide additional security. Master key set allows immediate access to all locker compartments as needed. Name plates, hardware and mounting brackets included. Ships fully assembled.

    Click for more
  • Laptop Wall Desks

    Laptop Wall Desks
    See all 6 items in product family
    Wall Mountable, Fold Out Desks Make Note Writing Easy!

    Folding laptop desk is also great for use as a locking laptop cabinet for extra security. Secure your laptop computer and keep files and important documents safe and confidential when not in use. Handsome wood finish is available in Oak, Mahogany or Cherry to match any decor. Easy accessible surface.

    Click for more
  • Datum Laptop Storage & Charging Lockers and Carts

    Datum Laptop Storage & Charging Lockers and Carts
    See all 24 items in product family
    Datum Laptop Storage and Charging Carts and Lockers Provide A Safe And Easy Way To Transport or Store Laptops For School, Government, Training Or Corporate Environments..

    Laptop charging lockers secure and charge laptop computers within their own compartment. Each compartment includes electrical outlets and cable management openings for convenient charging while stored. Choose between Key Lock or Hasp Lock compartment doors for security.

    Mobile laptop charging carts are manufactured with powder coated, heavy gauge steel for years of service. Sides are ventilated to reduce risk of overheating. Smooth 1-1/8” thick laminated top work surface offers a convenient cable management opening. Front, translucent tambour doors allow easy visual inspection of contents without opening and include a padlock hasp for security (lock sold separately). Ships assembled. Lifetime Limited Warranty on parts; 2 Year Limited Warranty on electrical components.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Computer Security Products - Desktop and Laptop Security Cable Kits

    Computer Security Products - Desktop and Laptop Security Cable Kits
    See all 7 items in product family
    Desktop And Laptop Computer Security Cable Kits Keep Electronics Safe And Secure In Schools, Offices, Libraries And More.

    Desktop and Laptop Computer Security Cable Kits include a 6' long braided aircraft cable to lock one piece of equipment or multiple pieces of equipment. High-security 6 tumbler pin lock with tubular key ensures reliable security. Laptop Security Cable Kits are available with External Scissor Clip or Built-In Scissor Clip. Desktop Security Cable Kits are available with Standard lock or Built-In Scissor Clip lock.

    Click for more
  • Datum TekStak™ Laptop Storage Lockers

    Datum TekStak™ Laptop Storage Lockers
    See all 21 items in product family
    Datum TekStak™ Laptop Storage Lockers Offer One-To-One Laptop Security Utilizing Individual Compartments.

    Laptop storage lockers secure laptop computers with screens up to 17” within their own compartment. Storage lockers can easily store a laptop or other electrical devices such as cell phones, cameras, iPods and more. Lockers are made using 20 gauge steel with a 1-1/8” thick laminate work surface top. Laminate top has T-mold, matching PVC edging for safety. Laminate surface allows use of printers, projectors and other equipment. Vented sides allow natural airflow to help reduce risk of overheating. Each bay is equipped with one CAT5 cable access opening. Fold-down, hinged-front locker doors allow full, easy access to contents. Locker compartments have a 4”H interior. 4”H base raises unit off floor. Powder coat finish. Choose between Key Lock or Hasp Lock compartment doors for security. Ships assembled. Lifetime Limited Warranty.

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Kendall Howard™ Laptop and Computer Security

    Kendall Howard™ Laptop and Computer Security
    See all 3 items in product family
    Kendall Howard™ Laptop and Computer Security Accessories Are Used For Safe And Secure Mounting And Display Applications

    Kendall Howard™ Laptop and Computer Security Accessories are solidy made for long lasting durability and dependability. Davko Security PC/LCD Stand is designed to secure any small form desk top and LCD monitor from 15" to 22" that requires daily use. Used for retail stores, restaurant POS Systems, clinics, doctor's offices and educational and corporate organizations that need to keep their PC hardware safe from theft while maintaining attractive appearance. All accessories have Thin Client LCD Wall Mounting System allows installers to mount any VESA Compliant LCD monitor (15" to 22") and a thin client to a vertical surface. Used for digital advertising, touch screens and Kiosk interfaces. Two piece self-locking design installs easily. 15-30 degrees of tilt up or down, depending on monitor. DVR/VCR Security Lock Box is used for securing Digital Video Recorders, sensitive network appliances, and tower computers and more. Mounts to just about any wall surface. Made from heavy gauge steel. The hinge for the door is built into the frame and recessed to prevent tampering. Allows for up to two 4" fans to be installed inside. All security accessories have a Limited Lifetime Warranty.

    Click for more
  • Laptop Locks

    Laptop Locks
    See all 11 items in product family
    Kensington® Laptop Locking Station, 64625, Black

    Laptop Locking Station makes superior security easier than ever with fewer steps and even greater security than a traditional cable locks. To lock, simply place the laptop on the base and squeeze the arm. No key is needed, but master keying is available. Unlocking is fast too: Simply turn the key and the arm spring open. All-steel backbone and deflector plates resist cutting, drilling and prying. High-security disk lock resists bumping and picking. Dock allows laptop to rotate, slide and tilt. Adjustment ranges 10mm up/down and 40mm forward/back. Left/right range is positive 20 degrees and negative 20 degree. Screen tilt ranges from negative 90 degrees to positive 120 degrees. Locking station works with laptops from 13-3/10" to 17" and is easy to install on any desk.

    Click for more