Browse Computer Furniture

(3,292 items)

Narrow Your Results

Availability

Free Shipping

Device Capacity Range

Fits Laptops Chromebook

Fits Small Laptops

Fits Tablets

Charges

Secures

Syncs

Outlet Type

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Storage & Charging Carts for Laptop, Chromebooks™ & iPads®

    Storage & Charging Carts for Laptop, Chromebooks™ & iPads®
    See all 5 items in product family
    Carts Store, Transport and Charge Laptops, Chromebooks™, iPads®, Android Tablets and more! Save money on shipping and assembly costs! We offer lower-cost, easy-to-assemble versions to meet your budget. We also offer units where the cabinet and shelves come fully-assembled to meet tight deadlines.

    Our Mobile Laptop and Chromebook charging carts can charge most devices up to a 15" screen. Our Tablet charging carts can accommodate all iPads® and virtually all 10" tablets. Our charging carts are constructed from rugged steel and feature channel-reinforced doors with a 3-point locking system. Doors and panels are ventilated to dissipate heat during charging. Separate rear doors provide convenient access to UL-listed power assemblies and cabling area. The carts have a non-skid top surface for handling supplies and equipment and roll quietly and easily on 4" rubber casters (2 swiveling with locking brakes).

    Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    Click for more
  • Laptop & Tablet Storage & Charging Carts

    Laptop & Tablet Storage & Charging Carts
    See all 58 items in product family
    Laptop & Tablet Storage & Charging Carts Provide Security And Easy Transport Of Laptops, Tablets, iPads And More. Laptop & Tablet Storage & Charging Carts are made of scratch- and stain-resistant high pressure laminate with a powder-coated steel frame for long lasting durability. 4" swivel casters (two with brakes) provide easy maneuverability and stability. Stations have built-in UL/CSA-approved electrical outlets for each device compartment for convenient and easy charging. Locking doors prevent theft and tampering. Doors open up to 270° and latch to the side of the unit with a magnet, staying securely open and conveniently out of the way while loading or unloading laptops. Available capacities are 5, 8, 10, 20, 26, 30 and 32 Laptops or Chromebooks, and 10, 12, 16, 18, 20, 24, 30, 32, 40, 42, and 48 Tablets or iPads, Available functions are Charge/Secure and Charge/Sync/Secure. Available colors include Black, Black/Grey, Cherry/Black, Light Gray/Black, silver, Silver/White and more. Dimensions vary per style. Available assembled or unassembled.

    Click for more
  • Laptop & Tablet Storage & Charging Cabinets/Stations

    Laptop & Tablet Storage & Charging Cabinets/Stations
    See all 19 items in product family
    Laptop & Tablet Storage & Charging Cabinets/Stations Provide Secure Storage And Transport For Laptops. Laptop & Tablet Storage & Charging Cabinets/Stations are made of metal and 20 gauge steel with thick laminate work surface top to provide long lasting durability. Laminate top has T-mold, matching PVC edging for user and area safety. Cabinets have electronic keypad access for keyless entry. Laptop charging lockers provide one-to-one laptop security and individual charging compartments. Each compartment includes electrical outlets and cable management openings for convenient charging while stored. Mini Desktop Tablet Sync & Charger charge and or sync up to 8 devices. Capacities include 5, 8, 10 Laptops, 8, 12, 16, 32 and 48 Tablets or iPads, and 32 Laptops or Chromebooks. Functions include Charge/Secure, Charge/Sync/Secure, Sync/Charge and Sync/Secure. Mount types are Desktop, Desktop/Wall, Desktop/Wall/Floor, Floor and Wall. Available colors are Black, Gray and Light Gray. Dimensions vary per style. Ships assembled.

    Click for more
  • Datamation Systems - Universal USB Charging & Charge/Sync Stations

    Datamation Systems - Universal USB Charging & Charge/Sync Stations
    See all 7 items in product family
    Datamation Systems - Universal USB Charging & Charge/Sync Stations For iPads, iPods, iPhones, Mobile Phones, Kindles, Nooks And More For Tech Centers, Service Depots, Institutional Users And More.

    Datamation Systems - Universal USB Charging & Charge/Sync Stations also acts as a USB hub for file transfer and syncing content. It is ideally suited for file management applications which support USB syncing including iTunes and Apple Configurator as well as charging any device with a standalone USB charger. (Some devices that require a host connection for charging may need to have the universal hub connected to a host.) Firmware can be updated with new charging profiles as new USB devices are introduced. Styles incliude USB Charging Station, USB Sync/Charging Station and USB Sync/Charging Console with Charge only or sync/charge capabilities. Capacities are 8, 15, 16, or 32 Tablets or iPads. Available colors are Black, Black/Silver, Gray and Putty. Dimensions vary per style.

    Click for more