Browse Computer Furniture

(4,358 items)
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
  • Mobile Stand Up Computer & Desktop Workstations

    Mobile Stand Up Computer & Desktop Workstations
    See all 34 items in product family
    Mobile Stand Up Computer & Desktop Workstations

    This extra-tall 46"H workstation is designed for standing applications. Top work surface 28-3/4"W x 16"D supports your PC with room for supplies. Keyboard shelf is set at 36"H. Adjustable lower shelf measures 28-1/4""W x 18"D and holds supplies, a mini-tower CPU or printer. Four 1" swivel casters (2 locking). Sturdy steel frame with 3/4" laminate surfaces. Easy assembly. Light Gray finish.

    Dimensions:
    • Top worksurface: 28-3/4"W x 16"D
    • Keyboard shelf: 28-3/4"W x 9-3/4""
    • Lower shelf: 28-1/4"W x 18"D
    • Overall workstation: 28-3/4"W x 21-7/8"D x 46"H
    Power Strip Sold Separately.
    Click for more
  • Laptop Carts

    Laptop Carts
    See all 27 items in product family
    Global Industrial™ Mobile Laptop Workstation

    Laptop Security Workstation

    This Mobile Laptop Workstation provides easy mobility of a laptop with theft-deterring security bar. Low-profile platform is angled at 10 degrees for ergonomic operation and allows clearance for interfaces. The security bar on the Mobile Laptop Workstation secures your laptop via included included screws or small padlock with a shackle diameter of up to 3/16" (sold separately). The Laptop Security Workstation unit also comes with a retractable mouse tray that can be attached on either side for convenience.

    The Laptop Workstation platform measures 15-1/2"W x 11-3/8"D and is made of steel affixed to a lightweight and durable aluminum post. Mobile Laptop Workstation Unit glides smoothly on five 2-1/2" casters (3 locking). Optional document holder and printer stand available. Laptop tray fits typical laptops up to 15" screens.

    Click for more
  • Mobile Battery- Powered Warehouse Computer Workstation Carts

    Mobile Battery- Powered Warehouse Computer Workstation Carts
    See all 23 items in product family
    Mobile Battery- Powered Warehouse Computer Workstation Carts Are Mobile Workstations For Inventory Control, Labeling And Printing Areas, Point-Of-Service Operations And More.

    Mobile Warehouse Computer Workstation Carts are ergonomically designed for modular, mobile workstation use and can be configured for a variety of environments including retail, distribution centers, warehouses and medical facilities. Powered seamless rechargeable battery runs up to 4 devices for up to 8 hours for long lasting use. Durable steel upright mast is slotted to accept optional accessories, allow shelf height adjustments from 20-40"”H, and stores wires for cable management. Optional LCD Mount holds flat panel LCD monitors. Optional Binder Holder conveniently stores books and charts. Includes a full width wrist pad for comfort. Includes top shelf, push handle, and 5" ”casters (2 rigid, 2 locking swivel). Available accessories are Adjustable CPU Holder, Binder Holder, Keyboard Tray, Laminated Shelf, Laptop/Tablet Holder, LCD Post Mount Holder, Mouse Tray, Scanner Holder, and Surface Mount Flat Screen Holder. Frame color is Black. Dimensions vary per model.

    Click for more
  • Mobile Sit-Stand Workstations

    Mobile Sit-Stand Workstations
    See all 8 items in product family
    Mobile Sit-Stand Workstations Are Used As Office Furniture For Employees Who Want To The Option to Sit Or Stand.

    Mobile Sit-Stand Workstations are made of glass and ABS plastic to provide long lasting durability. Tables have pneumatic lift for ease of use. Tablet holder arm/bracket provide user comfort and convenience. Retractable mousepad and cup holder included on all models. Gas cylinder pole effectively lifts or lowers desk height. Height dimensions are 27” and 28”. Depth dimensions are 25” and 26”. Color is Black.

    Click for more
  • Presentation & Projector Stations

    Presentation & Projector Stations
    See all 25 items in product family
    Presentation And Projector Stations Are Used For Applications Including Academic, Commercial, Corporate And More.

    Presentation and projector stations are made of laminate and steel for long lasting durability and dependability. Stations provide audiovisual equipment access and storage for conferences, meetings, presentations and more. Units accommodate notebook computers, LCD projectors, document cameras, visualizers and more. Multiple work surfaces allow application and equipment versatility. Includes swivel casters with brakes for convenient unit maneuverability and stability. Available colors include Aspen, Black, Black/Gray, Blue, Cherry, Gray, Ivory and Walnut. Dimensions vary per model.

    Click for more