Browse Computer Furniture

(5,268 items)
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
  • Mobile Stand Up Computer & Desktop Workstations

    Mobile Stand Up Computer & Desktop Workstations
    See all 40 items in product family
    Mobile Stand Up Computer & Desktop Workstations

    This extra-tall 46"H workstation is designed for standing applications. Top work surface 28-3/4"W x 16"D supports your PC with room for supplies. Keyboard shelf is set at 36"H. Adjustable lower shelf measures 28-1/4""W x 18"D and holds supplies, a mini-tower CPU or printer. Four 1" swivel casters (2 locking). Sturdy steel frame with 3/4" laminate surfaces. Easy assembly. Light Gray finish.

    Dimensions:
    • Top worksurface: 28-3/4"W x 16"D
    • Keyboard shelf: 28-3/4"W x 9-3/4""
    • Lower shelf: 28-1/4"W x 18"D
    • Overall workstation: 28-3/4"W x 21-7/8"D x 46"H
    Power Strip Sold Separately.
    Click for more
  • Laptop Carts

    Laptop Carts
    See all 26 items in product family
    Mobile laptop stands conveniently store laptop computers for safe use while sitting down. Includes swivel casters for easy mobility. Lap Jr. adjusts 28-1/4" to 40"H with a tilt range of 45º to -45º. Lapmaster is an adjustable mobile workstation that holds a laptop, small printer, and supplies. Metal stop secures laptop on work surface. Height adjustable from 27-39"H. Work surface tilts and can be rotated 180º. Lapmatic is a portable laptop stand with ample room for a keyboard or laptop. 20-30" pneumatic adjustment. Stand can be lowered to store under desktop when not in use. LT Laptop/Computer Table is an economical, all-purpose mobile table. Table is height adjustable from 27-34"H. POP Laptop Stands are a multi-purpose stand that adds extra work space anywhere it is needed. 21-1/4" to 31-1/4" pneumatic height adjustment.

    Click for more
  • Mobile Sit-Stand Workstations

    Mobile Sit-Stand Workstations
    See all 7 items in product family
    Mobile Sit-Stand Workstations Are Used As Office Furniture For Employees Who Want To The Option to Sit Or Stand.

    Mobile Sit-Stand Workstations are made of glass and ABS plastic to provide long lasting durability. Tables have pneumatic lift for ease of use. Tablet holder arm/bracket provide user comfort and convenience. Retractable mousepad and cup holder included on all models. Gas cylinder pole effectively lifts or lowers desk height. Height dimensions are 27” and 28”. Depth dimensions are 25” and 26”. Color is Black.

    Click for more