Browse Computer Furniture

(5,264 items)

Narrow Your Results

Availability

On Sale

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Mobile Stand Up Computer & Desktop Workstations

    Mobile Stand Up Computer & Desktop Workstations
    See all 56 items in product family
    Mobile Stand Up Computer & Desktop Workstations

    This extra-tall 46"H workstation is designed for standing applications. Top work surface 28-3/4"W x 16"D supports your PC with room for supplies. Keyboard shelf is set at 36"H. Adjustable lower shelf measures 28-1/4""W x 18"D and holds supplies, a mini-tower CPU or printer. Four 1" swivel casters (2 locking). Sturdy steel frame with 3/4" laminate surfaces. Easy assembly. Light Gray finish.

    Dimensions:
    • Top worksurface: 28-3/4"W x 16"D
    • Keyboard shelf: 28-3/4"W x 9-3/4""
    • Lower shelf: 28-1/4"W x 18"D
    • Overall workstation: 28-3/4"W x 21-7/8"D x 46"H
    Power Strip Sold Separately.
    Click for more
  • Laptop Carts

    Laptop Carts
    See all 28 items in product family
    Global Industrial™ Mobile Laptop Workstation

    Laptop Security Workstation

    This Mobile Laptop Workstation provides easy mobility of a laptop with theft-deterring security bar. Low-profile platform is angled at 10 degrees for ergonomic operation and allows clearance for interfaces. The security bar on the Mobile Laptop Workstation secures your laptop via included included screws or small padlock with a shackle diameter of up to 3/16" (sold separately). The Laptop Security Workstation unit also comes with a retractable mouse tray that can be attached on either side for convenience.

    The Laptop Workstation platform measures 15-1/2"W x 11-3/8"D and is made of steel affixed to a lightweight and durable aluminum post. Mobile Laptop Workstation Unit glides smoothly on five 2-1/2" casters (3 locking). Optional document holder and printer stand available. Laptop tray fits typical laptops up to 15" screens.

    Click for more
  • Mobile Sit-Stand Workstations

    Mobile Sit-Stand Workstations
    See all 8 items in product family
    Mobile Sit-Stand Workstations Are Used As Office Furniture For Employees Who Want To The Option to Sit Or Stand.

    Mobile Sit-Stand Workstations are made of glass and ABS plastic to provide long lasting durability. Tables have pneumatic lift for ease of use. Tablet holder arm/bracket provide user comfort and convenience. Retractable mousepad and cup holder included on all models. Gas cylinder pole effectively lifts or lowers desk height. Height dimensions are 27” and 28”. Depth dimensions are 25” and 26”. Color is Black.

    Click for more
  • Presentation & Projector Stations

    Presentation & Projector Stations
    See all 49 items in product family
    Presentation And Projector Stations Are Used For Applications Including Academic, Commercial, Corporate And More.

    Presentation and projector stations are made of laminate and steel for long lasting durability and dependability. Stations provide audiovisual equipment access and storage for conferences, meetings, presentations and more. Units accommodate notebook computers, LCD projectors, document cameras, visualizers and more. Multiple work surfaces allow application and equipment versatility. Includes swivel casters with brakes for convenient unit maneuverability and stability. Available colors include Aspen, Black, Black/Gray, Blue, Cherry, Gray, Ivory and Walnut. Dimensions vary per model.

    Click for more