Browse Computer Furniture

(3,315 items)

Narrow Your Results

Availability

Free Shipping

Type

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Rack Spaces

Width Inches

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Network Rack Cabinets

    Network Rack Cabinets
    See all 124 items in product family
    Network Rack Cabinets Organize, Store And Secure Rack Mounted Commercial And Industrial Computer Equipment For Office Tech Centers.

    Network Cabinets are made of solid steel construction for long lasting durability and dependability. Cabinets protect network servers and sensitive telecom equipment from unauthorized access, dust and damage. Rack cabinet supports rack-mountable servers and options. Model features include adjustable interior side rails, vented or glass front and rear locking doors, removable locking side doors for extra ventilation and easy access, and sturdy mobile casters. Available cabinet types include Data Cabinets, Cabinet Racks, Server Racks, Rack Enclosures, Vented Rear/Front Door Cabinets, and Vented Rear Door/Glass Front Door Cabinets. Dimensions, load capacities, and rack spaces vary per model.

    Click for more
  • 2-Post Open Frame Racks

    2-Post Open Frame Racks
    See all 27 items in product family
    Two Post Server Rack Frames Are Used For Organizing, Storing And Protecting Rack Mounted Commercial Or Industrial Equipment.

    Two Post Server Rack Frames are made of solid steel construction for long lasting durability and dependability. Used for use in wiring closets, telecom rooms, data centers and more. Various two post network cabinet models designed for adjustable vertical mounting of equipment trays and in-frame cable management. 400, 800 and 1200 lb. weight capacity, 25U, 41U and 45U rack space units are available in 20-1/4, 20-5/16 and 24 inch widths, 14, 15, and 24 inch depths and 47-1/8, 49, 78 and 82-1/8 inch heights.

    Click for more
  • 4-Post Open Frame Racks

    4-Post Open Frame Racks
    See all 28 items in product family
    Four Post Server Rack Frames Are Used For Organizing, Storing And Protecting Rack Mounted Commercial Or Industrial Equipment.

    Four Post Server Rack Frames are made of black powder coated solid steel construction for long lasting durability and dependability. Used for use in wiring closets, telecom rooms, data centers and more. Various four post network cabinet models designed for adjustable vertical mounting of equipment trays and in-frame cable management. Include installation hardware and 1 set of cage nut style mounting rails. 1300 lb. weight capacity, 22U, 27U, 37U and 42U rack space units are available in 37-3/4 and 37-5/7 inch square widths and depths and 45-1/3, 54-1/5, 71-5/7 and 80-2/5 heights. Made in U.S.A. 5 Year Limited Warranty.

    Click for more
  • Wall Mount Racks and Cabinets

    Wall Mount Racks and Cabinets
    See all 88 items in product family
    Wall Mount Racks And Cabinets Are Used For Organizing, Storing And Securing Rack Mounted Commercial Or Industrial Equipment.

    Wall Mount Racks And Cabinets are made of solid steel construction for long lasting durability and dependability. Various Fixed, Swing Out or Corner Cabinet type wall mount network cabinet units available for particular need or application. Selected features include adjustable interior side rails, vented or glass front locking doors, removable locking side doors or swing out capability for extra ventilation and easier access and more. V-Line Fixed Racks, V-Racks and Wall Mount Racks also available for open equipment storage and management applications. Available in wide range of 19 to 27 inch widths, 3-1/2 to 27 inch depths and 5 to 46 inch heights.

    Click for more
  • Cable Management

    Cable Management
    See all 53 items in product family
    Cable Management Provides Organization And Proper Storage For Network Cabling.

    Cable Management includes 1U Flat Cable Lacing Panel, Flanged Lacing Bar, Hook And Loop Cable ties, Universal Wire Minder, Flact Spacer Blank, Lacing Panels, Lacing Shelves, Cable Routing Blank, and much more. Dimensions vary per part. Color is Black.

    Click for more
  • Network Adapters

    Network Adapters
    See all 9 items in product family
    Network And Ethernet Adapters Provide Instant Connection To 10/100Mbps Network Through A USB port.

    Network adapters provide a convenient and efficient way to format hard drives or transfer files without instillation. Adapter is compact and USB bus-powered to provide user-friendly application. Available types are 2 Bay Hot Swap SATA Hard Drive RAID Enclosures, Gigabit Ethernet NIC Network Adapter, Hi-Speed or eSATA to SATA External Hard Drive Docking Station, Hi-Speed to Ethernet NIC Network Adapter, Hi-Speed to SATA and IDE Adapter, SATA and IDE Adapter and SATA External Hard Drive Docking Station. Available Compatibilities are USB 3.0, USB 2.0 and SATA 1.0a and Mac or PC. Available colors are Black, White and Black and Red.
    Click for more
  • Rack-Mount and Desktop KVM Switches

    Rack-Mount and Desktop KVM Switches
    See all 34 items in product family
    A KVM switch gives you convenient IT systems management without the expense and clutter of a dedicated keyboard, mouse and monitor for each computer or server... a console KVM switch has the keyboard, mouse and monitor built right in. Choose from desktop, rack-mount and rack-mount console models Select KVM switches offer IP remote access that lets you control your systems from virtually anywhere in the world.

    Click for more
  • Console Servers

    Console Servers
    See all 6 items in product family
    A console server, also known as a terminal server or serial server, gives you access to and control of network devices, including those at remote locations, even across campus, in another city or on the other side of the globe. With an IP console server, you can manage "headless" devices (those without their own display, keyboard or mouse) such as servers, firewalls, IP KVM switches, PBX systems, UPS systems, PDUs, remote power control units, routers, storage systems and switches. Select models include a built-in modem for out-of-band access; 3G cellular access is also supported. 3-port to 48-port models available.

    Click for more