Browse Computer Furniture

(3,310 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Mount Type

Color Finish

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Orbit Stationary Computer Workstations - Choice of Floor Mounts or Freestanding

    Orbit Stationary Computer Workstations - Choice of Floor Mounts or Freestanding
    See all 6 items in product family
    Orbit Stationary Computer Workstations
    These complete workstations create a stationary workstation for your laptop or desktop computer with and LCD monitor. All units include a super strong 5" x 5" steel center post. Choice of FLOOR MOUNT Base that bolts to the floor for stability (hardware not included) or FREESTANDING Base. Models include a CPU holder and work surface with VESA 75/100 universal flat screen mount. The Computer Kiosk model facilitates 4 users at once with 360° work surface. Laptop models include a laptop tray with locking security bar.

    All steel surfaces include a rugged, attractive powder coat finish. To hide all cables, the post includes cable management openings. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. The Fixed base and Free standing models have optional integrated power strip for convenience.

    Click for more
  • Orbit Mobile Computer Workstations

    Orbit Mobile Computer Workstations
    See all 6 items in product family
    Orbit Mobile Computer Workstations

    These complete workstations create a mobile workstation for your laptop or desktop computer. The 78" super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings. Desktop models include a VESA 75/100 universal flat screen mount and laptop models incorporate a sturdy laptop tray with locking security bar.

    All steel surfaces include a rugged, attractive powder coat finish. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. Desktop versions have an optional integrated power strip for convenience.

    Click for more
  • Orbit Wall Mount Computer Workstations

    Orbit Wall Mount Computer Workstations
    See all 4 items in product family
    These complete computer workstations create a wall mounted workstation for your desktop computer with LCD monitor or Laptop computer. Wall mounted computer workstations include a sturdy 5"W x 2"D x 72”H steel post that mounts to wall and includes 2 support legs that can be bolted to the wall. Wall mount post features cable management openings. Steel surfaces have a scratch resistant powder coat finish. Computer Workstation with VESA Mount holds LCD flat panel monitors using a VESA universal flat screen mount. Also includes a 36”W x 20”D x 1” thick laminate work surface and CPU holder that adjusts up to 9”W. Laptop Wall Mount Workstation includes a laptop tray with locking security bar.

    Click for more
  • Orbit Computer Workstation Components

    Orbit Computer Workstation Components
    See all 41 items in product family
    Build Your Own Orbit Computer Workstation

    Versatile, space saving computer furniture components adapt to your needs. Build a complete workstation for sitting or standing users that installs permanently or moves on casters. Options VESA mounts for flat panel monitors, a CPU holder, laminate and steel work surfaces, and posts with integrated power strips. Choose from an attractive Black or Beige powder coat finish. Easy assembly.

    Click for more