| |
3.3" Diameter Shaded Pole Draft Inducer Blowers |
 |
|
|
|
|
|
Shaded pole blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. Draft inducer motors provide up to 4700 RPM. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types. A.O. Smith Blowers feature a stainless steel shaft.
Click for more |
|
|
|
|
3.3" Diameter Permanent Split Capacitor Draft Inducer Blowers |
 |
|
|
|
|
|
Permanent split capacitor blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types.
Click for more |
|
 |
3.3" Diameter Direct Replacement Water Heater Draft Inducers |
 |
|
|
|
|
|
Shaded pole draft inducers feature single phase, 1-speed operation. Open enclosure. 115V. Choose between Ball Bearing or Sleeve bearing type.
Click for more |
|
|
|
|
In-line Draft Inducer |
 |
|
|
|
|
|
In-line Draft Inducers Are Ideal For Increasing Draft To Cure Cold Starts.
In-line Draft Inducers are made of Aluminized Steel for long lasting durability and dependability. Use for down drafts, negative building pressures, undersized flues or long horizontal vent connectors. Click for more |
|
 |
Universal Controls & Accessories |
 |
|
|
|
|
|
Universal Controls And Accessories Are Ideal For Heating Applications.
Universal Controls And Accessories are made for long lasting durability and dependability. Tjernlund UC1 Interlock Control can be electrically interlocked with virtually any burner control circuit. Features adjustable pre/post purge timing and LED status/fault lights. Interlocks single 24/120 VAC burner. Click for more |
|
|
|
|
Rooftop Draft Inducer |
 |
|
|
|
|
|
Rooftop Draft Inducers Are Ideal For Solving Draft Problems For Gas And Oil Fired Heaters.
Rooftop Draft Inducers are made of galvanized steel for long lasting durability and dependability. Roof level mount keeps entire vent under negative pressure. Clam shell design provides easy installation and servicing. Rated to 1000°F gas temperature. Click for more |
|
 |
Direct Replacement Draft Inducer Blowers |
 |
|
|
|
|
|
Direct Replacement Draft Inducer Blowers Are Ideal For Furnace Setups To Keep Air And Gases Circulating.
Draft inducer blowers are available in a variety of configurations to suit various replacement needs. Available RPM’s range from 3000 to 3350. Click for more |
|
|
|
|
|
 |