| |
Super Lube® Synthetic Grease |
 |
|
|
|
|
|
Super Lube® Synthetic Grease Is Clean, Non-Toxic, Food-Grade Lubricant Ideal For Consumer And Industrial Customers Around The World.
Synthetic Grease is a multi-purpose lubricant with Syncolon® (PTFE). The synthetic base fluids and PTFE micro powders combine to form a premium lubricant that protects against friction, wear, rust and corrosion. Click for more |
|
|
|
|
Super Lube® Synthetic Oil |
 |
|
|
|
|
|
Super Lube® Synthetic Oils Provide Superior Lubrication Protection Against Friction, Wear, Rust And Corrosion.
Oil with PTFE (High Viscosity) is a blend of premium synthetic PAO oil, mineral oil, PTFE micron sized powder and powerful additives that provide superior lubrication protection. Safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Click for more |
|
 |
Tri-Flow Industrial Lubricants |
 |
|
|
|
|
|
Tri-Flow® Industrial Lubricant Deposits A Long-Lasting Film To Greatly Reduce Friction And Wear.
These lubricants can save you money by reducing costly breakdowns caused by worn and dirty parts. A unique concentrate formula containing micron-sized particles made from Polytetrafluoroethylene. Tri-Flow® deposits a long-lasting film to greatly reduce friction and wear. Click for more |
|
|
|
|
Dry Lubricants |
 |
|
|
|
|
|
Precision Brand® Dry Lubricants Are Ideal For Increased Lubricity and Wear Protection On A Variety Of Machinery Applications.
Precision Brand® Dry Lubricants are made from the highest quality materials for long lasting durability. Lubricants protect surfaces from pressures and friction allowing equipment to perform better and last longer. Click for more |
|
 |
Gardner Bender Industrial Lubricant |
 |
|
|
|
|
|
Gardner Bender Industrial Lubricant For Pulling Wire And Cable.
Gardner Bender Industrial Lubricant is a greaseless, non-toxic compound that will not stain skin, clothing or constuction trim. Stable and safe to use. Cleans up quickly with soap and water and will not damage conduit or insulation Non-combustible, non-conductive and non-corrosive. Click for more |
|
|
|
|
Super Lube® Engine Treatment |
 |
|
|
|
|
|
Super Lube® Engine Treatment Is Effective For All Metal Surfaces And Can Be Used In Both Diesel And Gasoline Engines.
Combines the special low friction qualities of Syncolon® (PTFE) in a synthetic base oil that bonds with the cylinder walls and bearing surfaces to substantially reduce wear. Click for more |
|
 |
Rust-Oleum 7000 System <500 VOC Cold Galvanizing Compound |
 |
|
|
|
|
|
Rust-Oleum 7000 System <500 VOC Cold Galvanizing Compound Quart 206194T
Zinc-rich epoxy ester contains 95% pure zinc in the dry film for maximum corrosion resistance through galvanic protection. Excellent adhesion to galvanized metal.
Click for more |
|
|
|
|
|
 |