Browse Desks

(3,626 items)

Narrow Your Results

Country of Origin

Type

  • Less...
  • More...

Style

Top Color

  • Less...
  • More...

Top Construction

Frame Color

Frame Construction

Shape

Collection

Width Inches

Depth Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Interion™ Electric Height Adjustable Tables

    Interion™ Electric Height Adjustable Tables
    See all 3 items in product family
    Interion™ Electric Height Adjustable Tables Are Used For Commercial, Corporate, Academic And More.

    Interion™ electric height adjustable tables are made of high quality materials for long lasting durability. Tables provide ergonomic productivity while mitigating health issues associated with prolonged sitting. Easy-touch buttons provide convenient height adjustability for increased comfort and productivity. Stores up to 4 height positions for convenient multi-user operation. Features leveling feet for unit stability. Assembles easily. Type is Adjustable Height Table. Weight capacity is 235 lbs. Top color is Cherry. Frame color is Black. BIFMA, ETC approved. Dimensions vary per model.

    Click for more
  • Luxor - Height Adjustable Workstation Table Desk

    Luxor - Height Adjustable Workstation Table Desk
    See all 13 items in product family
    Luxor - Height Adjustable Workstation Table Desks Are Used For Offices, Small Work Areas Or Other Commercial And Residential Workstation Needs.

    Luxor - Height Adjustable Workstation Table Desks are made with a Steel Frame and MDM Worksurface to provide long lasting durability. Sit-to-Stand capability provides health benefits to workers or employees. Standing work burns more daily calories, boosts productivity, improves posture and reduces risk of heart problems. Crank allows for effortless adjustment. Used for desktop, laptop or tablet computing. Mobile and adjustable. Height adjusts between 29"- 42-3/4"H. Four 3" furniture grade casters with 2 locking brakes provides mobility and stability. All hardware and tools required for assembly are included. Color finish is Dark Walnut. Widths vary.

    Click for more
  • RightAngle™ - Sit to Stand Electric & Gas Height Adjustable Desk / Tables

    RightAngle™ - Sit to Stand Electric & Gas Height Adjustable Desk / Tables
    See all 90 items in product family
    RightAngle™ Sit To Stand Electric And Gas Height Adjustable Desk/Tables Are Used For Offices, Schools, Hospitals, Libraries, Training Areas And More.

    RightAngle™ Sit To Stand Electric And Gas Height Adjustable Desk/Tables are made of recycled aluminum for long lasting durability and strength. Thermally-fused laminate top provides sturdy and easy to clean surface for user convenience. Electric desks feature height adjustable base from 27" to 47" with 250 lb. lifting capacity. Gas desks adjust from 27" to 44" with 50 lb. lifting capacity. Casters available on some models for mobility. Available styles are Electric Height Adjustable and Gas Height Adjustable. Color finishes are Black, Cherry, Chocolate Flame, Gray Matrix, Hardrock Maple, Mahogany, Oak, Pearwood and White. Frame colors are Black and Silver. Dimensions vary per model.

    Click for more
  • Power Height Adjustable Tables - Sit to Stand

    Power Height Adjustable Tables - Sit to Stand
    See all 92 items in product family
    Workstations with Power Adjustment Are Available In A Wide Selection Of Shapes And Sizes.

    Workstations with Power Adjustment are made for long lasting durability and dependability. Sturdy laminate tops on extruded aluminum telescoping legs that easily adjust height to full range of sitting or standing positions with smooth, push button control. Wide selection of Rectangular, L-Shape and Pentagon shaped units are available in 36, 48, 59, 60, 142 and 144 inch lengths and 24, 28, 30 and 42 inch widths. Color top finishes are American Maple, Digital Storm, Dove Gray, Fresh Canvas, Living Teak and Urban Walnut with Almond, Charcoal, Dove Gray and Medium Brown edging. 265 and 450 lb. load capacities. Five Year Limited Warranty.

    Click for more
  • RightAngle™ - VerSIT™ - Point of Care Mobile Workstation

    RightAngle™ - VerSIT™ - Point of Care Mobile Workstation
    See all 19 items in product family
    RightAngle™ - VerSIT™ - Point of Care Mobile Workstations Are Used For Offices, Medical Facilities, Student Areas And More.

    RightAngle™ - VerSIT™ - Point of Care Mobile Workstation are made with black saddle seat with locking ball bearing casters for comfort and long lasting durability. Gas-assisted height adjustable and built-in anti-microbial height-adjustable seat provides user comfort. Workstation seat has 250 lbs. capacity. Mobile desk with built-in seat and locking laptop mount and white vacuum-formed thermofoil worksurface. White base. Workstations measure 24"x 24"x 26-47"H. Available in a variety of color finishes.

    Click for more
  • Global™ Foli Height Adjustable Tables

    Global™ Foli Height Adjustable Tables
    See all 4 items in product family
    Global™ Foli Height Adjustable Tables Allows Movement From Sitting To Standing.

    Global™ Foli Height Adjustable Tables are made with steel constructed leg tubing, feet and cross bar to provide long lasting durability. Universal free-standing design and finish options integrate with existing Global workstation configurations. Electric Height Adjustable Tables have silver frame. Available top colors include White or Winter Cherry. Dimensions vary per model.

    Click for more
  • Correll - Height Adjustable Workstations

    Correll - Height Adjustable Workstations
    See all 20 items in product family
    Correll - Height Adjustable Workstations Are Used For Applications Including Office, Commercial, Corporate And More.

    Correll - height adjustable workstations are made of steel for long lasting durability and dependability. Unit flexibility allows standing access for healthy work environments. Height adjusts from 34" to 42". Collection is Adjustable Standing Height Workstation. Shape is Rectangular. Color top finishes are Black Granite, Cherry, Fusion Maple, Gray Granite and Medium Oak. Dimensions vary per model.

    Click for more
  • Bestar® - Electric Height Adjustable Desks & Tables

    Bestar® - Electric Height Adjustable Desks & Tables
    See all 24 items in product family
    Bestar® - Electric Height Adjustable Desks & Tables Are Modular For Office Set Up Customization And Comfort.

    Bestar® - Electric Height Adjustable Desks & Tables have work surfaces made of 1" commercial grade with melamine finish that resist scratches, stains and wear and provides long lasting durability. Electric mechanism allows quick and quiet height adjustment from 28" to 45". Control button is located on edge of the work surface for easy access. Available styles include Electric Height Adjustable Table, L-Desk w/Electric Height Adjustable Table and L-Desk w/Hutch and Electric Height Adjustable Table. Lengths range from 48"-71-1/8". Depths range from 24" - 70-7/8". Available color finishes include Antigua, Black, Bordeaux, Bordeaux/Graphite, Bordeaux/Slate, Deep Dark Chocolate, Northern Maple, Slate, Slate/Sandstone, Tuxedo and White. Height adjustable tables meet or exceed ANSI/BIFMA performance standards. Voltage is 110V.

    Click for more