Browse Dock & Truck Equipment

(3,577 items)

Narrow Your Results

Availability

Width Feet Range

Height Feet Range

Folding Gate Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Folding Security Dock Door Gates

    Folding Security Dock Door Gates
    See all 16 items in product family
    Loading Dock Safety Gates are a Low Cost Way to Protect Against Pilferage and Unauthorized Entry!

    Folding Security Gates are made with strong 3/4" 14 gauge channel steel. Security Gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Dock Door Security Gates come complete with smooth rolling wheels and a padlock lug (lock sold separately). Safety Gates Fold Complete and Swing up to 180 degrees for an Unobstructed Clear Opening. Loading Dock Gates can be either recess or surface mounted and allow for easy installation (hardware for mounting to wood, steel or concrete walls is included).

    Double Folding Security Gates have a cane bolt that holds the left half in position, or both halves may be opened for full access.
    Click for more
  • Illinois Engineered Products Folding Dock Security Gates

    Illinois Engineered Products Folding Dock Security Gates
    See all 84 items in product family
    Illinois Engineered Products Folding Dock Gates offer Access Control and Security while providing Visibility and Air Circulation.

    Illinois Engineered Products Folding Dock Security Gates can be installed virtually anywhere and any way you need them, including inside or outside of door jambs, between posts or bollards, to pallet racks or between walls. Gates are made with ¾" heavy-duty galvanized "U" channel steel to withstand brutal rain and snow conditions, and stand up to harsh industrial chemicals and cleaners. Folding Gate features heavy-duty 1-½" x 1-½" vertical member angles and a 5/8" self-securing drop pin that is designed to fit directly into floor holes for maximum strength and security. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Gate pivots 180° on its mounting leaving the opening completely clear of obstructions. Gates include brackets, bearing washers, solid steel rolling caster and can be installed easily in less than 30 minutes. 1 Year Limited Warranty.

    Note: Single Gates open from the Left to Right. Custom sizes and powder coating colors are available; call for more information.

    Note: Padlock sold separately.
    Click for more
  • Illinois Engineered Products Folding Door Security Gates

    Illinois Engineered Products Folding Door Security Gates
    See all 12 items in product family
    Illinois Engineered Products Folding Door Security Gates Provide Security for Entryways up to 4 feet wide.

    Illinois Engineered Products Folding Door Security Gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gates are constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gates can be installed in any doorway up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding door gates can be mounted left or right and are hinged to pivot completely out of the way when collapsed to provide safe door openings, 100% clear of obstructions. Gates lock to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.

    Note: Custom sizes and powder coating colors are available; call for more information.
    Click for more
  • Illinois Engineered Products Eco Gate™ Folding Dock Security Gates

    Illinois Engineered Products Eco Gate™ Folding Dock Security Gates
    See all 10 items in product family
    Illinois Engineered Products Eco Gates™ are Constructed of 100% Recycled, Recyclable Galvanized Steel.

    The Eco Gates™ are a low-cost alternative to the traditional Illinois Engineered Products Heavy Duty Folding Gates and are made in the United States. Gate features a galvanized non-toxic, water-based corrosion-resistant finish that withstands any type of weather, as well as most industrial chemicals/cleaners. 15 gauge (.071" thick) steel U-channel webbing is riveted back-to-back with aircraft quality aluminum rivets for long life. Gate is hinged, can be mounted Left or Right virtually anywhere and collapses/pivots 180° completely out of the way providing safe door openings 100% clear of obstructions. Gate offers access control and security while providing visibility and air circulation. Folding gate features heavy-duty 1-½" x 1-½" vertical member angles and a 5/8" self-securing drop pin that is designed to fit directly into floor holes for maximum strength and security. Gate includes brackets, bearing washers, solid steel rolling caster and can be installed easily in less than 30 minutes.

    Note: Single Gates open from the Left to Right. Custom sizes and powder coating colors are available; call for more information.

    Note: Padlock sold separately.
    Click for more