Browse Dock & Truck Equipment

(3,578 items)

Narrow Your Results

Availability

Capacity Lbs. Range

  • Less...
  • More...

Maximum Height Inches

  • Less...
  • More...

Minimum Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Trailer Stabilizing Jack Stands

    Trailer Stabilizing Jack Stands
    See all 11 items in product family
    Trailer Stabilizer Jack Stands are a Must for Safely Loading and Unloading Semi-Trailers!

    Trailer Jacks help prevent upending Semi-Trailers when they are not connected to a Tractor during loading and unloading operations. Industrial Jack Stands can be used to level Trailers parked on sloped ground, and to prevent landing gear from sinking into a soft surface. Trailer Jack Stands can be used Singularly or in Pairs.

    Trailer Stabilizer Jacks meet OSHA Requirements 1910.178(k) (3) that states: "Fixed Jacks may be necessary to support a Semi-Trailer and prevent upending during the loading or unloading when the Trailer is not coupled to a Tractor."
    Click for more
  • Hand Crank Trailer Stabilizer Jack Stands

    Hand Crank Trailer Stabilizer Jack Stands
    See all 2 items in product family
    Trailer Stands feature a Hand Operated Crank for Easy Positioning.

    Eliminate ratcheting to raise and lower Trailer Stabilizers! A simple ergonomically designed hand crank lifts and lowers the 30"L x 6"W landing surface of these Stands. Folding crank handle stores out of the way when not in use. High-strength steel construction with a safety yellow powder coat finish. Trailer Stabilizing Jacks help meet OSHA 1910.178(k) (3) safety requirements to help prevent dangerous Trailer tip due to collapsed landing gear. Rolls easily into position with 16" diameter Air-filled Pneumatic or Semi-Pneumatic Rubber wheels.
    Click for more
  • Trailer Jacks

    Trailer Jacks
    See all 24 items in product family
    Trailer Jacks allow the Raising and Lowering of Trailers onto Towing Hitches.

    Trailer Jacks allow Trailers to be raised to proper storage levels, and also facilitate easy loading and unloading trailers from hitch balls. Jack capacities vary per model, and range from 750 lbs. up to 12,000 lbs. Available Trailer Jack models include A-Frame Jacks, Square Jacks, Round Jacks, Farm Jacks and Side Mount Jacks.
    Click for more
  • Auto-Stand by IRONguard Trailer Stabilizing Stands

    Auto-Stand by IRONguard Trailer Stabilizing Stands
    See all 2 items in product family
    Auto-Stand by IRONguard Trailer Stabilizing Stands Prevent Damage and Injury due to Semi-Trailer Up-Ending.

    Auto-Stand by IRONguard Trailer Stabilizing Stands are made of heavy-gauge steel to provide long lasting durability. Stands help prevent dangerous Trailer tip due to collapsed landing gear. Forklifts entering unhitched Semi-Trailers can become nose-heavy and tip. Trailer Stabilizing Jacks help meet OSHA 1910.178(k) (3) safety requirements. Easy to set in place, dock attendant simply rolls the Trailer Stand into position under nose of the Trailer and unlocks the restraint. The gas operated self-leveling system automatically raises the Stand and the operator locks it into position - eliminating the need to ratchet the jack. Ergonomic handles with safety grips allow for easy positioning. Base measures 17" x 18-½" and 5" x 30" x ¼" thick trailer contact pads offer excellent stability. Available styles are Auto-Stand and Auto-Stand Plus. 10" and 16" diameter wheels in semi-pneumatic or solid rubber. 1 Year Limited Warranty.
    Click for more
  • Vestil Leveling Jacks & Basement Floor Jacks

    Vestil Leveling Jacks & Basement Floor Jacks
    See all 7 items in product family
    Vestil Leveling Jacks are designed for permanent installation. Screw-style jack holds platforms and other equipment in place and stabilize them at the required height. Simply drill a 1-¼" diameter hole through the platform to be leveled and bolt the platform between the upper and lower flanges of the Jack's divided housing. Leveling Jack has an 8-½"L handle that folds down when not in use. 3-7/8" diameter swivel base features a slip-resistant rubber pad on the bottom. Screw diameter is 1-¼" and lift rate is ¼" per crank revolution.

    Vestil Basement Floor Jacks provide extra support for leveling/stabilizing floor beams and joists during construction and repairs. Telescopic-style Jack features removable pins to allow you to properly position the brace for improved leveling. End pad includes a screw and turning bar for easy height adjustment. Rugged all-welded steel construction has a durable red-oxide finish.
    Click for more
  • Buyers Products Electric Trailer Jack

    Buyers Products Electric Trailer Jack
    See all 1 items in product family
    Buyers Products Battery Powered Jack offers a Fast and Easy Method to Hitch and Level Trailers.

    Buyers Products 12V DC Trailer Jack 12V DC is powered by your tow vehicles battery to offer quick, effortless lifting in 30 seconds. Innovative features include an integral level at the top of the Jack for easy leveling and dual LED lights to help with nighttime coupling. Hardened steel gears allow for 3500 lb. lifting capacity and 5000 lb. breakaway capacity to assist with ball release. Jack offers a full 24" of stroke (18" of power lift; 6" manual drop leg extension), universal bolt pattern A-Frame coupler mounting flange, weather-sealed operating switch and manual crank override when battery power is not available. Detachable zinc-plated foot is adjustable on 1-½"H intervals and an oversized 5-¼" diameter foot pad prevents divots. Durable black powder-coat wrinkle finish.

    Optional Trailer Jack Mount Adapter allows the jack to fit on any trailer, not just A-Frame couplers. Black powder coat steel construction.
    Click for more
  • Swing-Away Trailer Jack Stands

    Swing-Away Trailer Jack Stands
    See all 3 items in product family
    Swing-Away Trailer Jack Stands Support Trailer Tongues when Uncoupled from Tow Vehicles.

    Swing-Away Trailer Jack Stands feature adjustable lift range which provides easy hitching and unhitching from a loaded trailer. Jacks are made using galvanized steel, and feature bolt-on mounting plate and caster. Swing-Away Trailer Jack Stands are available for weight capacities of 800, 1200 or 1500.
    Click for more
  • Vestil Big Foot Trailer Stabilizer Jack Stand

    Vestil Big Foot Trailer Stabilizer Jack Stand
    See all 1 items in product family
    Vestil Big Foot Trailer Stabilizer Jack Stand has an Oversized Base to Help Prevent the Jack from Sinking into Soft Surfaces.

    Vestil Big Foot Trailer Stabilizer Jack Stand is used to help support a Semi-Trailer that is not attached to a Tractor, as well as level Trailers parked on sloped surfaces. The Big Foot stand has an oversized 48"W x 27"D base that helps ensure that the Jack doesn't sink into uneven, unpaved parking areas. Standard features include an 8" top cap, 10" hard rubber wheels and a removable steer/jack handle. High-strength steel construction with a durable powder coat finish. Trailer Stabilizing Jacks help meet OSHA 1910.178(k) (3) safety requirements to help prevent dangerous trailer tip due to collapsed landing gear.
    Click for more
  • Buyers Products Mechanical Trailer Jacks

    Buyers Products Mechanical Trailer Jacks
    See all 15 items in product family
    Buyers Products Mechanical Trailer Jacks Smoothly and Efficiently Raise and Lower Trailers for Connecting or Disconnecting from Tow Hitches.

    Buyers Products Mechanical Trailer Jacks provide durable side or A-frame mounting brackets or direct welding capabilities for rigid attachment to Trailers. Jacks offer a heavy-duty base for long lasting stability on most terrain during loading, unloading, and when not attached to a tow hitch. Some models feature a rugged steel wheel at the base that allows for easier manipulation and handling of equipment. Handle included with some models. Available Jack types are A-Frame, Marine Trailer, Square Tube with Front Pin, Side Pin, or No Pin, Swivel Bracket, and Swivel Tube Jack. Load capacities are 1000, 2000, 5000, 7000, and 10,000 lbs. Dimensions and lifting heights vary per model.
    Click for more
  • Vestil Trailer Jacks with A-Frame Mount

    Vestil Trailer Jacks with A-Frame Mount
    See all 2 items in product family
    Vestil Trailer Jacks with Adjustable Lift Range provide Easy Hitching and Unhitching of Loaded Trailers.

    Vestil Trailer Jacks are great for a wide variety of lifting, leveling and adjusting applications. Jacks are used for industrial, utility, construction or agricultural equipment Trailers. Heavy duty galvanized steel Jacks feature a universal A-frame mounting plate and a side-mount hand crank for easy operation.

    Note: Click on a Model number to view an illustrated Mounting Plate diagram.
    Click for more
  • Snap-Loc™ Trailer & Equipment Mover

    Snap-Loc™ Trailer & Equipment Mover
    See all 1 items in product family
    Snap-Loc™ Trailer and Equipment Mover is used for applications including Industrial, Manufacturing, Commercial, and More.

    Snap-Loc™ Trailer and Equipment Mover is made of steel for long lasting durability and dependability. Mover allows safe and efficient trailer mobility, maneuverability, and transport. Oversized tires provide load balance stability and support. Increased handle length ensures equipment leverage and handling. Features height adjustability for application versatility. Weight capacity is 500 lbs. Color finish is Yellow. Dimensions are 41"L x 22"W x 19"H.
    Click for more
  • CM® Dixie Industries Ergonomic SIXTH WHEEL Ratchets™

    CM® Dixie Industries Ergonomic SIXTH WHEEL Ratchets™
    See all 3 items in product family
    The Dixie Industries SIXTH WHEEL Ratchet™ Trailer Stabilization Crank Handle provides an Ergonomic Solution for Reducing Employee Injures Caused by Standard Trailer Landing Gear Handles.

    The Dixie Industries SIXTH WHEEL Ratchet™ permits the operator to use an ergonomically-correct posture, utilizing body weight while reducing muscle exertion to reduce risk of injuries. The SIXTH WHEEL Ratchet™ Security Pin and Cap are a self-locking security system that can only be removed by using heavy duty shop equipment. Ratcheting crank handle fits all trailers and all standard landing gear. Available lengths are 8", 13", and 20". Made of steel for durability and dependability.
    Click for more