Browse Extra Heavy Duty Work Bench

(184 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches (Adjustable Leg)

Height Inches (Fixed Leg)

Top Construction

Capacity Lbs.

  • Less...
  • More...

Color Finish


Our Price


Recently Viewed


  • Extra Heavy Duty Work Tables

    Extra Heavy Duty Work Tables
    See all 68 items in product family
    Extra Heavy-Duty Work Tables Are Sturdy And Easy To Clean For Use In Kitchens, Workshops, Warehouses, Laboratories And More.

    Work benches are made with 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. Benches are available in a variety of sizes and styles. Some models feature footpads with 5/8" diameter anchor hole for added stability. Legs adjust between 28" and 38" high on 1" centers. Adjustable work benches adjust height from 30-40" at 1" increments. Benches With Drawer include padlock hasp for added security. Available load capacities range from 2,000 to 10,000 pounds for the top. Dimensions vary per model.

    Click for more
Featured Items