Browse Garbage Can & Recycling

(4,853 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid Ranger® Waste Containers

    Rubbermaid Ranger® Waste Containers
    See all 7 items in product family
    Rubbermaid Ranger® Waste Receptacles Are Specifically Designed For Outdoor Use.

    These outdoor trash receptacles are made with highly durable high density polyethylene that is structural foam molded to withstand extreme weather and handling. The material is also UV stabilized to ensure long life in outdoor environments. Rubbermaid trash cans are used for fast food restaurants, municipal parks, playgrounds, stadiums and other heavy use applications. All plastic trash cans feature a permanently attached, hinged top that opens easily for emptying and stays with the container. These Rubbermaid Garbage Cans are Available with 2 Hinged Doors or with 4 Large Openings. 2 Door Trash Containers are Factory Mutual (FM) and California State Fire Marshall (CSFM) approved for fire safety. ADA Compliant.

    Click for more
  • Global™ Best Value Trash Containers

    Global™ Best Value Trash Containers
    See all 5 items in product family
    These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These trash containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Extra strong grip handles make lifting easy. Built-in bag clinch on 32, 44 and 55 gallon container secures trash liners within receptacle. Optional Lids protect contents and help keep odors in. Lids allow receptacle stacking when in use. Optional Dolly simply twists on and off the base of 20, 32, 44 & 55 gallon waste containers to convert heavy, stationary trash receptacles into easy-to-move portable containers. Dolly includes five 3"” non marring swivel casters. NSF approved, FDA approved and OSHA listed. Made in USA. 1 Year Limited Warranty. Now Sold Individually.

    Click for more
  • Hideaway Waste Receptacles

    Hideaway Waste Receptacles
    See all 1 items in product family
    This hideaway plastic trash can provides a styled, attractive look that is perfect for patios and eating areas. Waste receptacle includes a latching lid to keep waste out of sight. This outdoor trash receptacle is made with long lasting taupe resin that withstands outdoor use and includes a solid bottom panel. 24 gallon capacity is designed for 30-33 gallon disposable liners. Outdoor garbage can measures 15-3/4"W x 16"D x 31-5/8"H overall. Easy assembly.

    Click for more
  • Rubbermaid Brute® Round Containers

    Rubbermaid Brute® Round Containers
    See all 20 items in product family
    Rubbermaid® Brute® Round Trash Containers Securely Hold Waste And Recycling For Residential, Commercial And Industrial Janitorial Applications.

    Rubbermaid® Brute® Round Trash Containers are made of sturdy polyethylene resin for long lasting durability and dependability. Ensures strength, stability, long-term service and withstands weather and steam cleaning. Nest when empty to save space. Reinforced grip handles allow easy lifting and fit into recessed sides of adjacent cans to eliminate wasted space between containers. 20, 32 & 44 Gallon Brute containers feature integrated venting channels that simplify the removal of a filled trash can liner. Available in 10, 20, 32, 44 and 55 gallon capacities and Gray, White, Yellow, Blue, Black and Red colors. White, Gray and Yellow colors are USDA compliant.

    Available accessories are Brute® Dollies, Flat Lids, Dome Tops and Caddy Bags.

    Click for more
  • Rubbermaid Brute® Square Containers

    Rubbermaid Brute® Square Containers
    See all 5 items in product family
    Rubbermaid Brute® Square Containers Provide 14% More Capacity Than Round Containers For Greater Garbage And Recycling Collection.

    Rubbermaid Brute® Square Containers are made of tough, long-lasting polyethylene resin to ensure stability, strength, and durability. Containers feature resistance to outdoor conditions and steam cleaning for less maintenance. Includes reinforced grip handles to make lifting easier. Cans nest when empty and stack when used with flat lids to save space. Tight fitting lids (sold separately) protect contents. Gray and white models are USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Available storage capacities are 28 and 40 Gallons. Colors are Gray, Red, and White. Sold in carton quantities of 1, 4, and 6. Dimensions vary per model.

    Click for more
  • Rubbermaid Plaza® Outdoor 50 Gallon Waste Receptacle

    Rubbermaid Plaza® Outdoor 50 Gallon Waste Receptacle
    See all 7 items in product family
    Rubbermaid Plaza® Outdoor Waste Receptacles Are Used For All High Traffic Public Areas.

    Rubbermaid trash cans are made with heavy duty plastic that will not rust, dent or fade. The textured finish helps hide scratches to maintain a new and attractive appearance. Plastic trash cans include 2 openings with spring-loaded swing doors that help conceal waste and contain odors. Hinged side service door allows easy access to slide-out 50 gallon poly liner bag holder or Optional tip-out, leak-proof 35 Gallon Rigid Liner (sold separately). Lock latch discourages tampering; works with or without key. Base accommodates tie-downs for anchoring and security. Trash receptacles measure 25" x 25" x 42"H overall. Waste containers without ashtray are FM approved when used with optional rigid liner. Waste container with Tray Top holds up to twenty-four 15" x 20" trays. Garbage Can with Built-In Stainless Steel Ashtray Top allows cigarette butt disposal.

    Click for more
  • Contemporary Design Indoor/Outdoor Waste Receptacle

    Contemporary Design Indoor/Outdoor Waste Receptacle
    See all 35 items in product family
    The contemporary, attractive styling of these garbage cans blend well with any office, retail or outdoor environment. These high-density polyethylene constructed receptacles with 25% post consumer recycled materials feature built-in UV inhibitors withstand extreme weather conditions and will not chip, rust or dent. Plastic containers feature large reinforced openings for easy waste disposal. Grab Bag® system holds liner in place and out of sight. Available with Flat, Dome, Ashtray or Drive-Through lids. 1 Year Limited Warranty.

    Click for more
  • Rubbermaid Glutton® Waste Containers

    Rubbermaid Glutton® Waste Containers
    See all 2 items in product family
    Rubbermaid Glutton® Trash Containers
    These Large 56 Gallon Trash Receptacles Are Great For Large Crowds And High-Traffic Areas.

    Durable plastic waste receptacles are easy-to-clean. Built to withstand extreme weather conditions, making these trash cans used for indoor and outdoor use. Measures 22-3/4”W x 25-1/2”D x 31-1/8”H. Optional Hooded Top (sold separately) allows 2-way waste disposal access.

    Click for more
  • Hooded Top Waste Containers

    Hooded Top Waste Containers
    See all 1 items in product family
    Waste Containers And Receptacles Are Used For Indoor Or Outdoor Commercial And Industrial Waste Management Applications.

    Waste Containers And Receptacles are made of durable polyethylene for long lasting, corrosion proof strength and dependability. 45 Gallon Vanguard® Receptacle has convenient hinged top that allows for easy emptying of poly bags or rigid liner. Tight fitting, spring-loaded door keeps out rain and pests. Brown finish. 56 Gallon Waste Containers have aesthetically pleasing functional design. Integrated bag stays in place and venting channels allow for easy bag retention and removal. Optional rigid liner and recycle versions add flexibility and versatility. Can be used in conjunction with two 23 gallon Trimline Containers for further separation of debris. Optional hooded top with large openings allows for easy insertion of trash while sheltering contents from weather (sold separately). Available in Beige or Brown finish.

    Click for more
  • Rubbermaid® Roughneck™ Refuse Container

    Rubbermaid® Roughneck™ Refuse Container
    See all 2 items in product family
    Rubbermaid Roughneck Refuse Containers Provide A Waste Management And Storage Solution For Heavy Duty Industrial And Residential Use.

    Rubbermaid Roughneck Refuse Containers are made of tough plastic for long-lasting durability. Snap-fit lids control odor and prevents spillage or leakage while maintaining easy accessibility. Easy Grip Handles provide easy carrying ability. Containers feature a bag cinch to hold the liner in place for easy trash management. Rubbermaid Roughneck Refuse Containers also feature built-in tether holes for lids to improve dependability and reduce likelihood of losing it. All receptacles are stain and starch resistant. Containers are weatherproof and UV stabilized for outdoor use. They can withstand extreme temperatures and weather situations.

    Click for more
  • Canmeleon™ Ash And Trash Receptacles

    Canmeleon™ Ash And Trash Receptacles
    See all 18 items in product family
    Canmeleon™ Ash And Trash Receptacles Blend In With The Environment For Use In Parks, Office Buildings And Other Outdoor Environments.

    Canmeleon™ Trash Receptacles are molded from high density polyethylene with built-in UV inhibitors for long lasting durability and resistance to outdoor elements. Telescoping base hides bag. Uses standard trash bags. Available with or without ash urn on top of lid. Storage capacities are 15, 30, 38, and 45 Gallons. Styles are Aggregate Panel and Recessed Panel. Color finishes are Black and Tan. Dimensions vary per model.

    Click for more
  • KolorCan Waste Receptacles

    KolorCan Waste Receptacles
    See all 79 items in product family
    KolorCan Waste Receptacles Provide Specialized Designs For Parks, Schoolyards, Retail Malls And Other Trash Maintenance Applications.

    KolorCan Waste Receptacles feature molded in handles for easy carrying and an easy to clean liner that eliminates the need for costly garbage bags. Cans are made of heavy duty plastic for long lasting durability and dependability. Lid types include 2-Way Open Ended for easy-to-use convenience, Bug Barrier with weighted door to prevent insects from getting in, Dome Top with flipper door without metal springs or hinges to rust or wear out, Recycle with 4" hole in cover for bottle and can co-mingled recycling, and Ash Top for safe disposal of cigarette butts. Available weight capacities are 32 and 42 Gallons. Solid or granite textured color finishes include Black, Brown, Gray, Green, Orange, Red, White, and Yellow. Dimensions vary per model.

    Click for more
  • Toter® Heavy Duty Decorative Litter Container

    Toter® Heavy Duty Decorative Litter Container
    See all 2 items in product family
    Toter® Heavy Duty Decorative Litter Containers Are Used In Public Areas Such As Parks, Towns, Retailers Areas And More.

    Toter® Heavy Duty Decorative Litter Containers are made with Advanced Rotational Molding process for maximum durability, impact resistance and long lasting durability. Base can be weighted for improved stability and to deter theft (holds up to 75 lbs. of sand for stability). Bag holder straps hide unsightly can liners. Available styles include Litter Container, Litter Container w/Bag Holder Straps and Litter Container w/Gravity Release Hatch. Available in Graystone. 45 and 60 gallon capacities available.

    Click for more
  • Mayne® - Commercial Waste Bins

    Mayne® - Commercial Waste Bins
    See all 12 items in product family
    The Aesthetic Styling Of These Receptacles Will Add A Rich Architectural Element To Any Office, Retail, Or Outdoor Environment

    Constructed of weather resistant high grade molded polyethylene and UV inhibitors, Mayne® trash receptacles feature a removable lid, insert liner, and base. Coupled with a large 8-1/2" opening and modern design, these commercial waste bins will encourage trash deposit and deter littering. Styles include: Bordeaux, Lakeland, and Fairfield. Color finish, Gallon Capacity, and Size vary by model.

    Click for more