Browse Garbage Can & Recycling

(4,908 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Depth Inches

  • Less...
  • More...

Capacity Gallons

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global™ Best Value Trash Containers

    Global™ Best Value Trash Containers
    See all 5 items in product family
    These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These trash containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Extra strong grip handles make lifting easy. Built-in bag clinch on 32, 44 and 55 gallon container secures trash liners within receptacle. Optional Lids protect contents and help keep odors in. Lids allow receptacle stacking when in use. Optional Dolly simply twists on and off the base of 20, 32, 44 & 55 gallon waste containers to convert heavy, stationary trash receptacles into easy-to-move portable containers. Dolly includes five 3"” non marring swivel casters. NSF approved, FDA approved and OSHA listed. Made in USA. 1 Year Limited Warranty. Now Sold Individually.

    Click for more
  • Rubbermaid Brute® Round Containers

    Rubbermaid Brute® Round Containers
    See all 20 items in product family
    Rubbermaid® Brute® Round Trash Containers Securely Hold Waste And Recycling For Residential, Commercial And Industrial Janitorial Applications.

    Rubbermaid® Brute® Round Trash Containers are made of sturdy polyethylene resin for long lasting durability and dependability. Ensures strength, stability, long-term service and withstands weather and steam cleaning. Nest when empty to save space. Reinforced grip handles allow easy lifting and fit into recessed sides of adjacent cans to eliminate wasted space between containers. 20, 32 & 44 Gallon Brute containers feature integrated venting channels that simplify the removal of a filled trash can liner. Available in 10, 20, 32, 44 and 55 gallon capacities and Gray, White, Yellow, Blue, Black and Red colors. White, Gray and Yellow colors are USDA compliant.

    Available accessories are Brute® Dollies, Flat Lids, Dome Tops and Caddy Bags.

    Click for more
  • Rubbermaid Untouchable® Containers

    Rubbermaid Untouchable® Containers
    See all 23 items in product family
    Quality Rubbermaid Untouchable® Plastic Containers are Lightweight, Yet Able to Withstand Years of Rugged Indoor or Outdoor Use.

    Rubbermaid trash cans have an easy-to-clean polyethylene construction that resists dents, cracks and corrosion. Choose from half-round, rectangular, square or round styles available in 11 to 50 gallon sizes. Rubbermaid Slim Jim® containers are available with integrated venting channels that eliminates strain when removing trash bag liners.
    Lids add a finished look to garbage cans that is used for offices and other areas where they are visible. Untouchable® lids match plastic container color and fit rectangular, square or round styles. They also feature a swing door that allows you to drop trash in without hand contact while controlling insects and odors (lids sold separately).

    Rubbermaid Untouchable® recycle versions are available.

    Click for more
  • Global™ Slim Trash Containers

    Global™ Slim Trash Containers
    See all 8 items in product family
    Global™ Slim Trash Containers Are Constructed of Heavy Duty Plastic to Resist Dents and Corrosion.
    Receptacles are designed to fit in tight spaces or along workstations. Smooth surface makes for easy cleaning. 23 gallon capacity. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier.

    Add an optional Paper, Bottles & Cans or Handle style lid (sold separately). Combine containers with 3 different lid styles to create your own recycling station.

    Preconfigured recycling systems come in Dual Recycling or Triple Waste Disposal.
    Click for more
  • Contemporary Design Indoor/Outdoor Waste Receptacle

    Contemporary Design Indoor/Outdoor Waste Receptacle
    See all 35 items in product family
    The contemporary, attractive styling of these garbage cans blend well with any office, retail or outdoor environment. These high-density polyethylene constructed receptacles with 25% post consumer recycled materials feature built-in UV inhibitors withstand extreme weather conditions and will not chip, rust or dent. Plastic containers feature large reinforced openings for easy waste disposal. Grab Bag® system holds liner in place and out of sight. Available with Flat, Dome, Ashtray or Drive-Through lids. 1 Year Limited Warranty.

    Click for more
  • Rubbermaid® Marshal Waste Receptacles

    Rubbermaid® Marshal Waste Receptacles
    See all 7 items in product family
    Rugged Rubbermaid® trash cans have a neat, clean construction that is used for high visibility, high traffic areas both indoors and out. These garbage cans endure temperature extremes and feature a permanently attached easy-empty lid with a gravity close door, hardware to secure and conceal trash bags and a textured finish that maintains an attractive appearance. Factory Mutual (FM) and California State Fire Marshal (CSFM) approved for fire safety. Available in Beige, Black, or Brown.

    Use with or without the heavy-duty rigid liner (sold separately).
    Click for more
  • Rubbermaid Brute® Square Containers

    Rubbermaid Brute® Square Containers
    See all 5 items in product family
    Rubbermaid Brute® Square Containers Provide 14% More Capacity Than Round Containers For Greater Garbage And Recycling Collection.

    Rubbermaid Brute® Square Containers are made of tough, long-lasting polyethylene resin to ensure stability, strength, and durability. Containers feature resistance to outdoor conditions and steam cleaning for less maintenance. Includes reinforced grip handles to make lifting easier. Cans nest when empty and stack when used with flat lids to save space. Tight fitting lids (sold separately) protect contents. Gray and white models are USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Available storage capacities are 28 and 40 Gallons. Colors are Gray, Red, and White. Sold in carton quantities of 1, 4, and 6. Dimensions vary per model.

    Click for more
  • At-Your-Disposal® Trash Receptacles

    At-Your-Disposal® Trash Receptacles
    See all 2 items in product family
    Poly Waste Receptacles Are Perfect For A Variety Of Environments.

    Made of impact and moisture resistant high density polyethylene. Built-in UV inhibitors resist fading in sun to withstand outdoor use. Square Container has a 12" diameter opening for waste disposal. Round 38 Gallon Container includes bag retainer ring to hold plastic bags in place. Greenguard certified. Easy assembly.

    Click for more
  • Rubbermaid Glutton® Waste Containers

    Rubbermaid Glutton® Waste Containers
    See all 2 items in product family
    Rubbermaid Glutton® Trash Containers
    These Large 56 Gallon Trash Receptacles Are Great For Large Crowds And High-Traffic Areas.

    Durable plastic waste receptacles are easy-to-clean. Built to withstand extreme weather conditions, making these trash cans used for indoor and outdoor use. Measures 22-3/4”W x 25-1/2”D x 31-1/8”H. Optional Hooded Top (sold separately) allows 2-way waste disposal access.

    Click for more
  • Rubbermaid® Wall Mounted Waste Receptacle

    Rubbermaid® Wall Mounted Waste Receptacle
    See all 2 items in product family
    Rubbermaid wall mounted waste receptacles are approved by California State Fire Marshal (CSFM) and Factory Mutual codes for fire safety when wall mounted. When wall mounted, trash containers are kept clear from pedestrian traffic and allow easy floor cleaning. Wall mount waste containers have a 15 gallon capacity and a self-closing swing door lid. Plastic trash cans measure 19-1/2"W x 11-7/8"D x 32-5/8"H overall. ADA compliant. Available in Beige or Brown.

    Click for more
  • simplehuman® Plastic Swing Lid Waste Cans

    simplehuman® Plastic Swing Lid Waste Cans
    See all 2 items in product family
    simplehuman® Plastic Swing Lid Waste Cans Feature A Center-Weighted Swing Top For Easy Open And Automatic Close Operation.

    Swing lid top opens easily and gently swings back into closed position. Waste receptacles are made using dent-proof plastic that won't show dirt or fingerprints. Top cover extends to hide messy bag overhang. Swing lid features a smooth, heavy duty hinge. Quick release buttons for easy lid removal. Includes side handles for lifting. 16 gallon capacity. 5 Year Limited Warranty.

    Click for more
  • simplehuman® Pull Out & In-Cabinet Waste Cans

    simplehuman® Pull Out & In-Cabinet Waste Cans
    See all 3 items in product family
    simplehuman® Waste Cans Hide Trash Neatly Out Of Sight Inside Cabinets.

    Easy and convenient design is used for use in kitchen cabinets. Pull Out containers include a pre-assembled track that requires only 4 screws for installation. Ball bearing tracks glide out of the cabinet for smooth operation. Easy access handle. Extends 18" for full access and easy dish clearing. Includes mounting hardware. Available in standard and recycler trash cans.
    In-Cabinet container hangs inside your kitchen cabinet door for quick and easy access. Held in place by a chromed steel frame that is strong and sturdy, yet allows for easy emptying. Lid is attached to the frame. 5 Year Limited Warranty.

    Click for more
  • Global™ Flip Top Trash Can

    Global™ Flip Top Trash Can
    See all 1 items in product family
    This Trash Can Is Available With A Flip Top Lid Option To Contain Odors While Allowing Easy Trash Disposal.

    Made using corrosion resistant polypropylene and polystyrene material. Container offers a 15 gallon capacity. Includes built-in side grip handles for easy lifting. Measures 18-1/4"W x 13-1/4"D x 30"H overall with lid. Gray color only. Optional Flip Top Lid is easy to remove for easy access and low maintenance. Easy to use flip-top lid helps keep contents out of sight. Lid is sold individually.

    Click for more
  • Bobrick® MatrixSeries™ Waste Receptacle

    Bobrick® MatrixSeries™ Waste Receptacle
    See all 1 items in product family
    Bobrick® MatrixSeries™ Surface Mounted Waste Receptacle

    Keep restrooms clean with the MatrixSeries™ Surface Mounted Waste Receptacle, which offers a practical solution to paper towel waste. Receptacle is constructed of durable, impact-resistant polymer, with a gray color finish. Includes clips to secure vinyl liner (sold separately). 13 gallon capacity. Dimensions: 17"W x 9-1/2"D x 23"H.

    Click for more
  • Carlisle Centurian™ Waste Containers & Lids

    Carlisle Centurian™ Waste Containers & Lids
    See all 10 items in product family
    Carlisle Centurian™Waste Containers And Lids Combine Trash Collection Function With A Stylish Look.

    Carlisle Centurian™Waste Containers And Lids are made of polyethylene for easy cleaning and long lasting durability. Aesthetically pleasing with functional design. Reduces bag vacuum issues allowing for easier liner removal. Integrated liner cinches to prevent liners from slipping into container. Ergonomic handles and bottom helper handles on base allow for easy lifting and dumping. Swing top and funnel lids available separately. Styles areHalf Round, Tall Square and Square. Capacity sizes are21 gal., 23 gal., 35 gal. and 50 gal.. Colors areBeige, Brown and Grey.Sizes vary per style.

    Click for more
  • Carlisle Bronco™ Square Waste Containers & Lids

    Carlisle Bronco™ Square Waste Containers & Lids
    See all 2 items in product family
    Carlisle Bronco™Square Waste Containers And Lids Offer A Press And Pull Easy Release Lid Removal Operation.

    Carlisle Bronco™Square Waste Containers And Lids are made of easy to clean polyethylene with double-reinforced stress ribs and drag skids for long lasting durability. Reinforced lids provide snap down tab locks with simple press and pull release system for easy removal. NSF Std. 2 listed designation for food contact on containers and lids. Dolly sold separately. Capacity size is 40 Gallon. Colors are Dove Grey and White. Size is 22-1/2 in. L x 22-1/2 in. W x 28-1/4 in. H.

    Click for more
  • Trim & Thin Waste Containers

    Trim & Thin Waste Containers
    See all 11 items in product family
    15 and 23 Gallon Trim And Thin Waste Containers Are Used For Use In Narrow Spaces.

    15 and 23 Gallon Waste Containers are made for long lasting durability and dependability. Feature thin design for neat fit beside work tables or in tight or narrow spaces. Optional swing lid conceals trash while providing easy touch-free access. Containers are available in various dimensions and colors. Optional dollies sold separately.

    Click for more
  • Round Waste Containers & Lids

    Round Waste Containers & Lids
    See all 124 items in product family
    Waste Containers, Lids And Accessories Are Used For A Variety Of Commercial Or Industrial Waste Management Applications.

    Waste Containers, Lids And Accessories are made for long lasting dependability. Waste containers constructed of one-piece durable corrosion proof polyethylene with reinforced molded in ridge design and comfort grip handles. Available in 10, 20, 32, 44 and 55 gallon capacity sizes and Gray, White, Blue, Green, Yellow, Orange, Purple and Black colors. Various accessories including Dollies, Tool Caddies, Bracket & Holder and Dome, Funnel and Flat Lids for selected models are also available (sold separately).

    Click for more
  • Impact® Bullet Plastic Receptacles

    Impact® Bullet Plastic Receptacles
    See all 2 items in product family
    Impact® Bullet Plastic Receptacles Are Used For Commercial Or Industrial Waste Collection Applications.

    Impact® Bullet Plastic Receptacles are molded from durable structural foam for long lasting strength and dependability. 21 gallon capacity containers are Used for use where space is limited. Strap-secured lids for easy emptying. Uniquely designed interior straps hold poly bag securely out of sight. Balanced "light-touch" door hides refuse and keeps out rain and animals. Available in Beige or Oyster color finishes.

    Click for more
  • Static Dissipative Trash Receptacles

    Static Dissipative Trash Receptacles
    See all 8 items in product family
    Static Dissipative Trash Receptacles Allow Safe Waste Storage For Janitors, Sanitation Workers, Maintenance Personnel And More.

    Static dissipative trash receptacles are made of corrugated plastic for long lasting dependability. Steel reinforced frame provides added strength and durability. Features antistatic low charging dissipative surface and conductive handles for stable mobility. Buried shielding layer minimizes sloughing and rub-off contamination. Made from 100% recycled material. Assembles easily. Available types are Anti-Static, Conductive Material and Static Dissipative. Styles are Box Only, Large, Large Economy, Small, Small Economy and With Handles and Wire. Gallon capacities are 9, 10, 28, 36 and 40. Color finish is Black. Meets ANSI/ESD requirements. Dimensions vary per model.

    Click for more
  • Plastic Indoor Trash Cans

    Plastic Indoor Trash Cans
    See all 1 items in product family
    Rubbermaid Brute Round Container - Non-Branded - 20-Gallon Capacity - Gray

    Double-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.. Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines. Plastic resin construction. NSF certified.

    Click for more