| |
Mobile Recycling Tilt Trucks |
 |
|
|
|
|
|
| These recycling trucks are ruggedly built for transporting and dumping bulky recyclable materials. The one-piece, seamless molded polyethylene body cleans easily, won’t dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle features integrated trash bag hooks. Include a white We Recycle logo on both sides of these tilt trucks. Click for more |
|
|
|
|
|
|
Rubbermaid® Mobile Recycling Containers |
 |
|
|
|
|
|
| These recycling bins are ideal for central collection, transporting and shipping recyclable waste with heavy-duty construction and convenient features. Large capacity saves labor and reduces collection costs. Recycling containers are blue imprinted with a recycle logo to keep non-recyclables out and avoid messy sorting. Polyethylene construction resists chips, rust and dents. Click for more |
|
|
|
 |
Rubbermaid® Slim Jim Recycling System |
 |
|
|
|
|
|
| Build a mobile recycling system that meets your specific needs. This Rubbermaid Slim Jim system features 2 sizes of rugged recycling containers, 3 types of lids and trolleys for mobility. Components are interchangeable and offered in various colors for a customized, color coded set up. Trolleys link together and detach easily and include smooth rolling swivel casters. Click for more |
|
|
|
|
|
|
Rubbermaid® Recycling Containers |
 |
|
|
|
|
|
| Place these recycling containers wherever recyclables are generated such as offices, warehouses and lunch areas. Recycling bins reduce handling costs and time by encouraging sorting. All containers have a bright blue polyethylene construction that won’t chip, rust or dent and are imprinted with recycle logo to keep non-recyclables out. Click for more |
|
|
|
 |
Square Steel Recycling Container |
 |
|
|
|
|
|
Square Recycling Containers Provide Large Capacities For Efficient Recycling Waste Disposal.
These large waste and recycling containers are ideal for cafeterias, lunchrooms, schools and any other facility that recycles waste. Waste containers are made with fire-safe steel for long life and durability. Click for more |
|
|
|
|
|
|
Steel Recycling Waste Receptacles |
 |
|
|
|
|
|
The Unique Design Of These Recycling Containers Provide Convenient Disposal For All Types Of Recyclable Waste In One Receptacle.
Recycling receptacles are made with heavy gauge steel with a stainless steel bottom band. Removable lid allows easy access to a removable polyethylene liner. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Click for more |
|
|
|
 |
Round Steel Recycling Container |
 |
|
|
|
|
|
Economical recycling container is made using 100% recyclable steel with a blue powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Lid features opening for “Cans Only” or “Paper” access. Includes decals for easy recycling identification. Recycling trash can measures 16”dia. x 30”H. Click for more |
|
|
|
|
|
|
Plastic Recycling Totes |
 |
|
|
|
|
|
Curbside Recycling Bins Offer High Nesting Ratios For Low Cost Shipping.
Durable impact resistant plastic recycling containers are made using 35% post consumer content. Recycling totes include easy grip handles and recycling decals on 2 sides. Recycling storage containers nest when empty and allow cross stacking. Base includes impact feet.
Click for more |
|
|
|
 |
Dual Capacity Recycling Containers |
 |
|
|
|
|
|
These Large Recycling Receptacles Feature 2 Removable Liners For Efficient & Effective Waste Management.
Recycling containers are made with UV inhibited, high density molded polyethylene that is weather and impact resistant. 3M™ high-strength acrylic adhesive decals are included to offer product labeling that helps easily identifying waste and recycling materials. Click for more |
|
|
|
|
|
|
Recycling Plastic Box Trucks |
 |
|
|
|
|
|
Recycling Plastic Cube Trucks
Seamless molded polyethylene truck will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Step-wall design offers greater sidewall strength to prevent bulging. Heavy duty recycling trucks have powder coat steel chassis base offering greater load capacity. Click for more |
|
|
|
 |
Rubbermaid® Recycling Cube & Tilt Truck |
 |
|
|
|
|
|
Rubbermaid® Recycling Cube Truck & Tilt Truck
Transport large amounts of recycling materials with ease using Rubbermaid recycling trucks. Made with post consumer recycled resin (PCR) to exceed EPA guidelines. Steel frame provides added strength for greater capacity. Mobile recycling trucks are easy to handle and maneuver through doorways and onto elevators. Click for more |
|
|
|
|
|
|
Triangular Recycling Receptacle |
 |
|
|
|
|
|
Flexible Triangular Design Offers Multiple Configurations To Accommodate Any Setting.
These recycling receptacles are great for cafeterias, lunchrooms, food courts and more. Durable steel containers can be placed alone or combined with multiple containers to create modular arrangements for recycling and waste disposal. Click for more |
|
|
|
 |
Rubbermaid® Deskside Paper Recycling Wastebaskets |
 |
|
|
|
|
|
Rubbermaid® Deskside Paper Recycling Trash Cans
Ideal for use in office environments that recycle paper waste. Recycling containers are made with post consumer recycled resin to exceed EPA guidelines. Blue recycled plastic container features large universal recycling logo for clear identification. Flanged top rim edging for extra strength. Sold in carton quantities of 12.
Click for more |
|
|
|
|
|
|
Rubbermaid® High Volume Station Recycling Containers |
 |
|
|
|
|
|
Rubbermaid® High Volume Station Recycling Containers
High Capacity Recycling Collection For High Volume Areas.
These recycling containers are great for areas of high paper generation including near copiers, printers and in mailrooms. Recycling waste containers can be used indoors and outdoors. Click for more |
|
|
|
 |
Perforated Metal Coated Recycling Receptacles |
 |
|
|
|
|
|
Perforated Recycling Containers Feature Graffiti Resistant Metal-Armor Coating That Outlasts The Competition!
Recycling containers include a removable 38 gallon liner for easy waste disposal. Plastic hood comes in Push Door or Bottle & Can styles. Bottle & Can lid has a 3-1/2” diameter opening to limit waste access and allow only recycling disposal. Click for more |
|
|
|
|
|
|
Rubbermaid® Waste And Recycling Station |
 |
|
|
|
|
|
Rubbermaid® Waste and Recycling Station
High Capacity, All-In-One Recycling Station Provides A Centralized Trash & Recycling Collection Solution And Efficient Sortation.
Recycling station offers a combined ultra high capacity of 92 gallons with segmentation for up to 4 separate 23-gallon waste containers. Click for more |
|
 |
Perforated Steel Recycling Receptacles With Decals |
 |
|
|
|
|
|
Create Your Own Trash, Can And Paper Recycling Center!
Heavy-gauge, perforated recycling receptacles with decals provide an easy, convenient recycling center. These recycle containers feature disposal openings that are specifically designed to eliminate the chance of mixing recyclables. Click for more |
|
|
|
|
Corrugated Recycling Waste Receptacle |
 |
|
|
|
|
|
Disposable Waste Receptacle Provides An Economical Solution To Temporarily Provide Recycling And Waste Disposal.
Disposable trash receptacle is made from corrugated cardboard and provides 40 gallon capacity. Handles on 2 sides for easy lifting. Measures 18-1/4”W x 18-1/4”D x 30-1/4”H. Recyclable containers are sold in packs of 12.
Click for more |
|
 |
55 Gallon Perforated Metal Recycling Containers |
 |
|
|
|
|
|
Steel Recycling Containers Promote “Green” Compliance In Companies And Office Buildings.
Durable steel containers are perforated for ventilation and provide a stylish, modern appearance to any environment. Includes recycling decals and laser-cut recycling logo. Recycling receptacles include lift-off dome lid with 2 recycling openings. Click for more |
|
|
|
|
Stadium Series® Perforated Metal Recycling Containers |
 |
|
|
|
|
|
Steel Recycling Containers Are Sleek And Stylish For Both Indoor And Outdoor Environments.
Recycling receptacles are made of heavy gauge steel. Recycling containers are perforated for ventilation and to provide a stylish, modern appearance. Includes “Recycle” decal and logo. Recycling containers include lift-off recessed lid with choice of Bottle and Can opening or Paper Slot. Click for more |
|
 |
Fiberglass Recycling Trash Containers |
 |
|
|
|
|
|
These Fiberglass Recycle Containers Allow You To Create Your Own Recycling Center!
Durable fiberglass recycling receptacles feature unique disposal openings that are designed to eliminate the chance of mixing recyclables. These receptacles have a two-piece design with a lift-off top and a rigid plastic liner for easy emptying. The one inch raised bottom provides floor protection. Click for more |
|
|
|
|
Fiberglass Recycling Centers |
 |
|
|
|
|
|
Control All Recyclable Waste With One Compact Recycling Unit.
Seamless fiberglass recycle containers provide an efficient recycling center in schools, lunchrooms and more. These recycling receptacles feature tops with specially designed openings to accommodate specific recyclables. Click for more |
|
 |
Perforated Recycling Receptacles |
 |
|
|
|
|
|
Perforated Steel Recycling Containers Offer A Stylish Recycling Option.
Heavy gauge, fire-safe galvanized steel recycling receptacles feature a durable powder coated finish or stainless steel that endures severe weather and constant use. Click for more |
|
|
|
|
Steel 3-In-1 Outdoor Recycling Center |
 |
|
|
|
|
|
This Recycling Center Offers A One-Stop Container For Plastic, Aluminum And Trash Disposal.
Made using 1/4" thick hot rolled steel with 22" diameter aluminum lid. Recycling container includes three 14 gallon polyethylene liners. Three removable liners make it easy to empty for low maintenance. Spun aluminum top allows spills to be wiped up easily. Click for more |
|
 |
All-Terrain Plastic Recycling Carts |
 |
|
|
|
|
|
All-Terrain Plastic Recycling Carts Are Ideal For Easy Collection, Transportation And Disposal Of Recyclable Waste.
Portable plastic hopper recycling trucks feature tapered ends for easy loading and unloading of bulk contents. Lightweight, balanced design. Rotationally molded polyethylene hopper features white recycling logo for easy identification. Continuously molded handle. Click for more |
|
|
|
|
Rubbermaid® Outdoor Recycling Station Containers |
 |
|
|
|
|
|
Offers Large Capacity For Any Outdoor Environment!
Plaza® recycling containers are made with easy-to-recognize blue or dark green recycled plastic. Recycling trash cans feature extra large 50 gallon capacity for high traffic areas. Recycling slot is available in Paper or Bottle and Can recycling styles for easy disposal access. Click for more |
|
 |
3-In-1 Disposable Recycling Center |
 |
|
|
|
|
|
Ideal For Temporary Recycling Applications Including Trade Shows, Concerts & Sporting Events.
Recycling center includes 3 receptacles made of 100% recyclable polyethylene that is impact and moisture resistant. Receptacles offer 28 gallon capacity each and are joined together using a corrugated plastic base and lid. Click for more |
|
|
|
|
Recycling Decals |
 |
|
|
|
|
|
Easily Identify Recyclables And Trash With Decals.
Easy-to-apply decals help ensure that waste and recyclables are properly disposed of. These recycling decals are available in a variety of sizes to accommodate receptacles of all sizes. Available in Black or White.
Sold in packages of 10
Click for more |
|
 |