Browse Garbage Can & Recycling

(4,916 items)

Narrow Your Results

Availability

Country of Origin

Capacity Gallons

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Mobile Recycling Tilt Trucks

    Mobile Recycling Tilt Trucks
    See all 4 items in product family
    These recycling trucks are ruggedly built for transporting and dumping bulky recyclable materials. The one-piece, seamless molded polyethylene body cleans easily, won’t dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle features integrated trash bag hooks. Include a white We Recycle logo on both sides of these tilt trucks.

    Standard 1/2 Cubic Yard Tilt Truck features two 9" axle mounted rubber wheels and two 4" plastic swivel casters.

    Standard 1 Cubic Yard Tilt Truck feature two 8” plastic wheels and two 4” plastic swivel casters.

    Heavy Duty 1 Cubic Yard Tilt Truck offer steel support reinforcement bands, two 12” mold-on rubber wheels and two 5” rubber swivel casters.

    Extra Heavy Duty 1 Cubic Yard Tilt Truck has the same features as the Heavy Duty truck plus offers upper steel support bands and a steel impact nose plate.

    Optional Hinged Lid helps control odors and hides cargo.

    Utility Bag easily attaches to 1 cubic yard tilt trucks using straps and ties to carry various cleaning products and supplies. Measure 19"W x27"H overall. (Does Not Fit 1/2 Cu. Yd. Model.)

    Click for more
  • Rubbermaid® Recycling Cube & Tilt Truck

    Rubbermaid® Recycling Cube & Tilt Truck
    See all 2 items in product family
    Rubbermaid® Recycling Cube Truck & Tilt Truck

    Transport large amounts of recycling materials with ease using Rubbermaid recycling trucks. Made with post consumer recycled resin (PCR) to exceed EPA guidelines. Steel frame provides added strength for greater capacity. Mobile recycling trucks are easy to handle and maneuver through doorways and onto elevators. Smooth interior surface is easy-to-clean and resists corrosion. Cube Truck features four 5” wheels in a diamond pattern to superior maneuverability (2 rigid, 2 swivel). Helps comply with HACCP guidelines. Tilt Truck features two inset 10” wheels and 2 casters. Steering and tilting grip handles make maneuvering and tilting easy. Optional Lids help protect contents and seal in odors.

    Click for more
  • Global™ Slim Trash Containers

    Global™ Slim Trash Containers
    See all 8 items in product family
    Global™ Slim Trash Containers Are Constructed of Heavy Duty Plastic to Resist Dents and Corrosion.
    Receptacles are designed to fit in tight spaces or along workstations. Smooth surface makes for easy cleaning. 23 gallon capacity. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier.

    Add an optional Paper, Bottles & Cans or Handle style lid (sold separately). Combine containers with 3 different lid styles to create your own recycling station.

    Preconfigured recycling systems come in Dual Recycling or Triple Waste Disposal.
    Click for more
  • Rubbermaid® Slim Jim Recycling System

    Rubbermaid® Slim Jim Recycling System
    See all 21 items in product family
    Build a mobile recycling system that meets your specific needs. This Rubbermaid Slim Jim system features 2 sizes of rugged recycling containers, 3 types of lids and trolleys for mobility. Components are interchangeable and offered in various colors for a customized, color coded set up. Trolleys link together and detach easily and include smooth rolling swivel casters. Or purchase the complete system as shown with recycling containers, lids and trolleys included.

    Click for more
  • Plastic Recycling Totes

    Plastic Recycling Totes
    See all 2 items in product family
    Curbside Recycling Bins Offer High Nesting Ratios For Low Cost Shipping.

    Durable impact resistant plastic recycling containers are made using 35% recycled content. Recycling totes include easy grip handles and recycling decals on 2 sides. Recycling storage containers nest when empty and allow cross stacking. Base includes impact feet.

    Click for more
  • Global™ Outdoor Steel Recycling Receptacles

    Global™ Outdoor Steel Recycling Receptacles
    See all 22 items in product family
    Global™ Recycling Slatted Steel Trash Cans Provide Convenient Disposal For All Types Of Recyclable Waste.

    Recycling Slatted Steel Fully welded durable receptacles feature a rugged, long lasting flat bar steel body with a polyester powder coated finish that deters graffiti and vandalism. Metal band top for extra strength. Provides premium corrosion protection making them great for parks, universities, apartment and office complexes and city streets. Available with Flat Lid, Rain Cap Lid or Dome Lid to prevent rain or snow from entering container. Recycle waste containers include anchor kit and black plastic liner. 36 gallon capacity.

    Recycling Slatted Trash Containers with Access Door help reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening. Door features heavy duty hinges for smooth and easy opening. 2 stage finishing protection process resists rust and increases durability. Available in 36 gallon capacity.

    Standard version is available in 24 & 36 Gallon capacity with Flat, Rain Cap or Dome Lid.
    Click here to see our Standard Version Waste Receptacles.

    Click for more
  • Global™ Plastic Waste & Recycling Containers

    Global™ Plastic Waste & Recycling Containers
    See all 2 items in product family
    These Plastic Containers Help Provide Matching Waste & Recycling Receptacles For Any Waste Disposal Area.

    Made using corrosion resistant polypropylene. Containers offer a 15 gallon capacity. Includes built-in grip handle for easy lifting. Measures 18"W x 12"D x 24"H overall. Available in Gray or Green. Now Sold Individually.

    Add an Optional Lid (sold separately) for ease of use and designated restricted openings that help prevent unwanted waste disposal. Lid options available are Push Door Waste Lid, Bottle & Can Lid, or Paper Slot Lid. Lids sold individually; combine 3 containers with 3 different lid styles to create a recycling station.

    Click for more
  • Rubbermaid® Recycling Containers

    Rubbermaid® Recycling Containers
    See all 12 items in product family
    Rubbermaid® Recycling Containers Are Used For Janitorial Maintenance In Central Collection, Transporting And Discarding Of Recyclable Waste.

    Rubbermaid® Recycling Containers are made with heavy-duty polyethylene that resists chips, rust and dents for long lasting durability. Large capacity saves labor and reduces collection costs. Containers feature imprinted white recycle logo to keep non-recyclables out and avoid messy sorting. Includes easy grip handles for lifting. Available types are Brute® Recycling Rollout Container, Round and Square Brute® Containers and Recycling Totes. Gallon capacities and Color finish vary by model.

    Click for more
  • Global™ Plastic Recycling Wastebaskets

    Global™ Plastic Recycling Wastebaskets
    See all 3 items in product family
    Global™ Deskside Reycling Wastebaskets Work For a Variety of Applications Ranging From Classroom, Office, Commercial or Institutional Use.

    Plastic wastebaskets feature a low profile, sleek and attractive design. Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
    Click for more
  • Global™ Steel Thermoplastic Coated Recycling Receptacles

    Global™ Steel Thermoplastic Coated Recycling Receptacles
    See all 48 items in product family
    Global™ Thermoplastic Coated Recycling Receptacles Are Ideal for Schools, Public Parks, Outdoor Office Areas and More.

    Recycling receptacles feature a protective coating that creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Available in Mesh 3/4" diamond openings and Perforated 5/8”" diameter punched hole pattern. Lid styles are Flat, Rain Bonnet or Dome Lid to prevent rain or snow from entering container. Standard models include lid option, plastic liner and security cable. Deluxe models include lid option, plastic liner, security cable and base to help increase ease of service. Assembly required.

    Standard versions are available in Black, Blue and Green with Flat, Rain Bonnet or Dome Lid Options.
    Click here to see our Standard Version Waste Receptacles.

    Click for more
  • Round Steel Recycling Container

    Round Steel Recycling Container
    See all 7 items in product family
    Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Lid features opening for Cans Only, Paper or Recyclables access. Includes decals for easy recycling identification. Recycling trash can measures 16”dia. x 30”H.
    Click for more
  • Square Steel Recycling Container

    Square Steel Recycling Container
    See all 64 items in product family
    Square Recycling Containers Provide Large Capacities For Efficient Recycling Waste Disposal.

    These large waste and recycling containers are used for cafeterias, lunchrooms, schools and any other facility that recycles waste. Waste containers are made with fire-safe steel for long life and durability. Large 15”W x 15”D square opening is covered by a hinged lid to protect contents while containing odors. Includes two decals for easy recycling and waste identification. Steel bands inside container help retain garbage bags for easy maintenance.
    Click for more
  • Public Square® Steel Recycling Containers

    Public Square® Steel Recycling Containers
    See all 8 items in product family
    Public Square® Steel Recycling Containers Help You Create The Waste & Recycling Solution That’s Right For You.

    Combine this selection of Containers and Lids (sold separately) to provide a contemporary waste management system in public spaces including malls, shopping centers, sports arenas and more. Containers are made of heavy gauge steel with a powder coat finish. Wire hold down ring secures poly liners & plastic bags (sold separately) in place. Plastic tray on bottom of container retains leaks. Includes adjustable leveling feet. Measures 15-1/4”L x 15-1/4”W. Lids fit on any container to provide a restricted opening for distinct waste and recycling. Includes decals or laser cut inscription for content identification.

    Click for more
  • Steel Recycling Waste Receptacles

    Steel Recycling Waste Receptacles
    See all 15 items in product family
    The Unique Design Of These Recycling Containers Provide Convenient Disposal For All Types Of Recyclable Waste In One Receptacle.

    Recycling receptacles are made with heavy gauge steel with a stainless steel bottom band. Removable lid allows easy access to a removable polyethylene liner. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Single Opening Containers feature a 7" dia. opening for recycling waste. 2-In-1 Recycling Cans include a removable lid with 7" dia. hole openings and two plastic liners.3-In-1 Containers feature a removable 3-hole lid that allows convenient access for cans & plastic bottles, glass and paper recycling. Includes 3 separate removable polyethylene liners that provide separate waste compartments for low maintenance.

    Click for more
  • Triangular Recycling Receptacle

    Triangular Recycling Receptacle
    See all 28 items in product family
    Flexible Triangular Design Offers Multiple Configurations To Accommodate Any Setting.

    These recycling receptacles are great for cafeterias, lunchrooms, food courts and more. Durable steel containers can be placed alone or combined with multiple containers to create modular arrangements for recycling and waste disposal. Stainless steel Lids (sold separately) have laser cut inscriptions to identify receptacle. Lids are interchangeable with containers.

    Click for more
  • Dual Capacity Recycling Containers

    Dual Capacity Recycling Containers
    See all 2 items in product family
    These Large Recycling Receptacles Feature 2 Removable Liners For Efficient & Effective Waste Management.

    Recycling containers are made with UV inhibited, high density molded polyethylene that is weather and impact resistant. 3M™ high-strength acrylic adhesive decals are included to offer product labeling that helps easily identifying waste and recycling materials. Dual compartments separate and store specific recycling materials for low maintenance. Includes two removable 27-1/2 gallon liners. Patented Grab Bag System® on liners holds plastic garbage bags in place. 1 Year Limited Warranty.
    Mixed Recyclables/Trash Container features 4”" diameter slot for cans/2-1/2"”H x 13"”W opening for paper and a 6"”H x 15”"W opening for trash.
    Bottles & Cans/Trash Container features 4"” diameter hole for bottles & cans and a 6"”H x 15"”W opening for trash.

    Click for more
  • Square Recycling Plastic Containers

    Square Recycling Plastic Containers
    See all 12 items in product family
    Square Recycling Plastic Containers Are Extremely Durable And Made For Outdoor Use.

    Plastic recycling containers are great for high volume recycling. Made from UV inhibited, high density polyethylene molding with 25% post consumer recycled materials. Won’t rust, chip or dent and is weather resistant. StoneTec® Containers are accented with durable fiberglass-reinforced polymer concrete panels. 42 gallon capacity containers accept standard 45 gallon trash bags (sold separately) and includes a Grab Bag® system that holds bags in place. Recycling receptacle includes weather resistant decals for easy identification of recyclable materials. Double sided lid is perfect for high traffic areas. Each oval opening measures 7-1/2"”W x 5”"H and prevents rainwater from collecting in container.

    Click for more
  • Rubbermaid® Deskside Paper Recycling Wastebaskets

    Rubbermaid® Deskside Paper Recycling Wastebaskets
    See all 4 items in product family
    Rubbermaid® Deskside Paper Recycling Trash Cans
    Used for use in office environments that recycle paper waste. Recycling containers are made with post consumer recycled resin to exceed EPA guidelines. Recycled plastic container features large universal recycling logo for clear identification. Flanged top rim edging for extra strength. Now Sold Individually.

    Click for more
  • Recycling Plastic Box Trucks

    Recycling Plastic Box Trucks
    See all 5 items in product family
    Recycling Plastic Cube Trucks

    Seamless molded polyethylene truck will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Step-wall design offers greater sidewall strength to prevent bulging. Heavy duty recycling trucks have powder coat steel chassis base offering greater load capacity. Recycle trucks nest when empty to save space. Two 5" swivel, two 5" rigid rubber casters for smooth rolling. 760 lb. capacity. Limited 1 Year Limited Warranty.

    Click for more
  • Elevated Poly Recycling Trucks

    Elevated Poly Recycling Trucks
    See all 2 items in product family
    Elevated Recycling Trucks Help Eliminate Need For Bending To Place or Retrieve Items.

    Elevated Recycling Trucks are made using an extra-thick 0.225" polyethylene molded body that is easy to clean and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Ergonomically correct raised platform height helps reduce fatigue and back strain caused by bending or reaching to retrieve loads. Used for under counter storage and anywhere space is at a premium. Move easily on 3" rubber swivel casters. Optional White Rigid Plastic Cover for use with 6 bushel truck helps protect cargo. Optional Spring Lift Platform is available for the 6 bushel truck to make loading and unloading faster, easier and safer. Platform automatically rises as contents are removed and lowers as items are placed. Glosstex covered powder coated steel frame with large "S" hooks and bungee cords allows for easy installation and removal. Available in 4 or 6 bushel capacity units.

    Click for more
  • Perforated Metal Coated Recycling Receptacles

    Perforated Metal Coated Recycling Receptacles
    See all 4 items in product family
    Perforated Recycling Containers Feature Graffiti Resistant Metal-Armor Coating That Outlasts The Competition!

    Recycling containers include a removable 38 gallon liner for easy waste disposal. Plastic hood comes in Push Door or Bottle & Can styles. Bottle & Can lid has a 5" diameter opening to limit waste access and allow only recycling disposal. Includes vinyl recycling logo and "Recyclables" for clear identification. Steel receptacles have a chip and crack resistant finish that is environmentally safe and made for outdoor environments. Recycling receptacles offer excellent UV protection, impact and abrasion resistance. Free of PVC and doesn’t contain chlorine components. Recycling receptacles measure 19-1/2” sq. x 40”H. Complies with California State Law AB1108. Available in Blue or Green. 5 Year Limited Warranty.

    Click for more
  • Rubbermaid Plaza® Outdoor Recycling Station Containers

    Rubbermaid Plaza® Outdoor Recycling Station Containers
    See all 3 items in product family
    Rubbermaid Plaza® Containers Offer Large Capacity For Any Outdoor Environment!

    Plaza® recycling containers are made with easy-to-recognize blue or dark green recycled plastic. Recycling trash cans feature extra large 50 gallon capacity for high traffic areas. Recycling slot is available in Paper or Bottle and Can recycling styles for easy disposal access. Recycling garbage cans measure 24-3/4”L x 25-1/4”W x 42-1/6”H.

    Click for more
  • Disposable Recycling Center

    Disposable Recycling Center
    See all 2 items in product family
    Used For Temporary Recycling Applications Including Trade Shows, Concerts & Sporting Events.

    Recycling center includes 2 or 3 receptacles made of 100% recyclable polyethylene that is impact and moisture resistant. Receptacles offer 28 gallon capacity each and are joined together using a corrugated plastic base and lid. Lid includes large diameter openings with decals for quick identification. Easy assembly.

    Click for more
  • Corrugated Recycling Waste Receptacle

    Corrugated Recycling Waste Receptacle
    See all 1 items in product family
    Disposable Waste Receptacle Provides An Economical Solution To Temporarily Provide Recycling And Waste Disposal.

    Disposable trash receptacle is made from corrugated cardboard and provides 40 gallon capacity. Handles on 2 sides for easy lifting. Measures 18-1/4”W x 18-1/4”D x 30-1/4”H. Recyclable containers are sold in packs of 12.

    Click for more
  • Stadium Series® Perforated Metal Recycling Containers

    Stadium Series® Perforated Metal Recycling Containers
    See all 11 items in product family
    Steel Recycling Containers Promote “Green” Compliance In Companies And Office Buildings.

    Durable steel containers are perforated for ventilation and provide a stylish, modern appearance to any environment. Includes recycling decals and logo. Non-Returnable; Non-Cancelable.

    20 Gallon containers include lift-off recessed lid with choice of Bottle and Can opening or Paper Slot. Restricted lid opening keeps out unwanted waste. Includes 20 gallon plastic liner. Receptacle measures 15-1/2” diameter x 31-1/2”H.

    55 Gallon receptacles include lift-off dome lid with 2 recycling openings. Restricted lid openings keep out unwanted waste. Measures 23-1/2"diameter x 40"H (Overall Height 49"). Available with one 55 Gallon Plastic Liner or two 25 Gallon Plastic Liners for disposing both newspaper and bottle/can waste. Bottle Hole Opening is 4”diameter. Newspaper Slot is 2”H x 7”W.
    Click for more
  • Rubbermaid® Perforated Recycling Receptacles

    Rubbermaid® Perforated Recycling Receptacles
    See all 3 items in product family
    Rubbermaid® Perforated Steel Recycling Containers Offer A Stylish Recycling Option.

    Heavy gauge, fire-safe galvanized steel recycling receptacles feature a durable powder coated finish or stainless steel that endures severe weather and constant use. These recycling containers have specially designed tops that accommodate specific recyclables and accommodate optional decals for easy content identification. The lift-off, cable secured top allows easy access to the leak-proof rigid plastic inner liner for maintenance purposes. Retainer bands secure bags inside the receptacle and adjustable leg levelers compensate for uneven surfaces. ADA compliant.
    Click for more
  • Rubbermaid® High Volume Station Recycling Containers

    Rubbermaid® High Volume Station Recycling Containers
    See all 2 items in product family
    Rubbermaid® High Volume Station Recycling Containers
    High Capacity Recycling Collection For High Volume Areas.

    These recycling containers are great for areas of high paper generation including near copiers, printers and in mailrooms. Recycling waste containers can be used indoors and outdoors. Square recycling receptacles are made with post consumer recycled resin (PCR) to exceed EPA guidelines. Flanged top rim edging for extra strength. Blue recycled plastic container features a universal recycling logo for clear identification. Optional Bottle & Can or Paper Slot Lids (sold separately).
    Click for more
  • Plastic Recycling Cans

    Plastic Recycling Cans
    See all 23 items in product family
    Plastic Recycling Cans Are Great For Indoor or Outdoor Use.

    Recycling containers are made from a durable plastic that won’t rust, chip or dent and is weather resistant. Forte receptacles come in a variety of lid openings and include decals for clear identification. Available in 39, 42 or 45 gallon capacities, and Green or Blue color. Includes weather resistant decals for easy identification of recyclable materials. Easy snap-fit covered lid features a 6"” diameter opening that keeps out rain and snow.

    Click for more
  • Rubbermaid® Silhouette Perforated Steel Recycling Receptacles With Decals

    Rubbermaid® Silhouette Perforated Steel Recycling Receptacles With Decals
    See all 23 items in product family
    Create Your Own Trash, Can And Paper Recycling Center!

    Rubbermaid® Silhouette heavy-gauge, perforated recycling receptacles with decals provide an easy, convenient recycling center. These recycle containers feature disposal openings that are specifically designed to eliminate the chance of mixing recyclables. Folding retainer bands securely hold bags inside the inner liner and the hinged top permits easy emptying. Designer die-cut decals are factory applied.
    Click for more
  • Dome Recycling Receptacle With Open Top

    Dome Recycling Receptacle With Open Top
    See all 6 items in product family
    Dome Recycling Receptacle With Open Top Is Perfect For Hotel Lobbies, Executive Offices, Malls, Theaters, Restaurants And More

    Stylish design, fire safe steel and open top for hands-free waste disposal. Features recycling label for easy identification. Includes galvanized liner. 15 Gallon capacity, measures 15"Dia. x 35"H.
    Click for more
  • Rubbermaid® Waste And Recycling Station

    Rubbermaid® Waste And Recycling Station
    See all 3 items in product family
    Rubbermaid® Waste and Recycling Station
    High Capacity, All-In-One Recycling Station Provides A Centralized Trash & Recycling Collection Solution And Efficient Sortation.

    Recycling station offers a combined ultra high capacity of 92 gallons with segmentation for up to 4 separate 23-gallon waste containers. Recycling containers are made with corrosion and impact resistant plastic; contains Post Consumer Recycling Resin to exceed EPA guidelines. Recycling containers feature restrictive opening tops with icon and word labels. Unifying station lid frame has center hinge for easy access. Recycling bin includes 2 Glutton® waste containers, 4 Slim Jim® containers, lid frame, 8 restrictive opening tops and multi-lingual recycling labels. ADA compliant. Measures 53”W x 24”D x 35-1/2”H.

    Click for more
  • ArchTec Parkview Waste & Recycling Receptacles

    ArchTec Parkview Waste & Recycling Receptacles
    See all 6 items in product family
    ArchTec Parkview Waste & Recycling Receptacles Are Perfect For Cityscapes, Streetscapes And Other Outdoor Waste Collecting Areas.

    Parkview receptacles provide a sophisticated, upscale look to any décor. Container is made using heavy gauge, fire-safe vertical steel rails with a weather-proof powder coat finish. Lid is securely attached to container with a security cable to prevent theft. Removable liners have built-in handles and grab bag system for easy maintenance. 3/4" feet add stability and raise unit off ground for safety. Z-bracket anchoring system for safety and security that deters theft and vandalism. ADA compliant.

    Choose between Single or Double units; Square or Round. Recycling units includes a set of decals for clear content disposal identification. Ashtray lid option includes a removable, powder-coated ashtray that secures in place with clips. Double Unit accommodates trash and recycling waste disposal in one system.

    Click for more
  • simplehuman® Recycling Cans

    simplehuman® Recycling Cans
    See all 3 items in product family
    simplehuman® Recycling Cans Combine A Waste Bin And Recycling Center In One.

    Recycling cans feature 2 color-coded buckets that make sorting trash and recyclable easy. Made using stainless steel with a brushed, fingerprint-proof finish that resists smudges. Lid stays open for full access. Non-skid base. Open Top Can includes lift-off lid and removable inner buckets. Step Cans feature lids with shox® air suspension that shock control the motion of the lid for a slow, silent close. Includes an all-steel pedal with toe kick for easy access. 5 Year Limited Warranty.

    Click for more
  • Outdoor Expanded Metal Recycling Receptacle

    Outdoor Expanded Metal Recycling Receptacle
    See all 1 items in product family
    Expanded Metal Recycling Container is Designed For Recycling Bottles And Cans.

    Recycle receptacle features a powder coat finish that is used for maximum wear resistance. Each recycling bin comes standard with nameplate for recycle logo for easy identification. Vertical ribs are added for reinforcement. The see-through mesh is great for added safety in public areas. Recycling trash can with flat top lid has two 4" round openings. Gallon capacity is 48 gallons; measurements are 23"Dia. x 33"H.
    Click for more
  • Steel Multiple Opening Outdoor Recycling Center

    Steel Multiple Opening Outdoor Recycling Center
    See all 54 items in product family
    This Recycling Center Offers A One-Stop Container For Plastic, Aluminum And Trash Disposal.

    Steel recycling containers include either three 14 gallon polyethylene or one and two 36 gallon plastic liners. Removable liners make it easy to empty for low maintenance. Spun aluminum top allows spills to be wiped up easily. Center band features white "Recycling Center", or specific refuse option decals for clear identification. Lids offered in single or multiple openings. Available in a variety of colors and lid types.

    Click for more
  • All Terrain And Bulk Recycling Trucks

    All Terrain And Bulk Recycling Trucks
    See all 9 items in product family
    All Terrain And Bulk Recycling Trucks Are Used For Transporting Recyclable Materials.

    Bulk Recycling Trucks are made of chemical resistant polyethylene and torque resistant molded-In I inserts for long lasting durability. Trucks have a wooden base and 5" casters center to provide proper tilting. The swivel hard rubber casters provide easy mobility. White recycle logo. Nestable for easy storage. Dimensions vary by model. Capacity is 18 bushel. Load capacity is 500-800 lbs. Colors are Forest Green, Jade Green, Blue, Yellow, Silver, Orange and Black.

    Click for more
  • Stacking & Nesting Recycle Bins

    Stacking & Nesting Recycle Bins
    See all 10 items in product family
    Stacking & Nesting Recycle Bins Are Used For Any Waste Disposal Area.

    Add efficiency to heavy-duty picking, assembly and sorting applications with high quality recycling containers. Perfect for office and plant recycling by using stand alone or stacking bins. Suncast Recycle Bin Sets are made of solid resin construction for long lasting durability and dependability, while Orbis® Bins are available in post consumer recycled material. Gallon capacities range from 6-22. Available styles include Cart, Nest, Stack and Stack & Nest. Optional covers and floating rails sold separately.

    Click for more
  • SECURR® Recycling Receptacles

    SECURR® Recycling Receptacles
    See all 42 items in product family
    SECCUR® Recycling Receptacles Are Used For Recycling Collection In High-Traffic Areas With Inclement Weather.

    SECCUR® Recycling Receptacles are constructed of heavy-gauge galvannealed steel and clear polycarbonate to provide long-lasting durability. Receptacles are built with Top- or Side-opening, Inward Slope Opening, Outward Slope Opening, or Dome w/Side Opening lids designed to allow bottles to enter while keeping non-recyclables out. Units are available in 35-, 36-, and 55-gallon capacities. A side-opening trash removal door allows recyclables to be easily emptied from the side, cutting down on the risks of injury from lifting. Receptacles are available in indoor, indoor perforated, outdoor and outdoor perforated models. Colors available include steel blue, stainless steel, black, black/clear, red and green. ADA compliant.

    Click for more
  • Safco® And Frost Multi-Channel Recycling Stations

    Safco® And Frost Multi-Channel Recycling Stations
    See all 11 items in product family
    Safco® And Frost Multi-Channel Recycling Stations Keep Waste And Recyclables Separate From Each Other All Under One Stylish Lid.

    Recycling Stations are made of plastic, steel or stainless steel for long lasting durability and dependability. Half round can available with slot, round or half circle lids (all included) offer 12.5 gallon capacity. Configure two cans together or place against wall for high traffic areas. Right-Size Recycling Station keeps waste and recyclables separate under one lid. Includes two separate rigid plastic liners with built-in bag retainers to hold bag in place. Desk-side design allows latching of two recycling receptacles together for two separate recycling compartments. Paper Pitch creates recycling station at every desk allowing mounting on any square or rectangular wastebasket. Styles are Desk-Side, Dual Recycling, Half Round Receptacle, Paper Pitch, 2- and 3-stream and Right-Size Recycling Station. Available in a variety of sizes to meet room requirements. Color finishes and gallon capacities vary by model.

    Click for more
  • Shure® Recycle Cabinets

    Shure® Recycle Cabinets
    See all 18 items in product family
    Shure® Recycle Cabinets Provide A Convenient Recycling & Trash Disposal Station That Conceals Waste.

    Made using recycled steel with an environmentally-friendly powder coat finish. Large door conceals plastic receptacles (sold separately) and dolly for waste & recycling disposal. Stainless steel top with 12" diameter disposal opening. Cabinet accommodates receptacles up to 40 gallons with dolly (sold separately). Cabinet door has a recessed handle. Includes adjustable leveling feet. 1 Year Limited Warranty.

    Click for more
  • Recycled Plastic Recycling Receptacles

    Recycled Plastic Recycling Receptacles
    See all 106 items in product family
    Recycled Plastic Receptacles Are Used For Campuses, Parks, Campgrounds And More.

    Recycled plastic receptacles are made from recycled plastic slats and rust-proof recycled plastic rings. Labeled with “Recycle” decals. UV protectant ensures lasting durability. Recycled plastic is vandal-resistant. Receptacles come in round recycle centers with posts or square indvidual units with multiple openings. Available in a variety of colors and lid types.

    Click for more
  • Concrete 2 & 3 Bin Recycle Units

    Concrete 2 & 3 Bin Recycle Units
    See all 18 items in product family
    Wausau Tile Concrete 2-Bin And 3-Bin Recycling Receptacles Provide Stay-Put Trash Collection For Outdoor Spaces.

    Wausau Tile Concrete 2-Bin And 3-Bin Recycling Receptacles are made of exposed aggregate concrete for long lasting durability. Push door entry helps keep out pests, animals and the elements. Each bin has a 45 gallon capacity. Displays Recycle symbols and nameplate for Plastic, Glass, Metal or Aluminum. 2-Bin model measures 46" H. x 50" W. x 25" D. 3-Bin model measures 47" H. x 75" W. x 25" D. Available container colors are Gray/Tan. Available lid colors are Green, Blue and Brown.

    Click for more
  • Recycle Waste Containers & Lids

    Recycle Waste Containers & Lids
    See all 14 items in product family
    Recycle Waste Containers Encourage And Support Community Recycling Programs And Other Green Initiatives.

    Recycle Waste Containers are made of durable polyethylene for long lasting use and dependability. Containers can be used indoors or outdoors to provide recycling capabilities to suit company and community needs. Ergonomic handles make lifting and dumping easier. Available storage capacities and dimensions vary by model. Colors are Blue or Green.

    Click for more
  • Recycle Wastebaskets

    Recycle Wastebaskets
    See all 4 items in product family
    Recycle Wastebaskets Are Designed For Every Day Office Use.

    Recycle Wastebaskets are made of easy to clean polyethylene long lasting durability. Smaller rectangular sizes used for tight spaces. Smooth rims with rounded edges and reinforced corners add structural support. Used for company recycling programs. Capacity sizes and dimensions vary per type.

    Click for more
  • Glaro RecyclePro Open Top Receptacles

    Glaro RecyclePro Open Top Receptacles
    See all 6 items in product family
    Open Tops And Silk Screen Messages Make Recylcing Easy And Convenient

    Recyclepro Open Top Series receptacles are the premier solution for economical recycling needs in any facility. Each model features a timeless cylindrical design with an open top for easy disposal of any type of recycled items. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Constructed of 100% post consumer recycled content.

    Click for more
  • Glaro RecyclePro Receptacles

    Glaro RecyclePro Receptacles
    See all 951 items in product family
    Multi Purpose Openings Make Recycling Easy And Direct

    Recyclepro Series are constructed of all metal. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. Choose 1, 2, or 3 lid opening combinations of Paper, Bottles/Cans, Waste, Mixed Recyclables, Glass/Plastic, and Trash. Mix and match body and lid colors to coordinate with any surroundings. Half round and open tops are also available.

    Click for more
  • Glaro RecyclePro Modular Recycling Stations

    Glaro RecyclePro Modular Recycling Stations
    See all 180 items in product family
    Glaro Recyclepro Modular Recycling Stations Allow You To Create Your Own Recycling Station With 2 or More Receptacles

    Recyclepro Modular Stations are a unique kind. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. Stations are offered in linear or triangular formation with 2, 3, or 4 connected containers. Color and gallon size vary by model. Choose from various colors and lid options such as Waste, Paper, Bottles, & Cans.

    Click for more
  • UltraPlay Perforated Recycling Receptacles

    UltraPlay Perforated Recycling Receptacles
    See all 16 items in product family
    Thermoplastic Coated Receptacles Offer A Stylish Recycling Option In Diamond And Perforated Patterns

    Constructed of steel and thermoplastic coated, these recycling receptacles are portable and can be converted into either inground or surface mount (mounting kit sold separately). 32 Gallon units are offered in Diamond and Perforated patterns with 3 recycling emblems visible from all angles. Optional black lid and liner available (sold separately). Available in a variety of colors.

    Click for more
  • Bins

    Bins
    See all 8 items in product family
    Super Sorter Recycling Container - Sandstone

    The Super Sorter Recycling Container is perfect for high traffic areas. Hot stamped labeling will not fade or peel. High-density polyethylene withstands extreme weather and will not rust or dent. Made of 65% recycled content. Includes: 13"Lx3"W paper opening, 5 3/4" diameter can/bottle opening, 10"Lx6"W waste opening. Includes: 13"Lx3"W paper opening, 53/4" diameter can/bottle opening, 10"Lx6"W waste opening
    Click for more
  • Toter Slimline Containers

    Toter Slimline Containers
    See all 5 items in product family
    Toter's Slimline Containers Provide Effective, Sustainable Waste Collection for Commercial and Institutional Environments.

    They are extremely rugged and built to last Matching lids come in either dome top, or swing door. Extreme Purpose Toter carts are designed and built for function, with craftsman-like attention to detail. Extreme Toughness Constructed using Toter's Advanced Rotational Molding process - no seams means superior strength. Extreme Wear Toter carts are built to keep working long after others fail - more than 2x longer. They are backed by a 2 year warranty, the best in our industry. They're available in blue and greystone to complement any contemporary environment. Available 25, 35, and 50 gallon square, half round, and rectangular containers.
    Click for more