| |
Rubbermaid® Fire Safe FM Approved Step On Container |
 |
|
|
|
|
|
Rubbermaid® Defenders Step On Metal Trash Cans
Step on trash cans are self closing for sanitary use and feature tight fitting lids for odor control. These garbage cans have a rugged heavy gauge steel construction to ensure long-life. Defenders® Trash Cans meet federal flammability standards (CID-182), are UL and California State Fire Marshall listed and FM approved. Click for more |
|
|
|
|
|
|
Rubbermaid® Plastic Step On Trash Can |
 |
|
|
|
|
|
| These plastic garbage cans feature the durability and quality of the Rubbermaid® brand and the convenience of hands free operation. Step on trash cans are ideal for sanitary use and assist in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. These Rubbermaid® trash cans are also Factory Mutual approved for fire safety. Click for more |
|
|
|
 |
Medical Step-On Steel Waste Cans |
 |
|
|
|
|
|
| These medical, step on trash cans have a rugged steel construction with pedal operated, self-closing lids that are designed for sanitary use and are tight fitting for odor control. The plastic base ring on these garbage cans protect floors and dampens sound. Hands free trash cans include a plastic inner bin with a carrying handle. Click for more |
|
|
|
|
|
|
Hands-Free Step On Receptacles |
 |
|
|
|
|
|
Foot Operated Waste Receptacles Offer Hands-Free Waste Disposal To Reduce The Chance Of Cross-Contamination.
Fire-safe, powder coated steel trash cans feature a foot pedal that opens the disposal door for easy, hands-free trash insertion. These StepMaster℣ receptacles have a reinforced 24 gauge push door that controls odor and complies with OSHA standards. Click for more |
|
 |
Rubbermaid® Steel Medical Step Cans |
 |
|
|
|
|
|
Step-On Garbage Cans Are Designed To Provide Safe, Convenient Waste Control In Medical Facilities.
Fire-safe steel medical step cans provide an economical waste control solution for doctor’s offices and clinics. These Rubbermaid® waste containers feature self-closing lids that quietly close and fit tightly over the molded plastic gasket for maximum odor control. Click for more |
|
|
|
|
Rubbermaid® Medical Step-On Containers |
 |
|
|
|
|
|
Rubbermaid® Medical Step-On Containers
Step-On Waste Cans Are Ideal for Areas Where Medical Waste Originates.
Indoor utility waste cans are great for patient rooms, lab procedure rooms and emergency rooms. Step-on containers offer easy, hands-free open-close operation using a heavy-duty foot pedal. Click for more |
|
 |
simplehuman® Stainless Steel Step Cans |
 |
|
|
|
|
|
Stainless Steel Step Cans Feature A Foot Pedal That Opens Lid Hands Free.
Step cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Toe kick allows easy access to foot pedal. Click for more |
|
|
|
|
Dome Step-On Receptacles |
 |
|
|
|
|
|
Dome Step-On Receptacles Offer A Simple Foot Pedal Door Opening For Ease Of Waste Disposal.
Dome Step-On Receptacles are constructed of steel with a powder coat finish and a chrome polished door for long lasting durability. Classic look design with convenient step-on opening mechanism. Smooth operating foot pedal provides access to spring action, tapered door. Click for more |
|
 |
simplehuman® Plastic Step Cans |
 |
|
|
|
|
|
simplehuman® Plastic Step Cans Offer A Dent-Proof Design That Won't Show Dirt Or Fingerprints.
Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Click for more |
|
|
|
|
Rubbermaid® Foot Pedal Rolltop Waste Container |
 |
|
|
|
|
|
Rubbermaid® Foot Pedal Rolltop Waste Container
Slim, oval shape fits under counters and in tight spaces. Waste container is made from seamless, leak proof plastic. Step-on containers features a roll top lid that opens without drawing odors into the air and eliminates need for overhead clearance. Wrap-around foot pedal offers hands-free access from front and sides. Click for more |
|
 |
Hands Free Stainless Steel Trash Cans |
 |
|
|
|
|
|
Stainless Steel Trash Cans Feature Motion Sensor Lid Opening For Hands Free Operation.
Infrared sensors detect motion of hand or object to provide a hassle-free opening. No button or pedals to press or step-on. Lid closes automatically after 3 seconds of use. Hands free waste receptacles ensure advanced odor, hygiene and infection control. Click for more |
|
|
|
|
Stainless Step-On Receptacles |
 |
|
|
|
|
|
Stainless Step-On Receptacles Are Ideal For Break Rooms, Restroom Facilities, Medical Exam Rooms And More.
Stainless Step-On Receptacles are made with fingerprint-proof stainless steel for lasting durability and easy cleaning. Step-on lever provides easy hands-free operation. Lid closes slowly and quietly to prevent slamming. Click for more |
|
 |
Impact® Step-On Waste Container |
 |
|
|
|
|
|
Impact® Steel Step-On Receptacle Features Hands Off Operation For Infection And Odor Control.
Step-on trash can is made of steel construction with white painted, chip-proof enamel finish. Includes tight-fitting lid and rigid plastic liner. Hands free garbage can has a capacity of 21 quarts and measures 12"W x 12-1/2"D x 16"H.
Click for more |
|
|
|
|
Safco® Steel Step On Medical Receptacles |
 |
|
|
|
|
|
Safco® Steel Step On Medical Receptacles Are Ideal For Use In Hospitals, Clinics, General Practitioner's Offices, Dentist's Offices And Other Health Care Related Facilities.
Safco® Steel Step On Medical Receptacles are made of solid steel construction for long lasting durability and reliability. Click for more |
|
 |
Safco® Plastic Step On Receptacles |
 |
|
|
|
|
|
Safco® Plastic Step On Receptacles Are Ideal For Use In High Traffic Commercial, Industrial Or Institutional Facilities.
Safco® Plastic Step On Receptacles are made of rugged, heavy duty construction for long lasting durability and reliability. Large capacity receptacle for high traffic areas or workplaces that need more room to work with in waste handling. Click for more |
|
|
|
|
Carlisle Step On Waste Containers |
 |
|
|
|
|
|
Step-On Container 12 Gal - White- Ideal for environments where hand's free waste collection is mandated
- Sturdy construction stands up to heavy use while maintaining appearance
- The hands-free design minimizes contact with food or paper waste
- The easy-access foot pedal holds up to extensive use
Click for more
|
|
 |