Browse Garbage Can & Recycling

(5,138 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Diameter Inches

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 192 items within 14 product groups See all items from other sellers
  • Rubbermaid® Fire Safe FM Approved Step On Container

    Rubbermaid® Fire Safe FM Approved Step On Container
    See all 24 items in product family
    Rubbermaid® Defenders Step On Metal Trash Cans
    Step on trash cans are self closing for sanitary use and feature tight fitting lids for odor control. These garbage cans have a rugged heavy gauge steel construction to ensure long-life. Defenders® Trash Cans meet federal flammability standards (CID-182), are UL and California State Fire Marshall listed and FM approved. Step on trash cans feature retainer bands that neatly secure disposable bags. The lid restraint mechanism protects walls and equipment. Silent Defenders® reduce lid noise and draft contamination. All garbage cans are available in red or white painted powder coat finish or stainless steel finish.

    See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

    Click for more
  • Rubbermaid® Plastic Step On Trash Can

    Rubbermaid® Plastic Step On Trash Can
    See all 1 items in product family
    Rubbermaid® Plastic Step On Trash Cans Offer Sanitary Disposal Of Waste For Use In Hospitals, Exam Rooms, Laboratories And Other Janitorial Applications.

    Plastic Step On Trash Cans feature the durability and quality of the Rubbermaid® brand and the convenience of hands free operation. Step on trash cans comply with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens and are also Factory Mutual approved for fire safety. Plastic lids provide hygienic quiet operation and fits tightly to contain odors. Heavy-duty plastic resin resists punctures, chips and corrosion. Optional rigid liners provide a leak proof base. Available storage capacities are 4-1/2, 8, 12, 18, and 23 gallons. Cans available With and Without Wheels. Colors are Beige, Red, and White. Dimensions vary per model.

    Click for more
  • simplehuman® Stainless Steel Hands Free Cans

    simplehuman® Stainless Steel Hands Free Cans
    See all 19 items in product family
    Stainless Steel Cans Feature A Foot Pedal Or Sensor That Opens Lid Hands Free.

    Step Cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Toe kick allows easy access to foot pedal. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Sensor Cans feature multi-sense technology; reacts and adapts to your behavior, won't open or close unexpectedly. Lid offers a ready mode, task mode and stay-open mode. A robust motor helps control the motion of the lid for a slow, silent close. Battery or power adapter operated (sold separately).
    Choose from a variety of sizes and styles that meet your needs. Butterfly Cans feature split doors for easy clearance under low countertops. Cans with Plastic Lid offer a dent-proof plastic lid that won't show dirt or fingerprints. Limited Warranty.

    Click for more
  • Carlisle & Safco® Plastic Step On Waste Containers

    Carlisle & Safco® Plastic Step On Waste Containers
    See all 19 items in product family
    Plastic Step On Waste Containers Are Suitable For Environments Where Hands-Free Waste Collection Is Mandated.

    Plastic Step On Waste Containers are constructed of non-metallic, chemical-resistant and corrosion-proof polypropylene for long lasting durability. Hands-free design minimizes contact with food or paper waste. Variety of styles and sizes available to meet room requirements. Carlisle models use color-coded lids for HACCP programs and other applications where color-coded designation is needed for recycling biohazard, or other segregated work zones. Step-on design assists in complying with OSHA regulation 29CFR 1910.1030 occupational and bloodborne pathogens. Available capacities are 4, 12, 17, 18, and 23 gallons. Container colors are Beige, Black, and White. Lid colors are Beige, Black, Blue, Green, Red, and White. Dimensions vary per model.

    Click for more
  • Medical Step-On Steel Waste Cans

    Medical Step-On Steel Waste Cans
    See all 5 items in product family
    Medical Step On Trash Cans Have a Rugged Steel Construction with Pedal Operated, Self-Closing Lids That are Designed For Sanitary Use and are Tight Fitting for Odor Control.

    Medical step cans provide an economical waste control solution for doctor’s offices and clinics. Feature a plastic base ring that protect floors and dampens sound. Hands free trash cans include a plastic inner bin with a carrying handle.
    Rubbermaid® fire-safe steel medical step cans complies with OSHA standards and meet federal OBRA regulations.
    Click for more
  • simplehuman® Plastic Step Cans

    simplehuman® Plastic Step Cans
    See all 9 items in product family
    simplehuman® Plastic Step Cans Offer A Dent-Proof Design That Won't Show Dirt Or Fingerprints.

    Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. All Step cans, except 2-3/5 Gallon Can, feature a locking lid that prevents pets or children from opening the lid. Slim 10-1/2 Gallon Cans feature built-in wheels for mobility. 5 Year Limited Warranty.

    Click for more
  • Rubbermaid® Slim Jim® Plastic Step On Containers

    Rubbermaid® Slim Jim® Plastic Step On Containers
    See all 29 items in product family
    Rubbermaid® Slim Jim® Plastic Step On Containers Maximize Space Efficiency with a Small Footprint and Slim Profile Ensuring a Perfect Fit in Even the Tightest Spaces.

    Slim Jim® step on trash containers are constructed with durable plastic that meet the needs of any environment. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Receptacles include either a liner retainer band or cinch to easily and securely hold trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • Rubbermaid® Slim Jim® Stainless Steel Step On Containers

    Rubbermaid® Slim Jim® Stainless Steel Step On Containers
    See all 9 items in product family
    Rubbermaid® Slim Jim® Stainless Steel Step On Containers Feature a Fingerprint-Resistant Finish That Seamlessly Blend Into Any Environment.

    Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • Rubbermaid® Medical Step-On Containers

    Rubbermaid® Medical Step-On Containers
    See all 2 items in product family
    Rubbermaid® Medical Step-On Containers
    Step-On Waste Cans Are Used for Areas Where Medical Waste Originates.

    Indoor utility waste cans are great for patient rooms, lab procedure rooms and emergency rooms. Step-on containers offer easy, hands-free open-close operation using a heavy-duty foot pedal. Medical waste receptacle features a slow close integrated lid damper to contain odors and bacteria. Assists in complying with OSHA regulation 29 CFR 1910.1039. FM approved. Stainless Steel Container offers durable, hybrid construction with stainless steel body and plastic lid and pedal for easy cleaning and long life. Plastic Containers are made with impact resistant plastic.

    Click for more
  • Steel Step On Medical Receptacles

    Steel Step On Medical Receptacles
    See all 29 items in product family
    Steel Step On Medical Receptacles Are Used For Use In Hospitals, Clinics, General Practitioner's Offices, Dentist's Offices And Other Health Care Related Facilities.

    Steel Step On Medical Receptacles are made of steel or stainless steel for long lasting durability and reliability. Hands free models designed with unique shape allowing fit into room corners to help save valuable space. Fingerprint proof to maintain clean appearance. Rigid plastic liner with built-in bag retainer. Lid closes slowly for quiet operation and prevents slamming. Styles are Step-On Receptacle, Step-On Medical Receptacle and Step-On Stainless Receptacle. Available in a variety of capacities from 1-1/2 gallons to 13 gallons. Color finishes are Red, Stainless, Silver and White. Dimensions and warranties vary per style.

    Click for more
  • Rubbermaid® Hands-Free Step On Receptacles

    Rubbermaid® Hands-Free Step On Receptacles
    See all 4 items in product family
    Foot Operated Waste Receptacles Offer Hands-Free Waste Disposal To Reduce The Chance Of Cross-Contamination.

    Rubbermaid® fire-safe, powder coated steel trash cans feature a foot pedal that opens the disposal door for easy, hands-free trash insertion. These StepMaster™ receptacles have a reinforced 24 gauge push door that controls odor and complies with OSHA standards. Recessed handle grips permit easy lift-off to provide access to either a leak-proof, rigid plastic liner or a fire-safe galvanized steel liner for emptying. Protective vinyl trim is located on all sides of the disposal opening and a rubber bumper inside the push door assures quiet operation. The non-corrosive base ring protects flooring. ADA compliant. OSHA compliant. UV stabilized.
    Click for more
  • Rubbermaid® Foot Pedal Rolltop Waste Container

    Rubbermaid® Foot Pedal Rolltop Waste Container
    See all 1 items in product family
    Rubbermaid® Foot Pedal Rolltop Waste Container
    Slim, oval shape fits under counters and in tight spaces. Waste container is made from seamless, leak proof plastic. Step-on containers features a roll top lid that opens without drawing odors into the air and eliminates need for overhead clearance. Wrap-around foot pedal offers hands-free access from front and sides. Stainless steel lifting rods provide long lasting performance. 14-1/2 gallon capacity. FM and CSFM approved for fire safety.

    Click for more
  • Dome Step-On Receptacles

    Dome Step-On Receptacles
    See all 34 items in product family
    Dome Step-On Receptacles Offer A Simple Foot Pedal Door Opening For Ease Of Waste Disposal.

    Dome Step-On Receptacles are constructed of steel with a powder coat finish and a chrome polished door for long lasting durability. Step-on opening mechanism provides convenience. Smooth operating foot pedal provides access to spring action, tapered door. Includes heavy duty galvanized steel liner. Corrosion resistant, wide bottom edge designed protects floors. Gallon capacities and other dimensions vary by model. Available in Black or Stainless Steel.

    Click for more
  • Impact® Step-On Waste Container

    Impact® Step-On Waste Container
    See all 3 items in product family
    Impact® Step-On Waste Containers Allow Hands Free Operation For Infection And Odor Control.

    Impact® Step-On Waste Containers are made of steel with a chip-proof enamel finish for long lasting durability. Provide infection and odor control with hands-off operation. Includes plastic liner.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result