Browse Garbage Can & Recycling

(4,930 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Diameter Inches

  • Less...
  • More...

Capacity Gallons

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid® Fire Safe FM Approved Step On Container

    Rubbermaid® Fire Safe FM Approved Step On Container
    See all 24 items in product family
    Rubbermaid® Defenders Step On Metal Trash Cans
    Step on trash cans are self closing for sanitary use and feature tight fitting lids for odor control. These garbage cans have a rugged heavy gauge steel construction to ensure long-life. Defenders® Trash Cans meet federal flammability standards (CID-182), are UL and California State Fire Marshall listed and FM approved. Step on trash cans feature retainer bands that neatly secure disposable bags. The lid restraint mechanism protects walls and equipment. Silent Defenders® reduce lid noise and draft contamination. All garbage cans are available in red or white painted powder coat finish or stainless steel finish.

    See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

    Click for more
  • Rubbermaid® Slim Jim® Plastic Step On Containers

    Rubbermaid® Slim Jim® Plastic Step On Containers
    See all 23 items in product family
    Receive a $10 Rebate with the purchase of qualifying Slim Jim® Step-On products.
    Limited Time Promotion. Offer ends 12/31/2017.
    Click the PROMOTION button under each model for more information.


    Rubbermaid® Slim Jim® Plastic Step On Containers Maximize Space Efficiency with a Small Footprint and Slim Profile Ensuring a Perfect Fit in Even the Tightest Spaces.

    Slim Jim® step on trash containers are constructed with durable plastic that meet the needs of any environment. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Receptacles include either a liner retainer band or cinch to easily and securely hold trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • Rubbermaid® Slim Jim® Stainless Steel Step On Containers

    Rubbermaid® Slim Jim® Stainless Steel Step On Containers
    See all 8 items in product family
    Receive a $10 Rebate with the purchase of qualifying Slim Jim® Step-On products.
    Limited Time Promotion. Offer ends 12/31/2017.
    Click the PROMOTION button under each model for more information.


    Rubbermaid® Slim Jim® Stainless Steel Step On Containers Feature a Fingerprint-Resistant Finish That Seamlessly Blend Into Any Environment.

    Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • simplehuman® Stainless Steel Hands Free Cans

    simplehuman® Stainless Steel Hands Free Cans
    See all 15 items in product family
    Stainless Steel Cans Feature A Foot Pedal Or Sensor That Opens Lid Hands Free.

    Step Cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Toe kick allows easy access to foot pedal. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Sensor Cans feature multi-sense technology; reacts and adapts to your behavior, won't open or close unexpectedly. Lid offers a ready mode, task mode and stay-open mode. A robust motor helps control the motion of the lid for a slow, silent close. Battery or power adapter operated (sold separately).
    Choose from a variety of sizes and styles that meet your needs. Butterfly Cans feature split doors for easy clearance under low countertops. Cans with Plastic Lid offer a dent-proof plastic lid that won't show dirt or fingerprints. Limited Warranty.

    Click for more
  • Safco® Plastic Step On Waste Containers

    Safco® Plastic Step On Waste Containers
    See all 6 items in product family
    Plastic Step On Waste Containers Are Suitable For Environments Where Hands-Free Waste Collection Is Mandated.

    Plastic Step On Waste Containers are constructed of non-metallic, chemical-resistant and corrosion-proof polypropylene for long lasting durability. Hands-free design minimizes contact with food or paper waste. Variety of styles and sizes available to meet room requirements. Step-on design assists in complying with OSHA regulation 29CFR 1910.1030 occupational and bloodborne pathogens.

    Click for more
  • Medical Step-On Steel Waste Cans

    Medical Step-On Steel Waste Cans
    See all 5 items in product family
    Medical Step On Trash Cans Have a Rugged Steel Construction with Pedal Operated, Self-Closing Lids That are Designed For Sanitary Use and are Tight Fitting for Odor Control.

    Medical step cans provide an economical waste control solution for doctor’s offices and clinics. Feature a plastic base ring that protect floors and dampens sound. Hands free trash cans include a plastic inner bin with a carrying handle.
    Rubbermaid® fire-safe steel medical step cans complies with OSHA standards and meet federal OBRA regulations.
    Click for more
  • simplehuman® Plastic Step Cans

    simplehuman® Plastic Step Cans
    See all 9 items in product family
    simplehuman® Plastic Step Cans Offer A Dent-Proof Design That Won't Show Dirt Or Fingerprints.

    Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. All Step cans, except 2-3/5 Gallon Can, feature a locking lid that prevents pets or children from opening the lid. Slim 10-1/2 Gallon Cans feature built-in wheels for mobility. 5 Year Limited Warranty.

    Click for more
  • Rubbermaid® Medical Step-On Containers

    Rubbermaid® Medical Step-On Containers
    See all 1 items in product family
    Rubbermaid® Medical Step-On Containers
    Step-On Waste Cans Are Used for Areas Where Medical Waste Originates.

    Indoor utility waste cans are great for patient rooms, lab procedure rooms and emergency rooms. Step-on containers offer easy, hands-free open-close operation using a heavy-duty foot pedal. Medical waste receptacle features a slow close integrated lid damper to contain odors and bacteria. Assists in complying with OSHA regulation 29 CFR 1910.1039. FM approved. Stainless Steel Container offers durable, hybrid construction with stainless steel body and plastic lid and pedal for easy cleaning and long life. Plastic Containers are made with impact resistant plastic.

    Click for more
  • Steel Step On Medical Receptacles

    Steel Step On Medical Receptacles
    See all 20 items in product family
    Steel Step On Medical Receptacles Are Used For Use In Hospitals, Clinics, General Practitioner's Offices, Dentist's Offices And Other Health Care Related Facilities.

    Steel Step On Medical Receptacles are made of steel or stainless steel for long lasting durability and reliability. Hands free models designed with unique shape allowing fit into room corners to help save valuable space. Fingerprint proof to maintain clean appearance. Rigid plastic liner with built-in bag retainer. Lid closes slowly for quiet operation and prevents slamming. Styles are Step-On Receptacle, Step-On Medical Receptacle and Step-On Stainless Receptacle. Available in a variety of capacities from 1-1/2 gallons to 13 gallons. Color finishes are Red, Stainless, Silver and White. Dimensions and warranties vary per style.

    Click for more
  • Dome Step-On Receptacles

    Dome Step-On Receptacles
    See all 6 items in product family
    Dome Step-On Receptacles Offer A Simple Foot Pedal Door Opening For Ease Of Waste Disposal.

    Dome Step-On Receptacles are constructed of steel with a powder coat finish and a chrome polished door for long lasting durability. Step-on opening mechanism provides convenience. Smooth operating foot pedal provides access to spring action, tapered door. Includes heavy duty galvanized steel liner. Corrosion resistant, wide bottom edge designed protects floors. Gallon capacities and other dimensions vary by model. Available in Black or Stainless Steel.

    Click for more
  • Impact® Step-On Waste Container

    Impact® Step-On Waste Container
    See all 3 items in product family
    Impact® Step-On Waste Containers Allow Hands Free Operation For Infection And Odor Control.

    Impact® Step-On Waste Containers are made of steel with a chip-proof enamel finish for long lasting durability. Provide infection and odor control with hands-off operation.

    Click for more