Browse Ladders

(4,087 items)

Narrow Your Results

Availability

Country of Origin

Construction

Capacity Lbs.

Ladder Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Adjustable Height Steel Work Platform

    Adjustable Height Steel Work Platform
    See all 26 items in product family
    Steel work platforms are height adjustable to provide the used working height; simply turn the nuts at the bottom of the threaded legs. Also helps platform work with uneven surface levels. Work platforms have a 500 lb. capacity! Several work platforms can be placed together for large areas. Grip Strut® surface that is slip resistant. Work platforms have 4 threaded legs; Platforms larger than 48”L have 6 legs. Gray powder coat finish. These 24”W steel work platforms meet OSHA and ANSI standards.

    Click for more
  • Adjustable Work-Mate & Step-Mate Stands

    Adjustable Work-Mate & Step-Mate Stands
    See all 108 items in product family
    Adjustable Work-Mate And Step-Mate Stands Raise Operator To Machine Height For Minimizing Fatigue When Standing And Performing Repetitive Tasks.

    Adjustable Work-Mate And Step-Mate Stands are made of aluminum and welded steel with a powder coated finish for long lasting durability. The stand elevates workers providing heights that are comfortable and ergonomically correct, especially when multiple shift employees operate the same piece of machinery. Leg heights can be adjusted individually to ensure proper working height. All sizes have four legs. Platforms available with and without ergonomic mat. Available colors include Stainless Steel, Aluminum, and Yellow. Dimensions vary per model.

    Click for more
  • Folding Step Platform

    Folding Step Platform
    See all 2 items in product family
    Folding Step Platforms Are Used For Pulling Parts, Painting, Washing Vehicles, Or Other Maintenance Applications.

    Aluminum Folding Step Platforms are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, yet will not mar expensive epoxy garage floors. Lightweight construction provides easy transport. Legs fold under the platform for easy storage. Platform measures 15"W x 35"L in two sizes: 47-1/2"L x 18-1/4"W x 19-1/2"H and 47-1/2"L x 18-1/4"W x 51"H.
    Click for more
  • Linear Actuator Work Platforms

    Linear Actuator Work Platforms
    See all 2 items in product family
    Linear Actuator Platform Lifts Help Raise And Lower Personnel To Optimum Working Height For Increased Productivity With Minimal Stress On Back.

    Electric work platforms are used for packaging stations, heavy machinery, work cells and other work areas where height is a problem. Low maintenance electric linear actuator raises platform from 2-14”H in seconds. 36”W x 24”D platform has a 400 lb. capacity and includes an ergonomic anti-fatigue mat for increased comfort while working. Work platform includes 2 rigid casters on rear for mobility. Work height is easily raised and lowered using a pendant hand held push button control on an 8’L cord.

    Click for more
  • Stackable Platform Anti-Fatigue Drainage Matting

    Stackable Platform Anti-Fatigue Drainage Matting
    See all 21 items in product family
    Stackable Anti-Fatigue Platform Mats Feature a Flow-Through Grated Surface To Raise Employees Off Wet, Slippery Floors And Help Promote Safety.

    Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter Platforms include rubber feet and are easily connected for side-by-side installation using Optional Poly Clips (sold separately). Add-On Platforms are easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms accept Optional 1/2” or 7/8” Thick Anti Fatigue Drainage Mats to provide a slip resistant rubber surface that helps reduce fatigue related injuries. Surface anti-fatigue mats easily plug into platforms.

    Click for more
  • Hand Crank Work Platforms

    Hand Crank Work Platforms
    See all 3 items in product family
    Hand Crank Work Platforms Offer Variable Height Work Positioning With A Simple Turn Of A Crank.

    Hand Crank Work Platforms are constructed of a steel platform for long lasting durability. Adjustable platform height provides optimum ergonomic working height. Hand crank operation helps minimize stress on back and reduces fatigue for increased productivity. 36" W platform provides slip resistant tread plate surface for improved traction. Available with optional electric/hydraulic operation. Color finish is Blue. Sizes are 36" L x 36" W, 48" L x 36" W and 72" L x 36" W. Adjustable platform height is 3" to 19". Capacity is 500 lbs. Also available is a Posi-Crank Platform - Electric Hydraulic Option.

    Click for more
  • EGA Adjustable Height Platform

    EGA Adjustable Height Platform
    See all 1 items in product family
    EGA Steel Adjustable Height Platform 1-Step, 24" Wide Grip Strut, Gray, 500 lb. Cap. - AHW-H-2460

    Unique platforms adjust in height by simply twisting the threaded feet for a variety of application and worker requirements. Rigid 1'' square tubing. Grip Strut® tread for slip-resistant footing. Weight capacity 500lbs. Meets OSHA standards.

    Click for more
Featured Items