Browse Lockers

(19,011 items)

Narrow Your Results

Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Capacity

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Assembly

Brand

Our Price

 
Go

Recently Viewed

Categories

  • CycleSafe Economical Ecopark Bicycle Lockers

    CycleSafe Economical Ecopark Bicycle Lockers
    See all 2 items in product family
    CycleSafe Economical Ecopark Bicycle Lockers Are Used For Long Term Parking Lots, Parks, Public Areas, And More.

    CycleSafe Economical Ecopark Bicycle Lockers are made of UL-recognized fiber reinforced poly-resins and TGIC coated materials for UV resistance and to provide long lasting durability

    The new enhanced design comes with standard doors with T-Handle.


    Features include composite design, built-in locks, low maintenance costs, simple components for easy installation, re-locatable and expandable, compression molded SMC and coated steel components, 9 Square-foot area per bike parked, high-security, full-length, door latch system, outdoor rated, UV-resistant finish, and low thermal conductivity. Single units weigh approximately 410 lbs.

    Click for more
  • CycleSafe Heavy Duty Modular Propark Bicycle Lockers

    CycleSafe Heavy Duty Modular Propark Bicycle Lockers
    See all 4 items in product family
    CycleSafe Heavy Duty Modular Propark Bicycle Lockers Are Used For Long Term Parking Lots, Parks, Public Areas, And More.

    CycleSafe Heavy Duty Modular Propark Bicycle Lockers are made of modern structural-grade aerospace automotive composite materials to provide long lasting durability. Materials are non-corrosive, rust free, and impact resistant. Class I long-term parking provides protection from theft, vandalism, and inclement weather. ProPark® Standard Starter Unit is a stand-alone bike locker with many accessories and lock options to enhance your program. ProPark® Standard Adder Unit is used for modular expansions of a Standard Unit to add additional bike storage.

    The new enahnced designed comes with standard doors with T-Handles.

    How to order a bike locker :

    Step 1: Select Starter Unit-Single or Double Sided Door (Front and Rear).
    Step 2: Determine # of Adder Units (if needed) and follow starter unit style.
    Step 3: Select Optional Door Style Upgrade of View Thru T-Handle Door or View Thru Swing Handle Door and quantity needed. Door qty should include both Starter and Adder Units. 2 door units need 2 doors, 1 door unit needs 1 door.

    Expandable from 2 to 30 lockers (must purchase ProPark® Standard Adder Unit at time of order) Extended product life span is re-locatable and expandable with adjustable-height leveling plates for mounting. Compression-molded SMC components and high-strength molded rib structure provide structural integrity. 10 square-foot area per bike parked. High-security, full-length, door latch system with built-in patented high-security locks. Flame-resistant to UL V-2 rating. UV and graffiti-resistant polyurethane finish Low thermal conductivity. Can be double stacked for high-density parking and to accommodate electric bikes and mopeds. One bike track for single door with Interior Coat Hook.

    (Call to place special orders). Available custom colors are Translink Grey, Gibraltar Grey, Burgundy, Signal White, and Sapphire Blue. Other options include Master keyed systems, swing handle and hasp for user's padlock or D-lock, door-mounted storage bin, weather shield for locks, floor panel, rail-mounted base, electronic lock access, AC power recharge center with solar option, display media panel, side and door panel logos, and second bike track for single door. Dimensions vary per model.

    Click for more
  • American Bicycle Security Bike Storage Lockers - Assembled

    American Bicycle Security Bike Storage Lockers - Assembled
    See all 16 items in product family
    American Bicycle Security Bike Storage Lockers Are Used For Campuses, Public Transit Stations And More.

    American Bicycle Security Bike Storage Lockers are made using one-piece fiberglass-reinforced composite to resist impact and prevent corrosion. Continuous door hinge will not rust. No assembly required. Horizontal Bike Storage Lockers are available in rectangular or space-saving pie shape. Vertical Bike Storage Lockers come in a space-saving wedge shape. Bike lockers are available with Padlock Handle Lock or T-Handle Lock.

    Click for more
  • American Bicycle Security Bike Storage Lockers - Unassembled

    American Bicycle Security Bike Storage Lockers - Unassembled
    See all 28 items in product family
    American Bicycle Security Bike Storage Lockers Are Used For Campuses, Public Transit Stations And More.

    American Bicycle Security Bike Storage Lockers are made using fiberglass-reinforced plastic to resist impact and prevent corrosion. Walls and top are double-wall construction for added durability, and roof is crowned to allow rain to run off. Easy assembly. Rectangular Bike Lockers are available in 1-bike or 2-bike storage. Pie-Shaped Bike Lockers allow maximum usage of available space. Bike lockers are available with Padlock Handle Lock or T-Handle Lock.

    Click for more
  • Skateboard and Scooter Lockers

    Skateboard and Scooter Lockers
    See all 2 items in product family
    Skateboard and Scooter Lockers Are Used For Public Parks, Schools, Campus Settings And More.

    Skateboards and Scooter Lockers are made of rust proof galvanized sheet metal for long lasting durability. Lockers are tamper proof, and non-conducive for hiding drugs or weapons. Easily installed to concrete floor surfaces. Compact design. Easy installation. Lock not included. Double Sided Locker holds up to 16 skateboards or scooters. Single Sided Locker holds up to 8 skateboards or scooters.

    Longboard Upgrade option is an add-on feature which replaces the standard sized Lockers and is large enough to hold Longboard Skateboards. Longboard Option can not be sold separately, needs to order in combination with a full locker unit (Model B1170405 or B1170404). The Longboard option is Manufacturer installed only. Dimensions vary per model.

    Click for more