Browse Mats & Runners

(12,912 items)

Narrow Your Results

Availability

Country of Origin

Width Range Inches

Length Range Inches

Length Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Carpet Grip & Tapes

    Carpet Grip & Tapes
    See all 2 items in product family
    Carpet Grips and Tapes Keep Carpets And Mats Safely In Place.

    Carpet Grip Tapes are for indoor use. Adhesive grip tape is non-toxic and fume-free. Simply peel and stick this carpet tape for easy application. Rolls and secures mats to carpet or to other floor surfaces. PRO-GRIP Mats feature a tacky surface constructed of Polyurethane that help prevent slipping and creeping of mats and carpets. Perfect for use on any hard floor surface. Sizes vary by model.

    Click for more
  • Mat Wash Cart & Wall Racks

    Mat Wash Cart & Wall Racks
    See all 4 items in product family
    Rug Cleaner Wash Carts and Racks Help Save Time and Labor By Permitting Easy Cleaning of Carpets, Rugs and Mats.

    Style A. Mat Carts are designed to organize, transport, clean and dry flat or rolled mats, rugs and carpets. The tubular frame of these mat cleaners are made strong to last. These carpet rug cleaners have up to 500 lb. capacity. Includes four swivel casters for easy movement. Easy assembly.
    Style B. Hinged Wall Mat Wash Rack swings to easily permit cleaning of both sides of mats and rugs. Mounting hardware included.
    Style C. Wall Carpet Wash Racks hold mats & rugs in position for easy scrubbing, cleaning and drying. Sturdy steel frame is welded for strength and plated to resist corrosion.

    Click for more
  • Dutro Mattress Moving Trucks

    Dutro Mattress Moving Trucks
    See all 4 items in product family
    The Perfect Solution to easily Move Mattresses!

    A mattress can be a real chore to move, and it usually requires two people to accomplish the job. These trucks are designed to easily transport standard or wider "pillow type" mattresses without straining your back. The platform of the truck puts the load bearing responsibility on the truck instead of the driver. Unique lower handle offers the ability to use the mattress truck in the 2 wheel mode when maneuvering in tight places or down stairways. Truck rolls smoothly on two 4" swivel and two 5" rigid non-marking gray rubber casters. All-welded steel construction with a durable powder coat finish. Shipped assembled.
    Click for more
  • Rotationally Molded Plastic Specialty Pallets - Curve Top

    Rotationally Molded Plastic Specialty Pallets - Curve Top
    See all 3 items in product family
    These Specialty Curve Top Pallets Are Designed For Rugs Or Odd Shaped Materials With Specific Conditions.

    Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. Model 442508 can stores drums in a horizontal position. Model 442508, 442509 & 442510 are designed for holding rolls of material including fabric rolls, rugs or carpet rolls.

    Click for more
  • Carlisle Boot 'N Shoe Brush

    Carlisle Boot 'N Shoe Brush
    See all 3 items in product family
    Carlisle Boot 'N Shoe Brushes Allow Workers To Remove Dirt And Eliminate Spread Of Contaminants In Food Processing Environments.

    Carlisle Boot 'N Shoe Brushes are constructed with a non-absorbent plastic block, polypropylene bristles and a chrome steel tube frame for long lasting durability. Helps eliminate bacteria, refuse, dirt and other contaminants from being tracked into food processing areas. Frame can be securely bolted to floor for security and convenience. Brushes flip up to expose steel scraper for removing heavy debris. Base resins used to produce blocks and bristles are made of FDA approved materials. BPA free. Colors areBlue, Black and Brown. Size is14-3/4 in. L x 16-1/2 in. W. Package quantity is1.

    Click for more
  • Vestil Pallet Jack Truck Roll Adaptor Attachments

    Vestil Pallet Jack Truck Roll Adaptor Attachments
    See all 1 items in product family
    Roll Adaptors Eliminate the Need for Specialized Pallet Jacks!

    These handy pallet truck attachments work with your existing skid jack to easily move rolls of paper, steel or aluminum, and reels of wire. Sloped ends allow materials to be rolled into position ready to be transported to the job. V-shaped design in the center holds rolls in position. Built-in fork pockets allow for easy pallet truck entry. Heavy-duty welded steel construction has a durable enamel finish.

    Note: Adaptor capacity is equal to the capacity of the pallet truck being used.
    Click for more
Featured Items