Browse Mats & Runners

(12,948 items)

Narrow Your Results

Country of Origin

Width Range Inches

Length Range Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 1/2" Or 9/16" Thick Conductive Anti Fatigue Matting & Anti Static Mats

    1/2
    See all 6 items in product family
    The Conductive Top Surface of These Anti-Static Mats Help Protect Sensitive Electronic Equipment by Draining Static Build-Up from Workers to Ground.

    This static dissipative matting has a 3/8" Nitrile rubber composite sponge base to help reduce workers fatigue. Available in Smooth or Diamond Plate surface. 1/2" thick Smooth Vinyl surface offers 1 x 104 to 1 x 106 ohms resistance. 9/16” thick Diamond Vinyl surface offers 5 x 105 to 1 x 107 ohms resistance. The anti static mat comes with 1 grounding snap per ESD mat. For best results, use with Optional 15’L Snap-On Grounding Cord with 1 mega ohm resistor and terminal (Sold separately).

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • ESD Anti Static Mats & Conductive Carpets

    ESD Anti Static Mats & Conductive Carpets
    See all 13 items in product family
    Antistatic Flooring Protects Electric Equipment from Static Charges.

    Static dissipative matting is used for heavily trafficked indoor areas including computer workstations, cashier’s stations, offices, service counters, schools and libraries. 5/8” thick conductive matting features anti-static fabric fiber top with vinyl backing that grips floors. These anti static mats resist up to 109 ohms.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable. All custom cut mats and rolls do not include snap for ground connection or grounding cord.

    Click for more
  • ESD Rubber Matting

    ESD Rubber Matting
    See all 147 items in product family
    ESD Rubber Matting Helps To Dissipate Static Safely And Effectively

    ESD Rubber Mats are made of a durable 2-ply rubber. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics which offers excellent resistance to hot solders, soldering irons and most solvents. Stock Sizes and Full Rolls available in various thickness.

    Click for more
  • 1/4" Thick Corrugated ESD Non-Conductive Matting & Switchboard Mats

    1/4
    See all 6 items in product family
    Anti-Static Mats Protect Workers from Shocks Around Electrical Equipment by Insulating Them from Ground.

    Non-conductive mats are used for use around high voltage machinery, fuse boxes and control panels. Corrugated 1/4" thick vinyl switchboard matting for resistance up to 17,000 volts. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 1/4" Thick Diamond Plate Non-Conductive Matting & Switchboard Mats

    1/4
    See all 6 items in product family
    These Non-Conductive Switchboard Mats Provide Electrical Safety With A New Design!

    Non-conductive matting is perfect for protection in high voltage areas. Anti-static mats insulate workers against as much as 30,000 volts of electricity. The easy to clean, diamond plate vinyl surface of these mats is 1/4" thick, resistant to fire, ozone and many common chemicals. Conforms to ASTM D-178-01 Type II Class 2 specifications. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Ergomat Classic Anti Fatigue/Anti Static Endurance Mats

    Ergomat Classic Anti Fatigue/Anti Static Endurance Mats
    See all 53 items in product family
    Ergomat Classic Anti Fatigue Endurance Mats Are Used For Cleanrooms Or Assembly Lines Requiring Static Control.

    Ergomat Classic Anti Fatigue Endurance Mats are made from long lasting, durable polyurethane that maintains its resilience. Silicone and latex-free. Color is Anthracite Beveled edges provide safety. Cleanroom rated for ISO Class 5 (100). Anti-static rated to ESD STM7 standard. Variety of thicknesses available. Eight Year Warranty.

    Click for more
  • Ergomat Complete Bubble Anti Fatigue Endurance Mats

    Ergomat Complete Bubble Anti Fatigue Endurance Mats
    See all 54 items in product family
    Ergomat Complete Bubble Anti Fatigue Endurance Mats Provide Assembly Line and Warehouse Workers With Comfort.

    Ergomat Complete Bubble Anti Fatigue Endurance Mats have long lasting, durable, and resilient polyurethane. Beveled edges resist curling for safety. Resists moderate chemicals, oils, and moisture. Flame retardant. Latex and silicone free. Cleanroom rated to ISO Class 5 (100) standard. Color is Anthracite Variety of thicknesses available. Eight Year Warranty.

    Five Year Warranty.

    Click for more
  • Ergomat Complete Smooth Anti Fatigue/Anti Static Endurance Mats

    Ergomat Complete Smooth Anti Fatigue/Anti Static Endurance Mats
    See all 52 items in product family
    Ergomat Complete Smooth Anti Fatigue Endurance Mats Control Static And Fight Fatigue For Standing And Sitting Pickers And Assemblers.

    Ergomat Complete Smooth Anti Fatigue Endurance Mats resist curling and last long with durable, seamless polyurethane foam. Fire retardant and resistant to moderate moisture and chemicals. Latex and silicone free. Antistatic properties. Cleanroom rated to ISO Class 5 (100). Color is Anthracite Variety of thicknesses available. Five Year Warranty.

    Click for more
  • Rhino Mats Conductive & Static Dissipative Anti-Fatigue Mats And Table Runners

    Rhino Mats Conductive & Static Dissipative Anti-Fatigue Mats And Table Runners
    See all 29 items in product family
    Rhino Mats Conductive & Static Dissipative Anti-Fatigue Mats And Table Runners Disperses Static Electricity To Keep Workers Safe.

    Rhino Mats Conductive & Static Dissipative Anti-Fatigue Mats And Table Runners are made with conductive material to disperse static electricity from an operator the moment they step on the mat and safely away from sensitive areas. Provides comfort for user and protection for valuable components from static discharges. Must use with ground cord. Available styles are Conductive Anti-Fatigue Mat, Conductive Table Runner and Static Dissipative Mat. Sizes are 75' Full Roll, Cut Size and Cut To Length. Thickness dimensions range from 3/32" - 1". Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean. Must be ordered in 12" increments

    Click for more
  • Rhino Mats Switchboard Mats

    Rhino Mats Switchboard Mats
    See all 31 items in product family
    Rhino Mats Switchboard Mats Help Prevent Electric Shock In Electric Or Otherwise Hazardous Environments.

    Rhino Mats Switchboard Mats are made of a compounded non-conductive matting to help prevent the user from grounding themselves around high voltage electrical equipment such as switchgears, fuse boxes and control boxes. Available styles are Dual Purpose Anti-Fatigue Switchboard Mat and Switchboard Mat. Surfaces are Corrugated, Diamond or Smooth. Sizes are 75' Full Roll, Cut Size, or Cut to Length. Thicknesses range from 1/8" - 5/8". Mats are tested to standard ASTM D178 - ANSI J6.7 certifications engraved on back. Milspec switchboard mats conforms to MIL-DTL-155626. Types II and type III available. This material is available for use by all departments and agencies of the department of defense. Cut sizes are only available in 12" increments

    Click for more
  • Transforming Technologies ESD Floor Mats

    Transforming Technologies ESD Floor Mats
    See all 18 items in product family
    Transforming Technologies ESD Floor Mats Are Used For Areas Where Static Control Is A Problem.

    Transforming Technologies ESD Floor Mats are made of Vinyl PVC material to work on dissipative floors without grounding due to its conductivity. Material provides long lasting durability. Evenly spaced ComfortDome on the conductive surface of the mat provides superior anti-fatigue relief. ComfortDome recovers/rebounds more rapidly for energizing responsiveness not found in other mats. Available in ESD Anti-Fatigue Floor Mats and ESD Floor Runner styles. Choose from Stock size or Full 60' rolls in 1/8", 3/8", 5/8" or 1" thickness. Black, Brown and Gray color finishes with surfaces such as Pebble, Diamond, Dome and V-Groove. Mats meet or exceed requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.

    Click for more
Featured Items