Browse Mats & Runners

(13,190 items)

Narrow Your Results

Availability

Country of Origin

Width Range Inches

Length Range Inches

Thickness Inches

Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Cushion Kneeling Pads, Knee Mats

    Cushion Kneeling Pads, Knee Mats
    See all 1 items in product family
    Lightweight, Kneeling Pad Provides Safety and Ergonomic Comfort For Various Uses and Environments.

    This non-conductive, self-extinguishing 1” thick closed-cell Nitrile foam knee cushion helps increase worker’s productivity and lowers Workers Compensation Claims. This kneeling mat provides minimal water absorption. It is a safety cushion pad that helps reduce knee pain and lower back stress. Includes built-in carrying handle and hangs for easy storage. Measures 14”W x 21”L.
    Click for more
  • Kneeling Comfort™ Mat

    Kneeling Comfort™ Mat
    See all 2 items in product family
    Andersen Kneeling Comfort Mats Helps Reduce Knee Trauma And Low Back Stress For Construction Workers, Mechanics, Utility Personnel And More.

    Andersen Kneeling Comfort Mat is constructed of 100% closed-cell nitrile rubber for long lasting durability. The mat is designed with 7/8" thick cushioning to help avoid knee trauma and low back stress. Built-in handle . Cleans easily with soap and water. Static dissipative. Will not absorb liquids. Measures 12" x 22" and 18" x 30". Color is Black.

    Click for more
  • Concrete Kneeboards

    Concrete Kneeboards
    See all 2 items in product family
    Concrete Kneeboards Provide Comfort And Protection For Knees During Construction Work.

    Concrete Kneeboards And Foam Cushion are made for long lasting durability and comfort. Durable Foam Cushion has 1-1/2" thick foam cushion to provide knees with support and protection. Foam pad is securely fastened to a washable and chemical resistant tray. Tray hand holds provide easy transport. Durable Stainless Steel Deluxe Kneeboards are reinforced and contoured on bottom to prevent digging into concrete. Toe bracket secures foot and allows for an ease of back and forth movement along work surface. Used by concrete finishers, tile installers, plumbers, electricians, gardners, automotive mechanics and more. Available colors are Black or Silver. Measurements vary per model.

    Click for more
  • ProFlex® Kneeling Pads

    ProFlex® Kneeling Pads
    See all 5 items in product family
    ProFlex® Kneeling Pads Are Made For Jobs Involving Static Kneeling.

    Kneeling pads are made using closed-cell foam that is non-conducive, petroleum-resistant and silicone-free. Available in three sizes. All pads feature convenient carry handle.
    Click for more
Featured Items