Browse Mats & Runners

(11,884 items)

Narrow Your Results

Width Range Inches

Length Range Inches

  • Less...
  • More...

Thickness Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • HogHeaven™ Anti-Fatigue Sign Mats 7/8" Thick

    HogHeaven™ Anti-Fatigue Sign Mats 7/8
    See all 208 items in product family
    HogHeaven™-Anti-Fatigue-Sign-Mats-7/8-Inches-Thick Are Used For Any Anti-Fatigue Area Areas Requiring Long Lasting Comfort And Safety Messages.

    HogHeaven™-Anti-Fatigue-Sign-Mats-7/8-Inches-Thick are constructed of solid nitrile rubber surface with a closed-cell nitrile/PVC cushion backing for long lasting durability. Available in a variety of styles, types, sizes and safety messages to meet location specifications. Surface provides chemical resistance along with textured surface for superior slip resistance. Styles are Horizontal and Vertical. Available in a variety of types and messages to meet location requirements. Sizes are 58 in. L x 33 in. W and 69 in. L x 46 in. W. Border colors are Black and Yellow. Thickness is 7/8 in.. Package quantity is 1.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • NoTrax® Safety Message Mats

    NoTrax® Safety Message Mats
    See all 27 items in product family
    NoTrax® Safety Message Mats Make Your Safety Message Loud And Clear While Keeping Facilities Cleaner And Safer

    Pre-printed message mat warns employees who may be entering a hazardous area, may need special ear or eye protection, or just act as a reminder to think and act safely in work environments. Heavy duty vinyl backing reduces mat movement. 24 oz nylon top surface provides excellent moisture absorption and retention. Made in the USA.
    Click for more
  • Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats

    Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats
    See all 8 items in product family
    Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats Help Ensure Safety In Kitchens, Factories, Workshops And More.

    Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats prevent slipping and reduce fatigue during long periods of standing. Safety mats are made using an open circular grease-resistant rubber compound with PVC edging. Circles allow drainage of liquids to help prevent slipping. The Hi-Viz Yellow edges are beveled for safety and visibility. Mats are available in 4-Side Border and 3-Side Border styles. 3-Side Border Mats allow creation of extended sizes. Mats are 3/4" thick. Drainage Safety Mats are available in a variety of sizes.

    Click for more
  • WaterHog™ Classic Sign Mats

    WaterHog™ Classic Sign Mats
    See all 192 items in product family
    WaterHog™-Classic-Sign-Mats Are Used For Indoors And Outdoors In A Variety Of Commercial And Residential Environments.

    WaterHog™-Classic-Sign-Mats are constructed of polypropylene fabric with rubber reinforced face nubs and a waffle design to provide crush proof scraping action and long lasting durability. Raised, water dam designed borders trap dirt and water keeping floors cleaner and safer. Border offers 100% polypropylene fiber system as mat surface for added durability. Styles are Horizontal and Vertical. Available in a variety of types and messages to meet location requirements. Sizes are 58 in. L x 35 in. W and 69 in. L x 45 in. W. Border colors are Black and Charcoal. Thickness is 3/4 in.. Package quantity is 1.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • HogHeaven™ Anti-Fatigue Sign Mats 5/8" Thick

    HogHeaven™ Anti-Fatigue Sign Mats 5/8
    See all 208 items in product family
    HogHeaven™-Anti-Fatigue-Sign-Mats-5/8-Inches-Thick Provide Long Lasting Comfort And Special Safety Messages In A Variety Of Commercial Environments.

    HogHeaven™-Anti-Fatigue-Sign-Mats-5/8-Inches-Thick are constructed of solid nitrile rubber surface with a closed-cell nitrile/PVC cushion backing for long lasting durability. Available in a variety of styles, types, sizes and safety messages to meet location specifications. Surface provides chemical resistance along with textured surface for superior slip resistance. Styles are Horizontal and Vertical. Available in a variety of types and messages to meet location requirements. Sizes are 58 in. L x 33 in. W and 69 in. L x 46 in. W. Border colors are Black and Yellow. Thickness is 5/8 in.. Package quantity is 1.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • High Visibility PVC Sponge Anti-Fatigue Safety Mats

    High Visibility PVC Sponge Anti-Fatigue Safety Mats
    See all 11 items in product family
    High Visibility PVC Sponge Anti-Fatigue Safety Mats Are Used For Standing Workstations In Factories, Warehouses, Workshops And More.

    Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Sof Spun Mats feature a sponge vinyl core with a pebble surface that will not absorb water. The pebble surface also traps dirt, and is oil and grease resistant. Sof Spun Mats are 3/8" thick. Diamond Dek Mats feature a high-traction vinyl diamond surface bonded to a heavy-duty sponge base. Diamond Dek Mats are 9/16" thick. Anti-Fatigue Safety Mats are sold in Fixed Sizes, as well as Full Roll or Cut Length sizes.

    Click for more
  • 7/8" Thick Hi-Visibility Safety Drainage Matting

    7/8
    See all 36 items in product family
    7/8" Thick Hi-Visibility Safety Drainage Mattings Are Used For Wet And Oily Environments.

    7/8" Thick Hi-Visibility Safety Drainage Mattings are made of grease resistant rubber for long lasting durability. Large circular openings allow liquids and particles to flow through to help keep standing surface safe and dry. Beveled edging for safety. Added thickness helps reduce fatigue. Borders colored in orange indicates working machinery area to comply with OSHA Code 1910-144. Available in a variety of sizes. Styles are 3-Sided Borders and 4-Sided Borders. Types are Grease Resistant and Grease Resistant with Grit Top. Mat color is Black. Border colors are Orange and Yellow.

    Click for more