Browse Medical & Industrial Tubing & Fittings

(3,748 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Bio Medical Male Luers and Female Luers

    Bio Medical Male Luers and Female Luers
    See all 75 items in product family
    Bio Medical Male Luers And Female Luers Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical male luers and female luers are made of high quality materials for long lasting durability and dependability. Luers are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Available styles include Female Luer and Male Luer. Sizes range from 1 to 4. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Large Bore Luers

    Bio Medical Large Bore Luers
    See all 56 items in product family
    Bio Medical Large Bore Luers Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical large bore luers are made of high quality materials for long lasting durability and dependability. Large bore luers offer higher flow rates than standard luers for speed and efficiency. Units are designed for establishing leak-proof connections for low maintenance and safety. Available styles include Large Bore Female Luer, Large Bore Female Plug, Large Bore Male Luer, and Large Bore Male Plug. Sizes are 3, 4, 5, and Large Bore. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Rotating Luers

    Bio Medical Rotating Luers
    See all 17 items in product family
    Bio Medical Rotating Luers Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical rotating luers are made of high quality materials for long lasting durability and dependability. Luers are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Sizes range from 1 to 4. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Slip Luers

    Bio Medical Slip Luers
    See all 65 items in product family
    Bio Medical Slip Luers Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical slip luers are made of high quality materials for long lasting durability and dependability. Luers are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Available styles include Luer Slip Elbow, Male Slip Luer, and Male Slip Luer Plug. Sizes range from 1 to 4. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Luer Plugs

    Bio Medical Luer Plugs
    See all 35 items in product family
    Bio Medical Luer Plugs Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical luer plugs are made of high quality materials for long lasting durability and dependability. Plugs are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Available styles include Luer Female Plug, Luer Locking Plug, Luer Male Plug, and Luer Rotating Plug. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Bag Ports

    Bio Medical Bag Ports
    See all 39 items in product family
    Bio Medical Bag Ports Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical bag ports are made of high quality materials for long lasting durability and dependability. Ports are designed for ultrasonic welding to bags of similar material. Units are used for sample port and dip tube applications. Wide opening accommodates high viscosity liquids and powders. Ribbed base prevents suction blockage and increases rigidity. Features flexible, flat disc base. Available styles include 38-400 Threaded Port Disc, Flat Plate/Mini-Dome Port Disc, Flat Plate Port Disc, Opposing Barb Port Disc, and Ribbed Base Port Plate. Sizes range from 2 to 16. Color is Natural. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Luer Couplers

    Bio Medical Luer Couplers
    See all 9 items in product family
    Bio Medical Luer Couplers Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical luer couplers are made of high quality materials for long lasting durability and dependability. Couplers are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Colors are Clear, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio Medical Luer Snap Lock Nuts

    Bio Medical Luer Snap Lock Nuts
    See all 36 items in product family
    Bio Medical Luer Snap Lock Nuts Are Used For Applications Including Medical, Pharmaceutical, Laboratory, And More.

    Bio medical luer snap lock nuts are made of high quality materials for long lasting durability and dependability. Lock nuts are designed for establishing leak-proof connections for low maintenance and safety. Units accommodate pressure leakage and vacuum conditions. Size is Standard. Colors are Berry, Lime, Orange, Rose, Violet, and Yellow. RoHS compliant. Dimensions vary per model.

    Click for more