Browse Mopping

(1,193 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Length Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Microfiber Mopping Pads

    Microfiber Mopping Pads
    See all 78 items in product family
    Microfiber Mopping Pads Are Used For Applications Including Maintenance, Hospitality, Janitorial, And More.

    Microfiber mopping pads are made of high quality materials for long lasting durability and dependability. Pads remove dust, dirt, debris, and bacteria from various surfaces including wood, laminate, tile, and more. Ultra-fine microfiber cloth reduces drag for ergonomic handling and control. Units may be laundered and reused for cost effectiveness. Sizes range from 11 to 26. Package quantities range from 1 to 150. Colors are Assorted, Blue, Gray, Green, Orange, Red, White, and Yellow. Styles and dimensions vary per model.

    Click for more
  • Microfiber Mop Heads

    Microfiber Mop Heads
    See all 47 items in product family
    Microfiber Mop Heads Combine Absorbency, Launderability And Durability With Design And Functionality.

    Mop Heads are made microfiber strings for superior cleaning efficiency and long lasting durability. Offers much more cleaning power than conventional string mop designs. Microfiber reaches deep into floor surfaces to provide superior cleaning efficacy. Extra durable and abrasive headband allows for heavy duty scrubbing. Withstands hundreds of launderings. Package quantities and types vary by model.

    Click for more
  • Rubbermaid® Microfiber Quick Connect Pads & Handles

    Rubbermaid® Microfiber Quick Connect Pads & Handles
    See all 10 items in product family
    Rubbermaid® Microfiber Quick Connect Pads & Handles
    Rubbermaid Quick Connect Pad Holders offer easy, one-step connection for quick mop assembly. Thin, flat frame reaches under low objects for thorough cleaning. Microfiber pad holders offer 180° articulation for full range of motion. Pad holders include rounded plastic end caps to prevent scratches and scrapes while mopping. Made with lightweight aluminum. Quick Connect Handles are made with corrosion resistant aluminum with yellow powder coat finish. Easy-to-use with comfort grip handle. Sold in packages of 6.

    Click for more
  • Rubbermaid® Microfiber Clean Water System

    Rubbermaid® Microfiber Clean Water System
    See all 6 items in product family
    The Rubbermaid® Clean Water System Allows More Sanitary Mopping With Less Waste.

    The Rubbermaid® Clean Water System allows thorough cleaning by preventing dirt and debris from being spread on floors while mopping. Several tools and accessories are available. Rubbermaid® Filter Bucket And Wringer Units feature an integrated back-flushable filter to prevent water waste and to halt the spread of debris and germs. Water is filtered by tilting the bucket 90 degrees to flush the water into the integrated filter chamber. Once the bucket is returned to its original position, the mopping chamber is filled with clean water. Built-in agitators allow easy dirt removal from mops, and the twin-roller wringer accommodates a variety of mop thicknesses. Floor drain allows easy emptying.

    Rubbermaid® Pulse™ Mops are made with a high-capacity refillable reservoir that holds enough solution to clean up to 850 square feet of floor space. Ergonomic trigger handle dispenses streams of cleaning solution for a sanitary and convenient way to clean floors. Rubbermaid® Double-Sided Folding Mop Frames are stainless steel and allow easy attachments and detachments to Rubbermaid® microfiber mops. Sold in quantites of 3.

    Rubbermaid® Microfiber Mops are available in several varieties to suit any cleaning job. Sold in quantities of 6.

    Rubbermaid® Microfiber Mop Buckets are used for use in healthcare environments. Smooth, non porous surface prevents bacterial growth. Twist-valve easily empties contents without lifting. Mop buckets are made with lightweight plastic and accomodates mop pads up to 18"W. Press Wring Bucket features a handle-stay to reatin mop, angled washboard scrubbing surface to remove dirt and debris before wringing mop and non-marring casters. 43 Qt. Capacity.

    Click for more
  • Unger® Microfiber Wet & Damp Mopping

    Unger® Microfiber Wet & Damp Mopping
    See all 34 items in product family
    Unger® Wet & Damp Mops Are Used For Dusting Or Damp Mopping.

    Wet & Damp Mops are made of microfiber, reducing bacteria up to 96%. Available styles are Damp, Dry/Damp Pad, Micro, MicroClean, MicroString, SmartColor™ WingLite, SmartColor™ RoughMop and Spill. 13.0 mm looped pile microfiber mop pad is color coded to prevent cross-contamination. Withstands up to 300 wash cycles. Hook and loop back attaches securely to Mop Pad Holder (sold separately). Green. Priced Each; Sold by Packs of 5. Dimensions vary.

    Click for more
  • Geerpres® GPS™ 2000 & Chemical Microfiber Systems

    Geerpres® GPS™ 2000 & Chemical Microfiber Systems
    See all 36 items in product family
    Geerpres® Chemical Microfiber Systems And Tools Are Designed For Use With Most Conventional Floor Finish And Cleaning Chemicals.

    Geerpres® Chemical Microfiber Systems are made with dual dispense outlets for optimal cleaning performance. Features a 360° swivel mop head for hard to reach places. Hook and loop fastening strips for hands-free removal and added strength. Microfiber mops are launderable. Handles are available in aluminum or aluminum/plastic. Package quantity: 1. Dimensions vary per model. Geerpres® Applicator W/ Quick Connector features a 16 inch black anodized aluminum flat mop head frame with quick connector for ease of use. Easily converts 12 inch and 24 inch flat mopping microfiber systems for increased versatility.

    Click for more
  • Microfiber Mop Buckets

    Microfiber Mop Buckets
    See all 7 items in product family
    Mop Efficiently With Microfiber Mop Buckets

    Made for microfiber wet mopping pads. Plastic charging buckets come with attached sieve or wringer to drain excess liquid off mops and a some models feature a firm fitting lid for transport without spilling. Available with or without casters. Use with microfiber mopping pads (sold separately).

    Click for more