Browse Mopping

(1,064 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Mop Buckets & Wringers

    Mop Buckets & Wringers
    See all 87 items in product family
    Mop Buckets And Wringers Remove And Contain Water Used During Mopping For Industrial, Commercial And Retail Janitorial Maintenance.

    Mop Buckets And Wringers are made of zinc, stainless steel, galvanized steel, plastic or other high quality materials for long lasting durability. Bucket and bucket/wringer combinations with either down press or side press option available. Wringers ensure clean and safe mopping by easily keeping water confined within bucket. Buckets easily maneuverable on rolling casters. Available bucket capacities range from 10-2/3 to 52 Quarts. Color finishes are Blue, Blue/Gray, Brown, Gray, Gray/Green, Gray/Silver, Green, Metal, Red, Steel, and Yellow. Dimensions vary per model.

    Click for more
  • Utility Pails

    Utility Pails
    See all 65 items in product family
    Utility Pails Are Used For A Variety Of Cleaning And Sterilizing Applications.

    Utility Pails are made of plastic and other high quality materials for long lasting durability. Many types available to accommodate industrial cleaning applications. Available in a variety of styleok s to meet cleaning requirements. Colors, capacities, and quantities vary by model.

    Click for more
  • Restroom & Cleaning Kit Equipment

    Restroom & Cleaning Kit Equipment
    See all 7 items in product family
    Restroom & Cleaning Equipment Components Are Used For Handling A Variety Of Cleaning Jobs.

    Restroom & Cleaning Kit Equipment are made of plastic or polypropylene for long lasting durability. Used for cleaning, scrubbing, finishing and polishing chores in a variety of work environments. Available types and colors vary by model.

    Click for more
  • CycloMop Cleaning System

    CycloMop Cleaning System
    See all 4 items in product family
    CycloMop Cleaning System

    The CycloMop is a 360 degree rotating spin mop that will quickly and effectively clean up dirt, dust and spills from marble, tile, laminate, vinyl, wood floors and other hard surfaces. Floors can be clean and dry in half the time with the CycloMop. The microfiber head is ultra absorbent and can be reused for multiple uses and is machine washable. Spinning action is activated by the foot pedestal or just simply pumping the mop handle up and down. Additional accessories available (sold separately).

    Click for more
  • Geerpres® Stainless Steel Cleanroom Trolley

    Geerpres® Stainless Steel Cleanroom Trolley
    See all 5 items in product family
    Geerpres® Stainless Steel Wringers, Buckets and Trolleys Are Used For Cleanroom Applications Where Bacteria, Corrosion And Moisture Are A Concern.

    Geerpres® Stainless Steel Wringers, Buckets and Trolleys are autoclavable for long lasting durability and added protection. Wringers are welded, riveted and zinc-electroplated for increased strength. Features a solid-steel gear shaft for confident use. Double-staggered metal gears provide solid and slip-proof operation. Long-wearing steel bushings where the gear shaft enters side plates for reliability. Buckets feature a 29 quart capacity and are extra wide to accommodate 18 inch flat mops for increased versatility. Trolleys feature four 3 inch swivel casters for added mobility. Trolleys may hold 2 or 3 buckets. Multiple buckets allow solution to stay clean longer.

    Click for more
  • Impact® Mopping Tank

    Impact® Mopping Tank
    See all 2 items in product family
    Impact® Mopping Tanks Are Used For Moving Large Capacities Of Water And Cleaning Solution To Isolated Areas.

    Impact® Mopping Tanks are solidly manufactured for long lasting durability and dependability. 2 compartment units are constructed of heavy-duty pre-galvanized steel and equipped with two-roller wringer with specially designed spring that easily adjusts pressure on the mop. Replaceable brass drain never corrodes or clogs. Includes non-scuff vinyl bumper to protect walls and moves easily on four durable casters. Available in 30 and 60 gallon capacities. Tank Replacement Ringer also available.

    Click for more