Browse Mopping

(490 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid® Steel Roller Sponge Mop

    Rubbermaid® Steel Roller Sponge Mop
    See all 1 items in product family
    Rubbermaid® Steel Roller Sponge Mop
    Easy-to-use cleaning system features a synthetic sponge mop head. Steel roller sponge mop includes 12”W cellulose sponge. Handle mounted lever allows squeeze-action wringing. Sold in package quantity. Additional Refill Heads available (sold separately).

    Click for more
  • Libman® Commercial Sponge Mops

    Libman® Commercial Sponge Mops
    See all 8 items in product family
    Libman® Commercial Sponge Mops Are Used For Food Service, Hospitality And Household Cleaning Applications.

    Commercial Sponge Mops feature tear-resistant, synthetic sponges for industrial-strength cleaning power and long lasting durability. Handles are constructed of solid steel for power and longevity. Sponge Mops come in a wide range of designs for increased versatility. Available in 10" Nitty Gritty® Roller Mop, 12" Big Roller Mop, Basic Roller Mop, Big Gator Mop with Brush, Eliminator Roller Mop, Gator Mop, Microfiber Gator Mop, Scrubster Mop, Wood Floor Roller Mop and refills for each model.

    Click for more
  • Libman® Commercial Spray Mops

    Libman® Commercial Spray Mops
    See all 1 items in product family
    Libman® Commercial Spray Mops Are Used For Food Service, Hospitality And Household Applications.

    Commercial Spray Mops feature premium, machine washable microfiber pads with three scratch-free, deep cleaning strips for economical, industrial-strength cleaning power and long lasting durability. Comfort fit trigger allows user to easily control the amount of fluid released by the powerful precompression sprayer, increasing efficiency and minimizing waste. Replacement Microfiber Pad Refills are available.

    Click for more
  • Sponge Mops

    Sponge Mops
    See all 11 items in product family
    Sponge Mops Are Used For Damp Mopping Of Floors, Walls, Ceilings And Windows.

    Sponge Mops are made of a variety of materials designed for long lasting durability. Sponge materials include Cellulose, Foam Sponge, Polypropylene Sponge, PVA Sponge/Plastic and Sponge. Sponge mop sizes range from 8-1/4 inch to 56-1/2 inch x 12-3/4 inch. Available types are Wet Mop Head, Sponge Mop, and Sponge Mop w/Handle.

    Click for more
  • Rubbermaid® Reveal™ Microfiber Spray Mop

    Rubbermaid® Reveal™ Microfiber Spray Mop
    See all 1 items in product family
    Rubbermaid® Reveal™ Microfiber Spray Mop Can Be Used On All Hard Floors Including Vinyl, Hardwood, Laminate And Tile

    The microfiber pad is reusable and can picks up 50% more dirt and dust per swipe than traditional mops. Pads can be hand wash or machine wash. Refillable Spray Bottle allows you to customize your cleaning by mixing your solution with water or use plain hot water. Non-battery operated spray trigger allows you to dispense as much or as little solution needed to clean your floor. Microfiber spray mop includes mop, 20 oz. refill bottle and mopping pad. Uses 16-1/2"L x 5-1/2"W mop pads.

    Available replacement mopping pads.
    Click for more
  • Bucketless Mopping Systems

    Bucketless Mopping Systems
    See all 3 items in product family
    Bucketless Mopping Systems

    Bucketless mopping systems create a fast and effective way to clean with increased efficiency. Removable and reusable bags cut chemical usage and waste, saving on water and labor cost. The direct application of uncontaminated cleaning solution eliminates cross contamination and wastewater. Viewable chemical storage holders show when it's time to refill. Additional accessories available (sold separately).

    Click for more
Featured Items