Browse Mopping

(494 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Fiber Material

Construction

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Looped-End Mop Heads

    Looped-End Mop Heads
    See all 37 items in product family
    Looped-End Mop Heads Provide Surface Maintenance For Applications Including Residential, Commercial, Hospitality, And More.

    Looped-end mop heads are made of high quality materials for dependability. Heads allow convenient floor maintenance while reducing fraying, unraveling, and lint. Tailband prevents tangles and increases floor coverage for cleaning efficiency. May be laundered repeatedly for maximum usage. Sizes are Small, Medium, Large and X-Large. Package quantities are 1, 5, 6, and 12. Colors are Blue, Green, Red and White. Dimensions vary per model.

    Click for more
  • Cut-End Mop Heads

    Cut-End Mop Heads
    See all 25 items in product family
    Cut-End Mop Heads Provide Surface Maintenance For Applications Including Residential, Commercial, Hospitality, And More.

    Cut-end mop heads are made of high quality materials for dependability. Mop heads allow ergonomic surface maintenance for tile, hardwood, laminate, and more. Optimal absorbency reduces required soaking time for cleaning efficiency. Fast release promotes drying efficiency and mildew resistance. Accommodates floor finishes and disinfectants. Available with or without tangle band. Available styles include Commercial Wet Mop, Edgeless Lint-Free Mop Head, Flo-Pac® Mop, Layflat® Wet Mop, MaxiCotton™ Screw-On Wet Mop, MaxiRayon™ Screw-On Wet Mop, Narrow Band Mop, Saddle Type Wet Mop, Valumax Wet Mop, Wet Mop and Wide Mesh Band Mop. Package quantities are 1 and 12. Colors are Blue, Natural, and White. Dimensions vary per model.

    Click for more
  • Mop Handles

    Mop Handles
    See all 40 items in product family
    Mop Handles Support Various Mop Frame Styles For Applications Including Residential, Commercial, Hospitality, And More.

    Mop handles are made of high quality materials for dependability. Mop handles are available in multiple styles for frame and application versatility. Steel grip style includes a stirrup feature allowing soiled mop replacement without required handling. Plastic jaw model firmly clamps mop head for unit stability. Available types are Clamp, Grip Style, Hollow, Jaws Mate, Quick Change, Screw Clamp, Screw-In, Side Gate, Snap N Go Handle and Threaded.

    Click for more
  • Mop & Handle Combo

    Mop & Handle Combo
    See all 23 items in product family
    Mop & Handle Combos Are Used For Industrial, Nautical And Janitorial Cleaning Applications.

    Mop & Handle Combos are made from a variety of fiber materials for better absorbency with steel or wood handles for strength and long lasting durability. Includes mop and handle from a variety of brands and presented in many style and material selections. Reliable brands offer various types such as Cut-End, Looped End and Twist. Mop fibers and package quantities vary by model. Mop head refills are also available and sold separately.

    Click for more
  • Finish Mop Heads

    Finish Mop Heads
    See all 19 items in product family
    Finish Mop Heads Are Used For Various Cleaning Applications..

    Finish Mop Heads are designed for spreading an oil- or water-based floor finish to protect the floor's surface. Finish mop heads also absorb moisture well and dries faster. Mop heads provide steady release with very low linting and reduce worker fatigue. Sizes, cleaning widths, and dimensions vary per model.

    Click for more
  • Geerpres® Quick Mate™ & Wall Mate® Kits

    Geerpres® Quick Mate™ & Wall Mate® Kits
    See all 46 items in product family
    Geerpres® Mops, Handles And Wall Kits Are Used For Various Floor and Wall Cleaning Applications.

    Geerpres® Mops, Handles and Wall Kits are designed to eliminate the use of tarps, ladders and bulky equipment for ease of use. Wall kits feature telescoping lightweight aluminum handles for hard to reach areas. Complete kits include wall-washing tool, 2 mop heads, 3 foam drip arrestors, plus 1 pair pressure pads and 1 basket insert for mop wringer. Adaptor hardware for wringing with downward-pressure wringers. Wire head model available. Removable mop heads are made of cotton or microfiber and are launderable for increased versatility. Plastic mop holders ensure a properly secured mop head for added reliability. Plastic mop frame provides consistent pressure over entire mop surface for extra strength. Corrosion and chemical-resistant for long lasting durability. Available in a variety of aluminum, plastic and stainless steel configurations. Dimensions vary model.

    Click for more
  • Mop Heads

    Mop Heads
    See all 1 items in product family
    Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood

    Rubbermaid Mop Handles have antimicrobial protection that is built right in.

    Click for more